Take 15% off your entire order!

Offer applied at checkout

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

Item #: WBB2046291

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$304.78 up to 15% OFF

Price: $258.95

Save $12.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class B requirements and are sufficient to treat 150 to 200 people.

Kit Contents:
  • (48) Gauze Dressing Pads, 2" x 2" & 3" x 3"
  • (1) Scissors
  • (10) Conforming Gauze Roll, 2"
  • (10) Nitrile Gloves
  • (1) 4 oz. Eyewash
  • (1) Hand Sanitizer, 4 oz.
  • (3) 1 oz. Eyewash with Eye Pads and Strips
  • (1) Cold Compress, 6" x 9"
  • (1) Burn Spray, 4 oz.
  • (2) Burn Dressing, 4" x 4"
  • (1) CPR Mask w/ One Way Valve
  • (50) BZK Antiseptic Towelettes
  • (25) Triple Antibiotic Ointment Packs
  • (1) Tri-cut Waterproof Tape w/ Plastic Spool
  • (100) Fabric Bandages, 1" x 3"
  • (25) Elbow & Knee Bandages
  • (10) Ammonia Inhalants
  • (2) Trauma Pad, 5" x 9"
  • (50) Non-Stick Pads, 3" x 4"
  • (1) Hema-Flex
  • (1) 5" x 9" Trauma Pad
  • (1) 4" x 4" Gauze
  • (2) Gloves
  • (250) Antacid Tablets
  • (1)Trauma Pad, 5" x 9"
  • (2) Triangular Sling/Bandage, 40" x 40" x 56"
  • (1) Sterile Gauze Bandage, 4 "x 4 yd.
  • (1) Padded Splint, 4" x 24"
  • (1) Tourniquet
  • (1) First Aid Guide
  • (1) Antiseptic Spray, 4 oz.
  • (250) Aspirin Tablets
  • (250) Ibuprofen
  • (1) Tweezers
  • (1) Elastic Bandage, 4" x 5 yd.
  • (40) Knuckle Fabric Bandages
  • (40) Fingertip Fabric Bandages
  • (50) Povidone-Iodine Infection Control Wipe
  • (100) Plastic Bandages, 1" x 3"
  • (100) Alcohol Cleansing Pads


Product Specifications

  • WIDTH INCHES5-9/16
  • DEPTH INCHES15-1/4
  • HEIGHT INCHES22-1/4
  • DESCRIPTIONANSI Compliant 4 Shelf First Aid Kit
  • MANUFACTURERS PART NUMBER90576
  • MOUNT TYPEWall
  • CASE MATERIALMetal
  • CLASSB
  • WEIGHT LBS17
  • TYPEFirst Aid Cabinet
  • BRANDFirst Aid Only™
  • PIECE COUNT1436
  • PERSON COUNT150
  • SHELF QUANTITY4
  • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 19, 2017

    Very nice
    Your review:
    I bought this for our office. The cabinet is good quality and the medical supplies are everything we need. All items in cabinet had good exp. dates.
Product Q & A

There are no questions for this product.

Accessories
First Aid Label - Blue

First Aid Label - Blue

Item #: B170022

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Physicians Care, 16 oz. Double Bottle Eyewash Station, 24-102

Item #: B592065

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.50

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Ibuprofen, 200mg, 250/Box

Ibuprofen, 200mg, 250/Box

Item #: B811423

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.00

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Woven Knuckle Bandage, Extra Heavy Weight, 40/Box

Item #: B811403

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.90

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Item #: B811414

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.10

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

First Aid Only™ Best Value First Aid Kit, 25-Person, Plastic

Item #: 436739

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.50

First Aid Label - Green

First Aid Label - Green

Item #: B170002

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.40

Popular item in this category

First Aid Only™ 90575 3 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

Item #: B2046287

(2)

Usually ships in 5 to 8 days

$189.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

First Aid Only™ 90576 4 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet

Item #: WBB2046291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant