- Mounts to any drill press with a column diameter ranging in size from 1-1/2"-3-11/16"
Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 17-985 |
| For Use With | 1-1/2" - 3-11/16" Column Diamter Drill Press |
| Description | Drill Press Guard |
| Brand | Delta |
Related Products
When is a Drill Press powerful enough to tackle the big jobs, and portable enough to do it anywhere? When it's the all-new JET 12 Variable Speed Drill Press. A powerful 1/2 HP induction motor that pushes through almost anything you throw at it; over 3-1/8" spindle travel for maximum depth cutting, and our innovative X-shaped XACTA Laser that ensures drilling accuracy; makes this workhorse the best choice for in your shop or on the go. Features: Compact bench top design allows for easy transport 10" x 16-1/8" cast iron base fits neatly on work benches with limited space" Stable base design ...
Solid design and construction deliver precision operation and control. JET 20" Variable Speed Drill Presses combine variable speed spindles with a massively constructed head that increases accuracy and rigidity. That's all on top of a steel column and a heavy-duty cast iron base. Features: Steel Column Heavy Duty Casted Iron Design Head is massively constructed for more accuracy and rigidity Large Precision Ground T-slot Production Table for easy set ups Massive 3" Quill Diameter CSA/CUS: Following strict guidelines and electrical requirements, these JET Drills are CSA/CUS certified LED ...
Drill Press Modern design with the operator in mind. Features: A locking handle hub with convenient dial-in adjustment and an easy to read scale for fast, accurate, and repeatable depth setting changes CE safety electrical package features push button on/off switch, emergency stop button, low voltage controls, thermal overload, and interlock safety switch for belt cover Large diameter sturdy spindle for rigid drilling has four bearing points for smooth operation Massive cast head, machined column, and sturdy cast base reduces vibration Bench and floor models both have machined table and ...
A powerful two speed mag drill with great power to weight ratio. Metal fabrication drill. Drilling holes in steel Features: Large 2" x 2" capacity Powerful high torque Hougen® motor and gears Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Positive slug ejection Integrated coolant bottle Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Carrying case included Two ...
Features: Heavy-duty variable speed / reversible floor model drill press. Depth is adjustable and can preset for repetitious drilling operation to predetermined depth. Conveniently placed controls. E-Stop button, low voltage protection, and belt cover interlock switch for safety. Adjustable Plexiglas chip / chuck guard standard. Standard 110V for economical operation. Frequency drive with reverse. Bit changes quickly with chuck key. Precision ground table and base with Tee slots for clamping and fixturing. Large table that can be swiveled or rotated on the column for a variety of drilling ...