Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black

Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black

Item #: WBB2139479

Not Yet Rated

Frequently Purchased Together

  • Sparco Flat Coin Wrapper TCW01, $0.50 Pennies Capacity, Price Pack of 1000

    $7.60

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • Sparco Flat Coin Wrapper TCW25, $10 Quarters Capacity, Price Pack of 1000

    $7.60

$71.50 up to 40% OFF

Price: $42.99

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black

The 12" Cash Box with Key Lock is a great key box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Useful recessed fold down carrying handle for portability and storage. Backed by One Year Limited Warranty. Includes three compartment removable tray and keys.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES9-7/16
  • HEIGHT INCHES3-9/16
  • INSIDE WIDTH INCHES11-1/4
  • INSIDE DEPTH INCHES8-1/2
  • INSIDE HEIGHT INCHES2-1/4
  • CAPACITY CUBIC FEET0.12
  • BRANDBarska®
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONCash Box
  • DOOR TYPEManual
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBERCB11834
  • OPENINGS1
  • WEIGHT LBS3.7
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Cash Box With Combination Lock CB11788 12" x 9-7/16" x 3-9/16" Gray

Item #: B2139471

(1)

Usually ships in 1 to 4 days

$42.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black

Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black

Item #: WBB2139479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Barska Cash Box With Keyed Lock CB11834 12" x 9-7/16" x 3-9/16" Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant