EMAX EATRT03S1P 3/8" Heavy Duty Air Ratchet has all the performance features you need to get the job done at home, in the shop or garage, or even on the job-site. Perfect for tackling all tough mechanics jobs from tire rotation to removing or tightening lugs, or even frame or brake work. EMAX construction features a lightweight aluminum alloy body for exceptional comfort & control paired with a solid steel, front end housing heat-treated and chrome plated for rugged durability. EMAX's ergonomic soft- touch four-finger trigger throttle provides user with smooth variable speed control. To ensure extended tool life, deliver rugged durability and performance, and generate max torque of 50 ft-lbs. the EATRT03S1P is equipped with a robust dual gear drive and case hardened crankshaft, drive-bushing, yoke, anvil and pawl case components. A forward thrust deflector routes exhaust away from user. EMAX also offers the industry's best product support with a Limited Lifetime Warranty on all EMAX air tools! Note: EMAX, A Division of Airbase Industries
Weights & Dimensions
Min Hose Size3/8 in
Length11-3/10 in
Max Torque200 lb-in
Working Torque50 lb-ft
Drive Size3/8 in
Weight3 lbs
Product Details
ExhaustRear
Handle MaterialAluminum
Handle TypeStandard Straight Handle
RPM170 rpm
DutyIndustrial Duty
Air Inlet Thread Size (NPT)1/4" in
Housing MaterialAluminum
CFM @ 90 PSI4 CFM
BrandEmax
PSI90 psi
Manufacturers Part NumberEATRT03S1P
Color FamilyBlack
Warranty
WarrantyLifetime Limited
Customer Review
5.0
☆☆☆☆☆
5 Star
1
4 Star
0
3 Star
0
2 Star
0
1 Star
0
Most Recent Reviews
Most Recent Reviews
Highest Rated Reviews
Lowest Rated Reviews
Reviewer: Anonymous
Date: October 07, 2016
☆☆☆☆☆
EMAX EA TR T103 S 1P
Your review:
THIS AIR RATCHET IS COMPERABLE TO RATCHETS COSTING SUBSTANTIALLY MORE.