Global Industrial Digital Shipping Scale with AC Adapter/USB Port is used for Commercial and Industrial Shipping Applications.
This digital shipping scale has a large, easy-to-read digital display and can be wall or surface mounted for the best view in your environment. This unit powers off after 2 minutes of non-use, saving energy. It uses either an AC adapter (included) or 4-AAA batteries (not included). This digital scale makes shipping and receiving operations seamless. Rugged low profile steel platform has a 6'L coiled cord and large keys for tare/hold, units, on and off buttons. Weight capacity is 400 lbs/181 kgs.
Global Industrial
Model # :WB318513
Global Industrial Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 2-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 8 lbs |
| Cord Length | 6 ft |
| Platform Width | 12 in |
| Readability | 0.5 lbs |
| Platform Length | 12 in |
Product Details
| Type | Shipping Scale |
| Display | LCD |
| Color | Black |
| Power Supply | AC Adapter |
| Dual Readability | No |
| Voltage | 120 V |
| Material | Steel |
| Description | Shipping Scale With AC Adapter/USB Port |
| Interface | RS-232, USB |
| Package Quantity | 1 |
| Manufacturers Part Number | 318513 |
| Housing Material | Aluminum |
| Legal for Trade | No |
| Brand | Global Industrial |