Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988993

Global Industrial™ Self-Propelled Electric Pallet Jack, 3300 lb. Cap., 27"W x 45"L Forks

Product Description
✓ 3300 lb. weight capacity
✓ Variable-speed with automatic safety release braking system
✓ Multi-function hand control provides access to all functions

Increase productivity & reduce strain with the Global Industrial™ Self-Propelled Electric Pallet Jack Truck. Equipped with polyurethane drive and load wheels, this electric pallet jack rolls smoothly on surfaces in warehouses, grocery stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallets & skids up to 3300-pounds. Dual 12V, 65 AH batteries power the system with an integral 120V AC charger with included three prong charging cord allows operators close to 5 hours of service per charge. Limited 1-Year Warranty.

  • 6"W x 45"L forks with 27" across forks
  • Keyed switch limits access to approved personnel
  • 2.5 MPH top loaded speed, 2.8 MPH top unloaded speed
  • 3-1/8" lowered height, 7-1/2" raised height
  • Two load and one drive non-marking or marring polyurethane wheels
  • 58-1/2" turning radius
  • On-board document holders, cup holder, and phone holder
  • No assembly required
  • Not for use on inclines or declines greater than 2°
  • Note: This unit is not recommended to run in temperatures lower than 40°F or higher than 105°F
    PRICE
    $3,349.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    3349.00
    Buy 3+ units
    3179.00Save $170.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64.3 in
    Width27 in
    Height48 in
    Lowered Height3-1/8 in
    Raised Height7-1/2 in
    Weight Capacity3300 lbs
    Weight465 lbs
    Fork Length45 in
    Fork Width6 in
    Distance Between Forks15 in
    Distance Across Forks27 in
    Travel Speed2.5 Loaded; 2.8 Unloaded mph
    Load Center24 in
    Turning Radius58-1/2 °

    Product Details

    Assembly RequiredNo
    Duty Cycle4.8 Hours
    Gradeability2%
    ChargerIntegral 10 amp 120V, 3 prong external cord
    MaterialSteel
    OperationElectric
    Manufacturers Part Number988993
    BrandGlobal Industrial
    Battery TypeMaintenance-Free 12 V / 65 Ah
    TypeSelf Propelled
    ColorYellow & Black
    Lift TypePowered
    Wheel Type1 Drive, 2 Load
    StyleStandard Forks
    Duty Cycle per Charge4.8 Hours
    Number of Batteries2
    Batteries(2) Maintenance free 12 V/65AH
    Lower TypePowered

    Warranty

    Warranty6 Month Parts/Labor & 1 Year Frame/Drivetrain Limited Warranty.