take 10% off our everday low prices!

Offer applied at final checkout

+

Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.

Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.

Item #: WB243007

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,299.00

$216.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,299.00 or save 5% on purchase.

Quantity

Customers Also Viewed

NEXEL® Reach-in Refrigerator, Single Door

Commercial grade reach- in refrigerator is durable and spacious. Constructed of stainless steel exterior and interior for long life and easy cleaning. Solid door has easy grip recessed handle. Unit includes 3 adjustable epoxy coated steel shelves for versatile storage needs and bright incandescent interior lighting. Exterior digital temperature controls offer precise and constant temperatures ranging from 33 to 40°F. R290 refrigerant offers low environmental impact and excellent thermodynamic performance. Bottom compressor allows for easy servicing. Unit rolls easily on 3" swivel polypropylene casters, 2 with brakes. 23 Cubic ft. capacity. 29"W x 32-1/4"D x 82-1/2"H

Product Specifications

  • BRANDNexel®
  • MANUFACTURER PART NUMBERCFD-1RR-HC
  • DESCRIPTIONReach-In Refrigerator
  • CAPACITY CUBIC FEET23
  • WIDTH INCHES29
  • DEPTH INCHES32-1/4
  • HEIGHT INCHES82-1/2
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115
  • AMPS7.4
  • POWER CORD LENGTH FEET8
  • DOOR QUANTITY1
  • WHEEL DIAMETER INCHES3
  • CASTER TYPEPolypropylene
  • COMPRESSOR WARRANTY1 Year
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • APPROVALS OR CERTIFICATIONSNSF, ETL, cETL
  • PARTS/LABOR WARRANTY1 Year
  • REFRIGERANT TYPER290
  • THERMOSTAT TYPEDigital
  • LIGHTYes
  • HANDLE TYPERecessed
  • WEIGHT LBS.282
  • LOCK TYPEYes
  • DEFROST TYPEAutomatic
  • SHELF TYPEEpoxy Coated Steel
  • TEMPERATURE RANGE33 - 40 Degrees F
  • ENERGY STAR RATEDNo
  • PLUG TYPENEMA 5-15P
  • DOOR TYPESwing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Turbo Air M3R19-1-N Reach-In Refrigerator - 25-1/4"W x 31-1/2"D x 72-3/25"H

Item #: WB243007

Not Yet Rated

Usually ships in 10 to 13 days

$1,649.34

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.

Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.

Item #: WB243007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.
    Nexel® Reach-in Refrigerator, 1 Door, 29"Wx32-1/4"Dx82-1/2"H, 23 Cu. Ft.

    Be the first to know about our special deals and events!

    Top