
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Cassida Universal Cash Handling Thermal Printer - KP-1
Features:
Features:
- Quickly and easily prints and records cash handling activity
- Prints detailed reports from a wide variety of currency handling equipment
- Easily fits where its needed: compact footprint and battery-powered operation allow the printer to be used in all necessary locations
- Includes the necessary cable options to connect to a variety of currency counting scales, bill counters and bill readers for a truly universal experience
- RS-232 Interface: DC 9.0V/500mA with Battery
- Paper roll 1-3/4" Diameter x 2-1/4"Width
- Includes Lithium Chargeable Battery 7.4V/1350mAh rechargeable battery
Product Specifications
- WIDTH INCHES3-1/2
- DEPTH INCHES5-1/8
- HEIGHT INCHES2-1/2
- ASSEMBLYAssembled
- BRANDCassida Corporation
- COLOR FINISHMatte Black
- CONSTRUCTIONPlastic
- MANUFACTURERS PART NUMBERKP-1
- PACKAGE QUANTITY1
- WEIGHT LBS0.66
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Max EC-30A Electronic Checkwriter, 10-Digit, 4-3/8 x 9-1/8 x 3-3/4
Item #: B1142497
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$239.95

Cassida Universal Cash Handling Thermal Printer - KP-1
$252.95
- Product Information
- Customer Review
- Product Q&A
- Accessories