Global Industrial
Model # :WB290501
Global Industrial Face Mask Ear Savers, Blue, 50/Bag
|
Questions & Answers (0)
Product Description
Convenient and easily attachable to any face mask with ear loops - this is the face mask accessory you didn't know you needed until now. The Global Industrial Face Mask Ear Savers are made to alleviate ear pressure by acting as a central connection point for mask loops, resting flat along the back of the users head throughout the day. Multiple hook straps along the band provide options to comfortably adjust the fit of any attachable face mask. Ear saver bands are made of strong flexible plastic that adds very little weight when connected. Easily store them in bins, open face dispensers and other types of containers. 1 Year Limited Warranty.
CLEARANCE PRICE
$4.99was $12.25
Save $7.26 (59%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3/4 in |
Product Details
| Material | PVC |
| Package Quantity | 50/Bag |
| Description | Face Mask Ear Savers |
| Color | Blue |
| Manufacturers Part Number | 290501 |
| For Use With | Ear Loop Face Masks |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |