Page 100 - tmp
P. 100
HEAVY DUTY WIRE WALL MOUNT
DECK SHELVING SHELVING
Wall Mount Adjustable Wire Shelving Units
are ideal for storing products where floor space
is limited. Great for kitchens, restaurants, labs,
garages, or any secure wall area. Choose from
one, two, three, or four level units. Each unit
includes Mounting Posts, Brackets, Shelves,
and Hardware in a durable bright chrome
finish. Purchase a “Starter” unit and then
attach as many “Add-On” units as needed.
Up to
1600 lb.
capacity STARTER ADD-ON ADDITIONAL LEVEL
W” x D” x H” Levels Model Price Model Price Model Price
36 x 18 x 14 1 SGB1137016 $80.00 SGB1137024 $68.00 SGB1137032 $46.00
48 x 18 x 14 1 SGB1137018 86.00 SGB1137026 74.00 SGB1136980 53.00
48 x 24 x 14 1 SGB1136988 98.00 SGB1136975 86.00 SGB1137175 66.00
60 x 24 x 14 1 SGB1136990 107.00 SGB1136977 95.00 SGB1137177 75.00
36 x 18 x 34 2 SGB1137119 134.00 SGB1137127 121.00 SGB1137032 46.00
48 x 18 x 34 2 SGB1137121 146.00 SGB1137129 134.00 SGB1136980 53.00
48 x 24 x 34 2 SGB1137149 171.00 SGB1137165 157.00 SGB1137175 66.00
60 x 24 x 34 2 SGB1137151 189.00 SGB1137135 175.00 SGB1137177 75.00
36 x 18 x 54 3 SGB1137071 190.00 SGB1137083 174.00 SGB1137032 46.00
48 x 18 x 54 3 SGB1137073 210.00 SGB1137085 194.00 SGB1136980 53.00
48 x 24 x 54 3 SGB1137093 247.00 SGB1137047 227.00 SGB1137175 66.00
60 x 24 x 54 3 SGB1137041 275.00 SGB1137052 257.00 SGB1137177 75.00
SG653256 36 x 18 x 63 4 SGB1137097 234.00 SGB1136996 225.00 SGB1137032 46.00
48 x 18 x 63 4 SGB1137103 258.00 SGB1136998 249.00 SGB1136980 53.00
48 x 24 x 63 4 SGB1137147 309.00 SGB1137163 296.00 SGB1137175 66.00
Permits sprinkler, air and light penetration and minimizes dust 60 x 24 x 63 4 SGB1137153 348.00 SGB1137170 334.00 SGB1137177 75.00
accumulation. Includes 4 posts with leveling feet. Height adjustable
shelves easily adjust without tools on numbered posts at 1” increments. Open front, 3-sided frame that allows easy
Includes 4 shelves and snap-on sleeves. Nexelon anti microbial HEAVY DUTY cleaning. Includes a removable wire top deck,
powder epoxy finish fights growth of bacteria and molds with a frame reinforcement and post caps. 14” High.
Limited Lifetime Warranty against corrosion. NSF approved. DUNNAGE RACKS Nexelon anti-microbial powder epoxy finish
fights growth of bacteria and molds with a
ADDITIONAL Limited Lifetime Warranty against corrosion.
Cap. 63” HIGH 74” HIGH SHELVES
W” x D” Lbs Model Price Model Price Model Price W” x D” Cap. Lbs. Model Price
36 x 18 1600 SG653250 $274.00 SG653256 $290.00 SG653262 $63.00 36 x 18 1200 SG561954 $134.00
48 x 18 1300 SG653251 348.00 SG653257 359.00 SG653263 72.00 48 x 18 1300 SG561955 156.00
60 x 18 1000 SG653252 421.00 SG653258 429.00 SG653264 89.00 60 x 18 1000 SG561956 210.00
36 x 24 1600 SG653253 320.00 SG653259 327.00 SG653265 66.00 36 x 24 1600 SG561959 145.00
48 x 24 1300 SG653254 397.00 SG653260 402.00 SG653266 83.00 48 x 24 1300 SG561960 189.00
60 x 24 1000 SG653255 468.00 SG653261 478.00 SG653267 105.00 60 x 24 1000 SG561961 219.00
SPACE-TRAC HIGH DENSITY
MOBILE STORAGE
Double your storage capacity using minimal space. Provide instant access to
inventory while freeing floor space. Ideal for dry storage, coolers and walk-in
freezers. Utilizes 2 stationary shelving units (one for each end) connected with
an overhead track to allow mobile shelving units in between to smoothly shift
side-to-side. Includes two 12’L stainless steel tracks. Each shelving unit includes
4 height adjustable shelves at 1” increments. Open wire shelves allow air, light
and sprinkler penetration while minimizing dust accumulation. Each Mobile
Unit includes (4) 5” polyurethane casters. Chrome features an electro-plated
nickel-chrome finish for a brilliant high gloss. Poly-Z-Brite™ offers a 10-year
limited warranty against rust. Powder-epoxy over zinc-chromate electroplating
resembles the look of chrome, but handles extreme temperatures and moisture.
Assembly required.
SHELF UNITS CHROME POLY-Z-BRITE
W” x D” x H” Stationary Mobile Model Price Model Price
36 x 18 x 74 2 4 SG795976 $1767.00 SG795988 $1829.00
48 x 18 x 74 2 4 SG795977 1890.00 SG795989 1984.00
INSIDE DIM. 36 x 21 x 74 2 3 SG795978 1674.00 SG795990 1691.00
WALL 48 x 21 x 74 2 3 SG795979 1806.00 SG795991 1790.00
36 x 24 x 74 2 2 SG795980 1403.00 SG795992 1484.00
TOP VIEW WALL AISLE SHELF WIDTH OF LENGTH OF 48 x 24 x 74 2 2 SG795981 1491.00 SG795993 1600.00
SG795978 36 x 18 x 86 2 2 4 4 SG795982 1798.00 SG795994 1895.00
1920.00
2049.00
SG795995
SG795983
48 x 18 x 86
33"
21" 21" 21" 21" MIN. 21" 36 x 21 x 86 2 3 SG795984 1699.00 SG795996 1748.00
DIM.-30" 48 x 21 x 86 2 3 SG795985 1830.00 SG795997 1846.00
LENGTH OF SPACE-TRAC - 12 Ft. 36 x 24 x 86 2 2 SG795986 1420.00 SG795998 1533.00
STATIONARY END/CENTER UNITS MOBILE UNITS 48 x 24 x 86 2 2 SG795987 1509.00 SG795999 1647.00
100