Page 102 - tmp
P. 102
NEXEL SOLID SPACE SAVER GRID WALL PANEL
PLASTIC SHELVING Put Unused Wall Space to Work
With Poly-Z-Brite B
Steel Posts J D
This shelving is ideal for freezers and other
wet, cold environments. Sturdy steel frame C
supports up to 300 lbs. per shelf and includes
a Poly-Z-Brite™ finish with a 15 Year Limited A
Warranty against rust and corrosion. This
Plastic Shelving is easy to clean and includes
a raised edge to prevent spills. Each shelf
adjusts at 1” increments on numbered posts
for accurate alignment. Includes 4 upright
posts and 4 shelves. Easy tool-free assembly. J E
COMPLETE ADDITIONAL
UNIT SHELVES
W”x D” X H” Model Price Model Price
36 x 18 x 63 SG188124 $252.00 SG188128 $49.00
48 x 24 x 63 SG188125 351.00 SG188129 69.00 G H
36 x 18 x 74 SG188126 263.00 SG188128 49.00
48 x 24 x 74 SG188127 358.00 SG188129 69.00
P
SLANT SHELF MERCHANDISER N F
AND DISPLAYER L M
Panels can be mounted on the wall to customize to your needs and
utilize wall space. Made of strong 1 /4” thick steel wire with 3” square
openings. Gray epoxy finish. Mounts to wall using Wall Brackets with
1 1 /2” offset (sold separately). Steel and Wire Accessories have an
attractive chrome plated finish. 72-piece Hardware Kit includes 6 (B) wall
brackets, six (C) 24”W 7-hook tool rails (not shown) and 60 total (D) peg
hooks of assorted lengths (12 of each size).
Description W” x D” x H” Model Pkg. Qty. Price Ea.
A Grid Wall Panel 48 24 SG962700 1 $24.00
48 36 SG962701 1 31.00
48 48 SG962702 1 41.00
60 24 SG962703 1 34.00
60 36 SG962708 1 41.00
60 48 SG962704 1 50.00
72 24 SG962705 1 36.00
72 36 SG962706 1 45.00
B Grid Wall Bracket 3 x 1 1/2 x 3 SG331325 6 2.00
C 5 Hook Tool Rail 16 SG331332 6 6.00
SG504108 7 Hook Tool Rail 24 x 5 SG331333 6 8.00
SG504128 WITH WITH OPTIONAL 4 SG331327 12 1.00
OPTIONAL RETAINERS RETAINERS AND LABEL 6 SG331328 12 1.00
AND LABEL HOLDERS HOLDERS D Peg Hook 8 SG331329 12 1.00
10 SG331330 12 1.00
12 SG331331 12 1.00
Overall Slanted shelving allows maximum visibility and easy access.
W”x D”x H” Model Price Rear loading assures stock rotation. 400 lb. capacity shelves E Document Holder 12 3/8 x 2 x 8 5/8 SG489070G 1 21.00
4 SHELF UNIT adjust on 1” increments. SHELF UNIT has a 1600 lb. capacity. Utility Basket (not shown) 17 3/8 x 7 1/2 x 10 SG184798C 1 38.00
36 x 18 x 63 SG504100 $264.00 SHELF TRUCK includes 4 slanted shelves, 2 - 54” front and 2- 63” F Extra Shelf Bracket x 12 SG331326 6 4.00
48 x 18 x 63 SG504101 340.00 rear posts. 1200 lb. capacity, 1600 lb. capacity with Dolly Base. 24 x 3 1/4 SG331511 1 10.00
36 x 24 x 63 SG504102 314.00 Genuine chrome plating. Easy assembly. G Bin Rail 36 x 3 1/4 SG331512 1 21.00
48 x 24 x 63 SG504103 416.00 48 x 3 1/4 SG331513 1 28.00
ACCESSORIES Overall 4 SHELF TRUCK
5 SHELF UNIT with Flat Top Shelf D” x H” Model Price W” x D” x H” Model Price H Plastic Bins 4 1/8 x 7 1/2 x 3 SG331516* 24 1.00
36 x 18 x 54 SG504124 307.00 ADDITIONAL SHELVES 5” x 1 1/4” Swivel Polyurethane Caster* 5 1/2 x 11 x 5 SG331517* 12 3.00
48 x 18 x 54 SG504125 365.00 36 x 18 SG504139 $28.95 36 x 18 x 69 SG504104 $373.00 *Add Suffix for color: (YL) Yellow, (BL) Blue, (RD) Red.
36 x 24 x 54 SG504126 351.00 48 x 18 SG504140 55.95 48 x 18 x 69 SG504105 436.00 J Single Hook 3 1/2 SG331378 12 1.00
48 x 24 x 54 SG504127 449.00 36 x 24 SG504141 51.95 36 x 24 x 69 SG504106 422.00 Double Hook 3 1/2 SG331379 12 2.00
36 x 18 x 63 SG504128 443.00 48 x 24 SG504142 71.95 48 x 24 x 69 SG504107 512.00 L Wire Bins 36 x 14 x 9 SG331371C 1 59.00
48 x 18 x 63 SG504129 532.00 D” x H” Model Price Dolly Base 6” x 2” Rubber Tired Caster 48 x 14 x 9 SG331372C 1 71.00
36 x 24 x 63 SG504130 542.00 RETAINER/DIVIDER 36 x 18 x 70 SG504108 416.00 M Wire Bin Dividers 14 x 9 SG832138C 1 8.00
485.00
48 x 24 x 63 SG504131 664.00 18 x 4 SG504136 $6.00 48 x 18 x 70 SG504109 463.00 Description W” x D” x H” Model Pkg. Qty. Price Pkg.
7.00 36 x 24 x 70 SG504110
24 x 4 SG504137
36 x 18 x 74 SG504132 449.00 Snap-On LABEL HOLDER 48 x 24 x 70 SG504111 559.00 N Wire Shelf 36 x 12 SG331399 3 46.00
1
48 x 18 x 74 SG504133 556.00 3”Wx1 /4”H. Pkg. of 25. *For optional brake casters add “B” 48 x 12 SG331400 2 45.00
36 x 24 x 74 SG504134 548.00 Model Price Each to Shelf Truck model number. Set P Wire Shelf with Shelf Ledge 16 3/4 x 16 3/4 SG331591 1 30.00
48 x 24 x 74 SG504135 670.00 SGABM3-25 $12.00 includes 2 swivel and 2 with brakes. 72 Piece Hardware Kit (Not Shown) SG331390 1 106.00
102