Page 103 - tmp
P. 103

EXTRA HEAVY DUTY DIE  RACK SHELVING                                   3000 lb. shelf capacity



           Up to 15,000 Lb.
          Capacity Shelving





                             2”
                 CHANNEL
             REINFORCED SHELF
                                                     39”H Workbench
        These 14 gauge steel shelves hold heavy items such as jigs, fixtures, dies, and more. Rigid 2” x
        2”, 14 gauge angle posts. Reinforced shelves with flanged channel construction are adjustable on
        1” increments. 3,000 lb. shelf capacity. Gray enamel finish. Easy assembly.

                 39” HIGH    5’ HIGH    6’ HIGH    8’ HIGH        ADDITIONAL
                3 SHELF UNIT    4 SHELF UNIT     5 SHELF UNIT     6 SHELF UNIT       SHELF
        W”x D”  Model    Price  Model    Price  Model    Price  Model     Price  Model   Price
        36 x 18 SG968600 $179.00 SG968720 $237.00  SG236602 $294.00  SG236632 $305.00  SG236662 $67.00
        48 x 18 SG968601 215.00 SG968721 286.00  SG236606 353.00  SG236636 366.00  SG236666 81.00
        60 x 18 SG968602 261.00 SG968722 347.00  SG236608 431.00  SG236638 442.00  SG236668 94.00
        36 x 24 SG968603 206.00 SG968723 273.00  SG236610 339.00  SG236640 350.00  SG236670 79.00
        48 x 24 SG968604 253.00 SG968724 335.00  SG236614 417.00  SG236644 428.00  SG236674 91.00
        60 x 24 SG968605 322.00 SG968725 428.00  SG236616 532.00  SG236646 543.00  SG236676 114.00
        72 x 24 SG968606 380.00 SG968726 505.00  SG236618 628.00  SG236648 640.00  SG236678 144.00
        BOLTLESS                                                 “BUILD YOUR OWN”
           HEAVY                                         EXTRA HIGH STEEL SHELVING
            DUTY                                    Customize to your storage needs. Order
        SHELVING                                    a minimum of 2 side by side shelving
                                                    units for stability. Start with 2 upright
                                                    assemblies, rear sway braces  for   Up to
                                                    stability  and  desired amount  of  shelves   16’ High
                                                    for storage. Add 1 additional upright
                                                    assembly;  add  sway braces  and  shelves
                                                    for each shelving unit until overall desired
           4000 lb.                                 width is met. Epoxy coat sand finish.
           Capacity                                 Upright Assembly includes two 16 gauge
                                                    steel posts with 18 gauge anti-sway side
          per Shelf                                 braces. Uprights greater than 8’H include
                                                    2 anti-sway braces. Allows shelf height
                                                    adjustments at 2” increments. 18 gauge
                                                    Rear Sway Braces are riveted together in
                                                    center for added rigidity. 2 or more pairs
                                                    of rear braces are required for units over
                                                    8’H. 22 gauge welded Steel Shelves offer
                                                    500  lb.  capacity and  are  box  formed  for
                                                    added strength. Choose Plain shelves with
                                                    a solid surface or  Perforated shelves to
                                                    allow light, air and sprinkler penetration.
                                                     UPRIGHT ASSEMBLY
                                                     H’  Model  Price
        Extra strength boltless shelving units withstand dies, fixtures, jigs and other   7 SG968611 $50.00
        heavy material. Made using heavy duty steel with a powder coat finish. 16   8 SG968612  53.00  Up To
        gauge steel shelves are reinforced with 14 gauge double rivet steel beams for   10 SG968613  69.00
        maximum strength. Includes 5 height adjustable shelves that adjust at 1 1/ 2”   12 SG968614  75.00  16’ High
        increments. 14-gauge formed angle uprights provide strength and rigidity.   14 SG968615 106.00
        Boltless shelving is easy to assemble without the use of nuts, bolts or tools.
              Cap.   7’ HIGH       Cap.   8’ HIGH    SHELF: Specify Solid (S) or Perforated (P) Suffix
         W”x D” Lbs.  Model    Price  W”x D” Lbs.  Model    Price           SHELVES
         36 x 18 4000 SG246301 $266.00  36x18  4000 SG246309 $271.00  (S) SOLID  (P) PERFORATED  REAR SWAY BRACE
         48 x 18 4000 SG246302  299.00  48x18  4000 SG246310  304.00  W”x D”  Model  Cap. lbs.        Price  Cap. Lbs.     Price  W”  Model       Price
         48 x 24 4000 SG246303  351.00  48x24  4000 SG246311  356.00  36 x 12 SG968617  750  $17.00  550  $22.00  36  SG968629  $6.00
         60 x 24 3250 SG246304  411.00  60x24  3250 SG246312  416.00  36 x 18 SG968618  750  23.00  550  27.00  48  SG968630  7.00
         72 x 24 2750 SG246305  451.00  72x24  2750 SG246313  456.00  36 x 24 SG968619  700  28.00  525  33.00  ---  ---  ---
         96 x 24 2600 SG246307  638.00  96x24  2600 SG246315  642.00  48 x 12 SG968620  500  23.00  375  26.00  ---  ---  ---
         72 x 36 2750 SG246306  579.00  72x36  2750 SG246314  584.00  48 x 18 SG968621  500  31.00  375  34.00  ---  ---  ---
         96 x 36 2600 SG246308  779.00  96x36  2600 SG246316  784.00  48 x 24 SG968622  450  37.00  335  42.00  ---  ---  ---
                                                                                                          103
   98   99   100   101   102   103   104   105   106   107   108