Page 101 - tmp
P. 101
ADJUSTABLE BIN PICK RACK & TRUCK
High visibility and quick retrieval make
parts picking and inventory control easy. 3 WAYS TO ASSEMBLE: BINS ADJUST IN 1" HEIGHT AND ANGLE. STEM
Attractive enough for merchandise display, CASTER
yet durable enough for warehouse. Chrome W/BRAKE
plated wire construction reduces dust
accumulation and allows air to circulate.
Bins have a 125 lb. capacity each and can be
angled up, down, flat, or any combination.
600 to 800 lb. capacity wire shelves on top Flat: Angled up:
Angled down:
and bottom for added storage. Mobile rack Flows parts to front. Provides maximum Provides maximum
has 800 lb. capacity. Add 6” for overall space efficiency. bin capacity.
height with casters. 5” poly wheel stem Provides maximum
casters (2 locking). Easy assembly. accessibility.
Overall Bin Size STATIONARY RACK MOBILE RACK BIN DIVIDERS
W” x D” x H” W”x D” x H” Model Price Model Price Model Price STATIONARY
36 x 18 x 63 36 x 14 x 9 SG832200 $252.00 SG832206 $391.00 SG832138B $8.00 RACK WITH
36 x 24 x 63 36 x 20 x 9 SG832201 320.00 SG832207 437.00 SG832144B 10.00 OPTIONAL BIN
48 x 18 x 63 48 x 14 x 9 SG832203 363.00 SG832209 478.00 SG832138B 8.00 DIVIDERS
48 x 24 x 63 48 x 20 x 9 SG832204 383.00 SG832210 497.00 SG832144B 10.00
NEXELITE VENTED PLASTIC SHELVING ACCESSORIES
ADDITIONAL SHELVES
This 4-shelf unit’s high strength steel frame includes the Nexgard antimicrobial finish to W”x D” Model Price 400 lb. capacity
fight mildew and bacteria growth. Shelves and frame include Nexelon finish for superior 30 x 18 SG331469N $37.00 Shelf
moisture and temperature resistance. Shelves adjust and align easily on numbered posts 36 x 18 SG331576N 45.00
on 1” centers. Includes dishwasher safe, chip resistant polymer shelf mats with diagonal 42 x 18 SG331470N 57.00 SHELVES REMOVE
SG331577N
56.00
48 x 18
vents for ventilation. Includes 4 posts and 4 shelves with 400 lb. capacity each. Easy, tool-free 54 x 18 SG331471N 59.00 EASILY FOR CLEANING
assembly. Add casters for mobility. Limited Lifetime Warranty against corrosion. 60 x 18 SG331578N 67.00
72 x 18 SG331579N 81.00
W”x D” x H” Model Price W”x D” x H” Model Price W”x D” x H” Model Price 30 x 24 SG331472N 45.00
30 x 18 x 54 SG331451N $195.00 30 x 18 x 63 SG331457N $203.00 30 x 18 x 74 SG331463N $209.00 36 x 24 SG331580N 56.00
36 x 18 x 54 SG331518N 227.00 36 x 18 x 63 SG331526N 234.00 36 x 18 x 74 SG331534N 244.00 42 x 24 SG331473N 63.00
42 x 18 x 54 SG331452N 245.00 42 x 18 x 63 SG331458N 251.00 42 x 18 x 74 SG331464N 264.00 48 x 24 SG331581N 76.00
48 x 18 x 54 SG331519N 270.00 48 x 18 x 63 SG331527N 275.00 48 x 18 x 74 SG331535N 286.00 54 x 24 SG331475N 74.00
54 x 18 x 54 SG331453N 281.00 54 x 18 x 63 SG331459N 297.00 54 x 18 x 74 SG331465N 306.00 60 x 24 SG331582N 84.00
60 x 18 x 54 SG331520N 311.00 60 x 18 x 63 SG331528N 317.00 60 x 18 x 74 SG331536N 327.00 72 x 24 SG331583N 107.00
72 x 18 x 54 SG331521N 371.00 72 x 18 x 63 SG331529N 376.00 72 x 18 x 74 SG331537N 386.00 SHELF LEDGES - Poly-Z-Brite finish
30 x 24 x 54 SG331454N 222.00 30 x 24 x 63 SG331460N 228.00 30 x 24 x 74 SG331466N 238.00 L”x H” Model Price
36 x 24 x 54 SG331522N 270.00 36 x 24 x 63 SG331530N 275.00 36 x 24 x 74 SG331538N 286.00 18 x 4 SG331433 $7.00
42 x 24 x 54 SG331455N 287.00 42 x 24 x 63 SG331461N 294.00 42 x 24 x 74 SG331467N 299.00 24 x 4 SG331434 9.00
48 x 24 x 54 SG331523N 319.00 48 x 24 x 63 SG331531N 327.00 48 x 24 x 74 SG331539N 339.00 30 x 4 SG331435 6.00
54 x 24 x 54 SG331456N 340.00 54 x 24 x 63 SG331462N 336.00 54 x 24 x 74 SG331468N 359.00 36 x 4 SG331436 13.00 WITH
60 x 24 x 54 SG331524N 379.00 60 x 24 x 63 SG331532N 386.00 60 x 24 x 74 SG331540N 395.00 42 x 4 SG331437 16.00 NEXGARD
72 x 24 x 54 SG331525N 414.00 72 x 24 x 63 SG331533N 433.00 72 x 24 x 74 SG331541N 443.00 48 x 4 SG331438 18.00 ANTI
54 x 4 SG331439 13.00 MICROBIAL
OPTIONAL STEM CASTERS- fits both Solid and Vented Plastic Shelving. 60 x 4 SG331440 14.00 FINISH
SG331441
72 x 4
15.00
(Not for use with Best Value Shelving) Cap. Price/
D” x W”Description Lbs. Model Set of 4 LABEL HOLDER Snaps SHELF DIVIDERS
1
5 x 1 /4 Polyurethane swivel 1200 SG798812 $59.00 onto shelf, slide in label. Poly - Z- Brite finish
1
5 x 1 /4 Polyurethane swivel 2 w/brake 1200 SG798813 73.00 L”x H” Model Price
1
5 x 1 /4 Stainless Steel Polyurethane swivel 2 w/brake 1200 SG798815 235.00 Model L” Price 18 x 8 SG331442 $9.00
8 x 2.80 Full-pneumatic non-marring 1000 SG798814 156.00 SGABM3PM 3 $No 24 x 8 SG331443 16.00 SG331526N
5 GALLON WATER BOTTLE WINE BOTTLE
STORAGE RACK WIRE RACKS
Water Bottle Storage Racks organize your
bottles and stores them off of the floor. Wine Bottle Racks are an attractive and safe
Easy access and circulation of new and way to display and store wine bottles. Each
used bottles. Available in 4, 6, 8, 12, and bottle is securely cradled by heavy gauge
16 bottle rack capacities. wire to prevent movement. Adjustable
shelves allow storage of many different
Features: sizes of bottles. Our open wire construction
• Easily organize and store bulky 5 gallon permits air to circulate around the bottles
water bottles for an even temperature. The 36” wide
• Assembles and adjusts without tools shelves accommodate 9 bottles and the
• 600 lbs Holding capacity for each shelf 48” wide shelves accommodate 13 bottles.
• Poly-Z-Brite finish with 15 Year Limited Posts include bottom Leveling Feet and
Warranty against rust and corrosion top Post Caps. The electroplated nickel-
• Adjustable feet allows precise height chrome finish is durable, chip resistant and
adjustment of each post for complete attractive for use in retail display.
rack stability SG797149
Bottle
W”x D”x H” Cap. Model Price Bottle Shelf Bottle Shelf
24 x 18 x 54 4 SG797083 $111.00 W”x H” Cap. Levels Model Price W”x H” Cap. Levels Model Price
36 x 18 x 54 6 SG797084 132.00 36 x 34 27 3 SG797142 $63.00 48 x 42 65 5 SG797146 112.00
24 x 24 x 54 8 SG797085 150.00 36 x 34 36 4 SG797143 76.00 48 x 54 78 6 SG797147 130.00
36 x 24 x 54 12 SG797086 178.00 SG797087 48 x 34 39 3 SG797144 71.00 48 x 63 91 7 SG797148 150.00
48 x 24 x 54 16 SG797087 205.00 48 x 34 52 4 SG797145 89.00 48 x 74 104 8 SG797149 173.00
101

