Page 104 - tmp
P. 104

HEAVY DUTY 18 & 20 GAUGE
                                                INDUSTRIAL STEEL SHELVING
                                                             At Discount Prices

                                     •  X-Shaped Anti-Sway Braces Increase Rigidity And Provide More Support
                                      On Uneven Floors Than Regular Lateral Braces
                                     •  Braces Cover Perimeter Of Rack Instead Of Aligning At Just One Point

                                             Customized to your special needs at no extra cost, heavy
                                             duty  steel shelving units have  been  engineered to  adapt   SHELF LOAD CAPACITIES
                                             to your storage requirements. Ideal for stockroom, factory,    Shelf        Capacity           Lb.
                                             or office where extra storage space is needed. Roll-formed       Size”             20 ga.           18 ga.
                                             steel ribbed shelves with integral box beam reinforced front   36 x 12   775     975
                                             and rear edges for greater load capacity. Shelves are easily     36 x 18   750     1050
                                             adjustable on 1” centers. Rib-reinforced 14 gauge 1” x 2” steel     36 x 24   775     1100
                                             posts. Phosphatized to prevent corrosion, gives maximum paint     36 x 30   785     1110
                                             adhesion. Finished in long lasting gray baked-on enamel.    48 x 12   525     600
                                                                                           48 x 18   540     650
                                                                                           48 x 24   550     700
                                                                                           48 x 30   560     710
                                             Consists of 4 posts, specified number of shelves, 4 clips per shelf,1 pair back braces, 2 pair of
                                                              side braces, and necessary nuts and bolts.



                             73” HIGH (6’1”)                                    85” HIGH (7’1”)
                   20 GAUGE                18 GAUGE                       20 GAUGE           18 GAUGE
                               4 SHELVES                                         4 SHELVES
                              Price Each           Price Each                    Price Each          Price Each
              W” x D”  Model  1-7   8+   Model   1-7   8+       W” x D”  Model  1-7   8+   Model   1-7   8+
              36 x 12  SG234000A  $81.00  $79.00  SG562150A  $103.00  $96.00   36 x 12  SG234192A  $90.00  $88.00  SG562182A  $105.00  $99.00
              36 x 18  SG234004A  103.00  100.00  SG562151A  122.00  115.00   36 x 18  SG234196A  107.00  105.00  SG562183A  122.00  115.00
              36 x 24  SG234008A  122.00   119.00  SG562152A  141.00  133.00   36 x 24  SG234200A  122.00  119.00  SG562184A  143.00  135.00
              36 x 30  SG234012A  142.00  138.00  SG562153A  159.00  150.00   36 x 30  SG234204A  146.00  143.00  SG562185A  161.00  152.00
              48 x 12  SG234032A  109.00  106.00  SG562154A  $115.00  109.00   48 x 12  SG234224A  113.00  111.00  SG562186A  120.00  112.00
              48 x 18  SG234036A  122.00   119.00  SG562155A  143.00  135.00   48 x 18  SG234228A  128.00  125.00  SG562187A  146.00  137.00
              48 x 24  SG234040A  152.00  149.00  SG562156A  167.00  157.00   48 x 24  SG234232A  153.00  150.00   SG562188A  169.00  159.00
              48 x 30  SG234044A  188.00  183.00  SG562157A  196.00  184.00   48 x 30  SG234236A  189.00  184.00  SG562189A  195.00  183.00
                               5 SHELVES                                         5 SHELVES
                              Price Each           Price Each                    Price Each          Price Each
              W” x D”  Model  1-7   8+   Model   1-7   8+       W” x D”  Model  1-7   8+   Model   1-7   8+
              36 x 12  SG234064A  $97.00  $91.00  SG562158A  $115.00 $109.00   36 x 12  SG234191A $104.00  $102.00  SG562190A  $114.00 $109.00
              36 x 18  SG234068A  115.00  112.00  SG562159A  140.00  132.00   36 x 18  SG234193A  122.00  119.00  SG562191A  142.00  134.00
              36 x 24  SG234072A  141.00   137.00  SG562160A  163.00  153.00   36 x 24  SG234195A  142.00  138.00  SG562192A  166.00  156.00
              36 x 30  SG234076A  166.00  161.00  SG562161A  189.00  179.00   36 x 30  SG234197A  164.00  155.00   SG562193A  191.00  180.00
              48 x 12  SG234096A  126.00  122.00  SG562162A  134.00  126.00   48 x 12  SG234199A  129.00  126.00  SG562194A  138.00  130.00
              48 x 18  SG234100A  144.00  141.00  SG562163A  167.00  157.00   48 x 18  SG234201A  148.00  144.00  SG562195A  169.00  159.00
              48 x 24  SG234104A  178.00  173.00  SG562164A  201.00  188.00   48 x 24  SG234203A  180.00  175.00  SG562196A  205.00  194.00
              48 x 30  SG234108A  227.00  221.00  SG562165A  232.00  218.00   48 x 30  SG234205A  228.00  222.00  SG562197A  234.00  220.00
                               6 SHELVES                                         6 SHELVES
                              Price Each           Price Each                    Price Each          Price Each
              W” x D”  Model  1-7   8+   Model   1-7   8+       W” x D”  Model  1-7   8+   Model   1-7   8+
              36 x 12  SG234128A  $111.00  $109.00  SG562166A  $129.00 $121.00   36 x 12  SG234256A $112.00  $105.00  SG562198A  $133.00 $125.00
              36 x 18  SG234132A  133.00  129.00  SG562167A  157.00  148.00   36 x 18  SG234260A  134.00  130.00  SG562199A  161.00  152.00
              36 x 24  SG234136A  158.00  153.00  SG562168A  189.00  179.00   36 x 24  SG234264A  160.00  156.00  SG562200A  191.00  180.00
              36 x 30  SG234140A  187.00  175.00  SG562169A  214.00  202.00   36 x 30  SG234268A  192.00  187.00  SG562201A  217.00  204.00
              48 x 12  SG234160A  142.00  138.00  SG562170A  152.00  143.00   48 x 12  SG234278A  146.00  143.00  SG562202A  157.00  148.00
              48 x 18  SG234164A  160.00  156.00  SG562171A  196.00  184.00   48 x 18  SG234282A  166.00  161.00  SG562203A  198.00  187.00
              48 x 24  SG234168A  205.00  199.00  SG562172A  232.00  218.00   48 x 24  SG234286A  210.00  204.00  SG562204A  234.00  220.00

              48 x 30  SG234172A  256.00  249.00  SG562173A  259.00  244.00   48 x 30  SG234290A  264.00  257.00  SG562205A  270.00  253.00
                               7 SHELVES                                         7 SHELVES
                              Price Each           Price Each                    Price Each          Price Each
              W” x D”  Model  1-7   8+   Model   1-7   8+       W” x D”  Model  1-7   8+   Model   1-7   8+
              36 x 12  SG234129A $122.00  $119.00  SG562174A  $143.00  $135.00   36 x 12  SG234310A $125.00  $121.00  SG562206A  $146.00 $137.00
              36 x 18  SG234131A  149.00  145.00  SG562175A  178.00  167.00   36 x 18  SG234314A  151.00  148.00  SG562207A  180.00  169.00
              36 x 24  SG234133A  178.00  173.00  SG562176A  214.00  202.00   36 x 24  SG234318A  180.00  175.00  SG562208A  217.00  204.00
              36 x 30  SG234135A  212.00  206.00  SG562177A  242.00  228.00   36 x 30  SG234322A  219.00  213.00  SG562209A  249.00  234.00
              48 x 12  SG234137A  157.00  152.00  SG562178A  169.00  159.00   48 x 12  SG234342A  159.00  155.00  SG562210A  174.00  164.00
              48 x 18  SG234139A  176.00  166.00  SG562179A  219.00  205.00   48 x 18  SG234346A  186.00  181.00  SG562211A  221.00  207.00
              48 x 24  SG234141A  233.00  226.00  SG562180A  259.00  244.00   48 x 24  SG234350A  234.00  227.00  SG562212A  264.00  248.00
              48 x 30  SG234143A  295.00   287.00  SG562181A  304.00  286.00   48 x 30  SG234354A  302.00  294.00  SG562213A  311.00  293.00
      104
   99   100   101   102   103   104   105   106   107   108   109