Page 116 - tmp
P. 116

EXTRA HIGH CAPACITY BULK RACK    Best Value on the Market - Up to 3800 lbs. Per Shelf




                                                              This cost-effective, sturdy metal storage rack offers
                                                              almost twice the capacity per level as standard racks
                                                              thanks to the formed step Z-beam. Boltless design
                       Easy to Assemble!                      allows horizontal beams to install easily without tools
                                                              and to adjust in seconds at 2” increments. Heavy-duty
                                                              12-gauge beams have 3 hooks at each end for positive
                                                              connection. Uprights are 14-gauge steel measuring 1 3 /4”
                                                              x 1 3 /4”. Gray powder coat finish. Easy assembly.



                                                               Starter Unit    Add-On Unit
               Choose the Decking that suits your needs: No Deck,   Includes 2 upright   Includes 1 upright
                                                               frames, 3 shelf levels
               Wood, Wire or Steel                             and 15 deck supports.   frame, 3 shelf levels
               Wood Deck - Low cost, precut  5 /8” thick particleboard       and 15 deck supports.
               Wire  Deck -  Allows visibility and light, air and sprinkler   Models 18” depth  units  do not include deck supports.
                      penetration (reducing insurance premiums)
                      Epoxy finish.
               Steel Deck- Long lasting, smooth surface.

                                                                                                    DECK
                    WOOD DECK                                                                     SUPPORTS








                                     THREE HOOKS   FORMED STEP BEAM   SAFETY PIN  FOOT PLATES   14 GAUGE DECK
                                     FOR POSITIVE   CREATES EXTRA   LOCKS BEAMS   ALLOW RACK TO   SUPPORTS  LOADS
                                     CONNECTION     SUPPORT FOR      IN PLACE   BE BOLTED TO THE
                                                  INCREASED CAPACITY                FLOOR
                         NO DECK             WOOD DECK                WIRE DECK            STEEL DECK
              Cap.
              Lbs./  STARTER   ADD-ON      STARTER    ADD-ON     STARTER     ADD-ON     STARTER     ADD-ON
      W” x D”x H” Level  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price
      60 x 18 x 72 3800 SG504530 $228.00 SG504533 $186.00 SG504590 $267.00  SG504591 $217.00  ---  ---  ---  ---  ---  ---  ---  ---
      60 x 24 x 72 3800 SG504407  280.00 SG504434  228.00 SG504281  329.00 SG504308  272.00 SG504464 $387.00 SG504491 $340.00 SG504344 $397.00 SG504371 $345.00
      60 x 36 x 72 3800 SG504408  310.00 SG504435  252.00 SG504282  370.00 SG504309  312.00 SG504465 457.00 SG504492  397.00 SG504345  518.00 SG504372 459.00
      60 x 48 x 72 3800 SG504409  370.00 SG504436  299.00 SG504283  448.00 SG504310  381.00 SG504466 556.00 SG504493  493.00 SG504346  598.00 SG504373 534.00
      72 x 18 x 72 2750 SG504531  258.00 SG504534  206.00 SG504536  295.00 SG504538  243.00 SG504542 359.00 SG504544  307.00  ---  ---  ---  ---
      72 x 24 x 72 2750 SG504410  302.00 SG504437  250.00 SG504284  353.00 SG504311  314.00 SG504467 429.00 SG504494  371.00 SG504347  458.00 SG504374 402.00
      72 x 36 x 72 2750 SG504411  333.00 SG504438  271.00 SG504285  410.00 SG504312  353.00 SG504468 482.00 SG504495  427.00 SG504348  559.00 SG504375 497.00
      72 x 48 x 72 2750 SG504412  389.00 SG504439  320.00 SG504286  482.00 SG504313  417.00 SG504469 610.00 SG504496  547.00 SG504349  686.00 SG504376 621.00
      96 x 18 x 72 2150 SG504532  307.00 SG504535  251.00 SG504537  355.00 SG504539  304.00 SG504543 437.00 SG504545  383.00  ---  ---  ---  ---
      96 x 24 x 72 2150 SG504413  350.00 SG504440  295.00 SG504287  417.00 SG504314  362.00 SG504470 510.00 SG504497  455.00 SG504350  528.00 SG504377 477.00
      96 x 36 x 72 2150 SG504414  379.00 SG504441  322.00 SG504288  471.00 SG504315  411.00 SG504471 600.00 SG504498  542.00 SG504351  648.00 SG504378 590.00
      96 x 48 x 72 2150 SG504415  439.00 SG504442  373.00 SG504289  559.00 SG504316  497.00 SG504472 725.00 SG504499  662.00 SG504352  796.00 SG504379 734.00
      60 x 24 x 96 3800 SG504416  314.00 SG504443  243.00 SG504290  360.00 SG504317  288.00 SG504473 427.00 SG504500  353.00 SG504353  433.00 SG504380 359.00
      60 x 36 x 96 3800 SG504417  348.00 SG504444  270.00 SG504291  406.00 SG504318  333.00 SG504474 496.00 SG504501  417.00 SG504354  528.00 SG504381 451.00
      60 x 48 x 96 3800 SG504418  403.00 SG504445  324.00 SG504292  479.00 SG504319  397.00 SG504475 589.00 SG504502  510.00 SG504355  635.00 SG504382 552.00
      72 x 24 x 96 2750 SG504419  336.00 SG504446  265.00 SG504293  385.00 SG504320  314.00 SG504476 458.00 SG504503  388.00 SG504356  490.00 SG504383 417.00
      72 x 36 x 96 2750 SG504420  368.00 SG504447  288.00 SG504294  451.00 SG504321  374.00 SG504477 521.00 SG504504  445.00 SG504357  594.00 SG504384 517.00
      72 x 48 x 96 2750 SG504421  416.00 SG504448  336.00 SG504295  517.00 SG504322  439.00 SG504478 647.00 SG504505  562.00 SG504358  724.00 SG504385 638.00
      96 x 24 x 96 2150 SG504422  383.00 SG504449  313.00 SG504296  451.00 SG504323  380.00 SG504479 540.00 SG504506  468.00 SG504359  560.00 SG504386 491.00
      96 x 36 x 96 2150 SG504423  414.00 SG504450  340.00 SG504297  511.00 SG504324  434.00 SG504480 638.00 SG504507  559.00 SG504360  682.00 SG504387 607.00
      96 x 48 x 96 2150 SG504424  471.00 SG504451  389.00 SG504298  595.00 SG504325  514.00 SG504481 758.00 SG504508  678.00 SG504361  780.00 SG504388 707.00
      60 x 24 x 120 3800 SG504425  340.00 SG504452  255.00 SG504299  391.00 SG504326  307.00 SG504482 449.00 SG504509  370.00 SG504362  455.00 SG504389 375.00
      60 x 36 x 120 3800 SG504426  374.00 SG504453  280.00 SG504300  442.00 SG504327  347.00 SG504483 528.00 SG504510  436.00 SG504363  551.00 SG504390 458.00
      60 x 48 x 120 3800 SG504427  429.00 SG504454  333.00 SG504301  511.00 SG504328  411.00 SG504484 610.00 SG504511  516.00 SG504364  665.00 SG504391 557.00
      72 x 24 x 120 2750 SG504428  365.00 SG504455  278.00 SG504302  414.00 SG504329  329.00 SG504485 487.00 SG504512  402.00 SG504365  510.00 SG504392 433.00
      72 x 36 x 120 2750 SG504429  401.00 SG504456  309.00 SG504303  482.00 SG504330  389.00 SG504486 554.00 SG504513  460.00 SG504366  613.00 SG504393 533.00
      72 x 48 x 120 2750 SG504430  448.00 SG504457  350.00 SG504304  547.00 SG504331  451.00 SG504487 666.00 SG504514  578.00 SG504367  758.00 SG504394 658.00
      96 x 24 x 120 2150 SG504431  410.00 SG504458  328.00 SG504305  479.00 SG504332  396.00 SG504488 570.00 SG504515  485.00 SG504368  589.00 SG504395 505.00
      96 x 36 x 120 2150 SG504432  449.00 SG504459  355.00 SG504306  542.00 SG504333  450.00 SG504489 671.00 SG504516  575.00 SG504369  717.00 SG504396 623.00
      96 x 48 x 120 2150 SG504433  501.00 SG504460  404.00 SG504307  626.00 SG504334  529.00 SG504490 786.00 SG504517  693.00 SG504370  816.00 SG504397 722.00
      116
   111   112   113   114   115   116   117   118   119   120   121