Page 192 - tmp
P. 192
GRID WAVE BIKE
BIKE RACKS
RACKS
SG652773 SG652778MBK
SG442804MGN (G) (M) (F)
Riveted grid design secures bicycles in upright Wave design eliminates shard edges for safety and allows double sided bike attachment to
position. Powder coated, industrial grade steel Model Description Price secure bikes in upright position. Made using rugged 1 5 /8” tubular steel with polyester powder
withstands years of outdoor use. Framing SG652770 5-Bike Single $133.00 coat finish that withstands the elements. Choose from 3 available mounting types. Below
uses 1 5 /8” dia. tubular steel; grids are 3 /4” dia. SG652771 9-Bike Single 172.00 Grade Mount (add suffix G) installs in fresh, wet
steel. Double-Sided accommodates bikes on SG652772 10-Bike Double 161.00 cement or soil. Flange Mount (add suffix M) for Model Description L” Price
either side. 3 anchor styles: Cement for use SG652773 18-Bike Double 281.00 floor anchoring in existing cement. Free Standing SG442804 2-Bike Wave 14 1 /2 $91.00
in fresh concrete or asphalt, Earth for soil and SG652774 Anchor-Cement / 4pk. 19.00 (add suffix F) with base feet for easy portability SG652777 5-Bike Wave 41 111.00
lawns or 6” Spikes for permanent mounting in SG652775 Anchor-Earth / 4pk. 25.00 (not available for 2-bike rack). Add color suffix after SG652778 7-Bike Wave 68 161.00
existing pavement. Easy assembly. SG652776 Anchor-6” Spike / 4pk. 15.00 mount code: Black (BK) or Green (GN). SG652779 9-Bike Wave 94 191.00
ADJUSTABLE BIKE PARKING RACK KD BIKE RACK
Adjustable Bike Parking Rack is
constructed from powder coated The KD Bike Rack is constructed with durable
steel to provide long lasting durability steel and features an epoxy powder coat finish.
and superior weather resistance. Secures up to (3) big and (3) small bikes. 3
Single sided with 5-bike capacity anchor styles: Cement for new pavement, Earth
easily secures bicycles in public and for soil and lawns,
outdoor areas. Rack can be easily or 6” Spikes for
separated into 5 single racks or existing pavement.
reduced to accommodate 4, 3, or Easy assembly and
2 bikes. Measures 70” L x 14 1 /2” withstands years of
H. 3 anchor styles: Cement for new outdoor use.
pavement, Earth for soil and lawns,
or 6” Spikes for existing pavement.
Model Description Price Model Description Price
SG708150 Adjustable Bike Rack $58.00 SG436501 6-Bike Single KD Rack $84.00
SG652774 Anchor - Cement / 4pk. 19.00 SG652774 Anchor-Cement / 4pk. 19.00
SG652775 Anchor - Earth / 4pk. 25.00 SG652775 Anchor - Earth / 4pk. 25.00
SG652776 Anchor - 6 " / 4pk. 15.00 SG652776 Anchor - 6” Spike / 4pk. 15.00
PASS THROUGH BEDSIDE
SPECIMEN CABINETS MEDICAL CARTS
Stainless Steel Pass-Thru Cabinet provides convenient Bedside Cart is ideal for use in hospitals, private
passage for specimen from patient area to laboratory. medical practices, nursing homes, school
Constructed of stainless steel with exposed surfaces infirmaries, and more. Cart features a heavy-
in satin finish. Features self-closing doors with spring duty steel construction with welded seams.
hinges, insuring privacy when passing medical specimens. Double wall construction adds stability and
Interlocking mechanism prevents both doors from being strength. Features an ABS plastic top, lockable
open at the same time. Includes a removable stainless steel drawers, and four 5” swivel casters. Beige
tray. Rough wall opening is 11 5 /8”W x 11 1 /4”H. Adjusts to finish. 24 1/2 x 13 1/4 x 29.
Model Price wall thickness of 3” to 5 1 /2”. Mounting frame and hardware Model Price
SG670148 $196.00 included. Overall measures 13 1 /4”W x 6”D x 12 3 /4”H. SG670147 $449.00
MEDICINE CABINETS STEP
Provide a convenient storage area STOOLS
for first aid supplies, prescription
drugs, and other pharmaceutical
supplies. Cabinets are made using The chrome steel construction
cold rolled steel with white powder on this step stool is durable
coat finish. Pull-out shelf provides and attractive. The non-skid,
a convenient work area. 3 fixed ribbed rubber platform provides
interior shelves are welded into SGB2181734 stability, as do reinforced
place. Cabinet is lockable using rubber tips on the legs. Handrail
cylinder lock and 2 keys. Available provides additional support and
in Solid Metal or Plexiglass safety. 350 lbs. weight capacity.
models. White color finish.
Door Type W” x D” x H” Handle Model Price Model Description Price
Solid Metal 18 x 8 x 27 Pull Handle SG269940 $173.00 SGB2181734 Step Stool $35.00
Plexiglass 18 x 8 x 27 Loop Handle SGB170025 259.00 SGB2181733 SGB2181733 Step Stool with Handrail 52.00
192

