Page 34 - tmp
P. 34

THE SYNCHRO CHAIR                   Choose Fabric or Leather Upholstery




                                                                                                   Synchronizes
                                                                                                   total body
                                                                                                   movement
                                                                                                   with
                                                                                                   personalized
                                                                                                   back/seat
                                                                                                   adjustments
                                    COMPACT
                                    TO FIT ANY
                                    DESK OR
                                     OFFICE
                                                                                        Fully adjustable seat height
                                                                                        and angle help ensure that the
                                                                                        body is kept in an ergonomically
                                                                                        balanced position. Roomy 18” sq.
                                                                                                     1
         LEATHER                                                                        seat has extra thick 3 /2” padding
                                                                                        that is covered in long lasting,
        OPERATOR                                                                        durable fabric or black leather
      W/ADJUSTABLE                                                                      upholstery for an attractive look.
          ARMS                                                                          Waterfall contoured seat helps
         SG506797
                                                       FABRIC OPERATOR                  to reduce stress on knees and
                                                       W/ADJUSTABLE                     helps ensure proper circulation.
                                                           ARMS                         Contoured back provides lumbar
                                                         SG594140GY                     support and encourages proper
                                                                                        posture. Poly-shell back and
                                                                                        seat base won’t crack, rip, chip,
                                                                                        or  dent. 18”-23”  seat  height
                                                                                                          1
                                                                                        adjustment. Task features a 17 /2”
                                                                                        sq. back and Operator features a
                                                                                         1
        FABRIC                                                                          17 /2”W x 19”H back. Available
         Model  Description    Color  Price                                             with height adjustable T-arms to
       SG594138BK Task Chair with Arms  Black $140.00                                   align arms and wrist correctly for
       SG594138GY Task Chair with Arms  Gray  142.00                                    computer work. Arms also adjust
       SG252260BK Task Chair without Arms  Black  126.00  LEATHER                       side-to-side.  Polypropylene,
       SG252260GY Task Chair without Arms  Gray  126.00  Model  Description  Price      five-blade, base with 2” dual
       SG594140BK Operator Chair with Arms  Black  140.00  SG506795 Task Chair with Arms  $171.00  carpet casters provides easy
       SG594140GY Operator Chair with Arms  Gray  142.00  SG808653 Task Chair without Arms  159.00  mobility.  Easy  assembly.
       SG252261BK Operator Chair without Arms  Black  133.00  SG506797 Operator Chair with Arms  171.00  2 Year Limited Warranty.
       SG252261GY Operator Chair without Arms  Gray  133.00  SG808654 Operator Chair without Arms  155.00
                                                                        5-WAY ADJUSTABLE
                                                                     ERGO EXECUTIVE CHAIR
                                                                                Arms adjust
                                       LOW BACK                                side-to-side for   Multi function
                                                                                            lever allows
                                       EXECUTIVE                               desired comfort  personalized
                                                                     Solid                  back/seat
                                                                                            adjustments
                                                                     Shell
                                                                     Back
                                                                     Helps increase productivity and energy level throughout
                                                                     the day. Oversized, thick 5” foam cushioning covered with
                                                                     durable Scotchgard ™   nylon fabric. Luxuriously comfortable
                                                                     plush foam waterfall design seat and back are ergonomically
                                                                     constructed to prevent back and leg fatigue. Simultaneous
                                                                     adjustment of back angle and seat tilt with Synchro control for
                                                                     personalized positioning. Customize back height for proper
         HIGH BACK                                                   lumbar support. 17”-22”  pneumatic seat height adjustment.
         EXECUTIVE                                                   Arms are side-to-side adjustable and are covered in resilient
                                                                     textured urethane over steel. Five blade base with dual
                                                                     wheel  casters  for  smooth  mobility.  Easy  assembly.  2  Year
                                                                     Limited Warranty.
                                                                    Seat Size  Back Size                Price
                                                          Description    W” x D”    W” x H”  Gray  Black  Each
                                                          High Back  20 /2 x 20  19 /2 x 26  ---  SG516147BK  $168.00
                                                                             1
                                                                     1
                                                                     1
                                                                             1
                                                          Low Back  20 /2 x 20  19 /2 x 22  SG516148GY  SG516148BK  153.00
      34
   29   30   31   32   33   34   35   36   37   38   39