Page 32 - tmp
P. 32

EXTRA VALUE BIG & TALL SEATING                               INTERION  BIG & TALL
                                                                                  ®
                                                                LEATHER EXECUTIVE CHAIR

                     SHOWN WITH                                                  HEIGHT
                      OPTIONAL                                                  ADJUSTABLE
                     ADJUSTABLE   SHOWN                                       PADDED HEADREST
                       T-ARMS     WITH
                                OPTIONAL
                               LOOP ARMS


                                                                                                 THICK COMFORT
                                                                                               CUSHIONED LEATHER
                                                              BUILT-IN                            UPHOLSTERY
                                                              LUMBAR
                                                             SUPPORT
       6” THICK
        SEAT                450 lb.                          PNEUMATIC
                          capacity!                         SEAT HEIGHT
                                                            ADJUSTMENT               WATERFALL
                                                            WITH TILT LOCK            EDGE SEAT
                                   POLISHED
         SG506572GY             ALUMINUM BASE   SG506571BK                                       PADDED CHROME
                                                                     CHROME                     PLATED ARMRESTS
      Combines comfort and sturdy reinforced construction at an exceptional value. Features   PLATED BASE  HOODED DUAL
      an extra plush 4” thick 23”W x 21”D seat cushion and large 4” thick 23”W x 27”H back.   WHEEL SWIVEL
      Contoured design includes lumbar support for proper sitting posture. Covered in durable   CASTERS
      Scotchgard™ Olefin fabric. Includes tension tilt adjustment, tilt lock and pneumatic 17 1 /2-  Big and tall leather chair has soft bonded leather upholstery and a thick frame that
      22”seat height adjustment. Accented with an attractive aluminum five star base featuring   supports up to 400 lbs. Stylish chrome plated arms and base provides an attractive
      dual casters for easy mobility. Optional Adjustable T-Arms feature 1” side-to-side and 2 /2”   appearance. Armrests are padded for increased comfort. Includes an adjustable
                                                      1
      vertical adjustment. Easy assembly. 1 Year Limited Warranty.  Price  headrest for added support. Ergonomic adjustments include tilt tension and pneumatic
       Description   Blue    Black   Gray    Each          seat height adjustment with tilt lock. Seat measures
       No Arms    SG506570BL SG506570BK SG506570GY $213.00  23 1 /2”W  x  21 1 /2”D.  Back  is  23”W  x 35”H.  Stable
       Loop Arms  SG506571BL SG506571BK SG506571GY  221.00  5-blade base includes hooded swivel casters. BIFMA   Model    Price
       Adjustable T-Arms SG506572BL SG506572BK SG506572GY  221.00  approved. 1 Year Limited Warranty. Easy assembly.   SG694738    $322.00
                                 BIG & TALL                                       BIG & TALL
                            EXECUTIVE CHAIR                                  MANAGER CHAIR
                                                                                5-Way Adjustable







                                            ADJUSTABLE
                                              HEIGHT
                                            ARM RESTS
                                                                                                ADJUSTABLE
                                                                                                HEIGHT ARM
                                                                                                   RESTS
                                                            MULTIFUNCTION            450 lb.
       PNEUMATIC            TILT TENSION                     ADJUSTMENT
        HEIGHT               CONTROL                                                capacity
      ADJUSTMENT
                                             450 lb.             ALUMINUM
                                            capacity               BASE
                          ALUMINUM
                            BASE
                                                           “Big & Tall” Managers Chair is perfect for any environment. Black fabric upholstered chair
      Total comfort for the “Big & Tall”. Reinforced, sturdy construction for longer life.   ensures exceptional value and ultra comfort. The contoured seat is 3 1 /2” thick and measures
                                                                                            1
      Ultra-thick 3 3 /4” foam cushioning. Genuine black leather. Extra wide and high, 22 3 /4”W   21 5 /8”W x 19 /8”D. Back cushion measures 19 5 /8”W x 29 /8”H for balanced support.
                                                                   5
                                                                                          3
      x 22”D seat and 21 5 /8”W x 29 7 /8”H back. Pneumatic 18 1 /2” to 21 1 /4” height adjustment,   Pneumatic seat height adjustment ranges from 18 1 /8”-22 /4”. Seat and back adjustable tilt
      height adjustable armrests help reduce arm fatigue   lock keeps pressure off the knees and helps improve
      and  tilt-lock  mechanism  will  help  increase  overall   circulation. Height adjustable armrests help reduce
      productivity. Sturdy five blade aluminum base with dual   fatigue. Sturdy five blade aluminum base with dual
      wheel swivel casters for added comfort. Easy assembly.   Model  Price  wheel swivel casters for added comfort. Easy assembly.   Model    Price
      1 Year Limited Warranty.            SG277488  $345.00  1 Year Limited Warranty.         SG277489    $320.00
      32
   27   28   29   30   31   32   33   34   35   36   37