Page 37 - tmp
P. 37

8-WAY ERGONOMIC CHAIRS
























          TASK CHAIR                                                                               TASK CHAIR
          WITH ARMS                                                                                 WITHOUT
           LEATHER          POLISHED           TASK CHAIR                 TASK CHAIR                 ARMS
          SG277427         ALUMINUM            WITH ARMS                   WITHOUT                  LEATHER
                                                 FABRIC
                                                                            ARMS
                             BASE              SG506757BK                   FABRIC                  SG808652
                                                                          SG506568BK
                                                    Ultra adjustable chairs allow personalized positioning for day long comfort. Extra thick 3 /2” padding is
                                                                                                      1
       8 ADJUSTABLE POSITIONS:                      covered in either long lasting, genuine black leather or durable fabric upholstery for an attractive look.
       1. Tilt Tension Adjustment                   Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support.
                                                                              1
                                                                    1
       2. Forward Tilt Control                      Mid-Back chair has 20”W x 19 /2”D seat and 19 /2”W x 20”H back. Optional height adjustable T-arms also
                                                    adjust side-to-side. 15 /2”-19 /2” pneumatic height adjustment. Polished aluminum base with 2” dual wheel
                                                                   1
                                                               1
       3. Seat/Back Angle Adjustment                carpet casters provides easy mobility. Easy assembly. 2 Year Limited Warranty.
       4. Pneumatic Seat Height Adjustment
       5. Free Floating Back Angle Adjustment          FABRIC  Description  Color  Price  LEATHER  Description  Price
                                                                                      Model
                                                        Model
       6. 3” Height Adjustable Arms                SG506575BK Task Chair with Arms  Black  190.00  SG277427 Task Chair with Arms  $243.00
       7. 2” Width Adjustable Arms                 SG506568BK Task Chair without Arms Black  176.00  SG808652 Task Chair without Arms  207.00
       8. Back Height Adjustment  1  2  3  4 5 6 7  8
                     8-WAY ADJUSTABLE                             8-WAY LEATHER
                         EXECUTIVE CHAIR                         HIGH BACK CHAIR
                                   This fabric upholstered chair is
                                   fully adjustable for improved
                                   ergonomic support. High-back
                                   design cushions your head, neck,
                                   and shoulders. 5” thick foam is
                                   built into the 21”W x 20”D seat.
                                   Back measures 20”W x 25”H.
                                   Features full-function ergonomic      ADJUSTABLE
                                   controls for seat/back angle            ARMS
                                   and independent back angle
                                   adjustment.  Includes  height
                                   adjustable back seat for  precise                           8-WAY ADJUSTABLE
                                   lumbar  support.  19”-23”
                                   pneumatic seat height adjustment.
                                   Height and side-to-side adjustable            Genuine leather upholstered chair  is  fully
                                   armrests help prevent arm                     adjustable for improved ergonomic support.
                                   fatigue. Includes stable 5 blade              High-back design cushions your head, neck, and
                                   polyurethane base and dual wheel              shoulders. 5” thick foam is built into the 21”W x
                                   swivel  casters.  Easy  assembly.             20”D seat and 20”W x 25”H back. Features full
                                   1 Year Limited Warranty.                      function  ergonomic  controls  for adjusting  either
                                                                                 seat/back angle or back angle independently.
                                                                                 Back of seat adjusts for precise lumbar support.
                                                                                 19” - 23” pneumatic seat height  adjustment. Height
                                                                                 and side-to-side adjustable arms help prevent arm
                                                                                 fatigue. Includes 5-pronged polyurethane base and
                       SG250575BK                                                dual wheel casters. Black. Assembles easily. 1 Year
                                                                                 Limited Warranty.
             Model        Price                           SG506573                        Model    Price
          SG250575BK      $184.00                                                        SG506573  $233.00
                                                                                                            37
   32   33   34   35   36   37   38   39   40   41   42