Page 33 - tmp
P. 33
EXECUTIVE CHAIR FULL SIZE
Comfort and Value EXECUTIVE CHAIR
One-touch pneumatic 17”-22” height These roomy chairs
adjustment for personal positioning. provide extra comfort
Waterfall edge seat enhances leg at an affordable price.
circulation. 3” thick tufted seat and back for Hard-wearing acrylic
7
1
extra comfort. Seat 20 /2”W x 18 /8”D. Back fabric over soothing,
7
20”W x 23 /8”H. Sturdy five blade base form fitting 3” thick
with dual wheel carpet casters. Assembles foam cushions. Large
in minutes. 1 Year Limited Warranty. 23 1 /2”W x 20 1 /2”D seat
and 23 1 /2”W x 27”H
back with 11 3 /4”W
headrest. Pneumatic
19”-23 1 /2” seat height
adjustment. 250 lb.
capacity. 27”W five
blade metal base with
LEATHER casters for stability.
Easy assembly. 1 Year
Limited Warranty.
ONE-TOUCH BLACK
HEIGHT FABRIC
ADJUSTMENT
ONE-TOUCH TILT TENSION
HEIGHT CONTROL KNOB
ADJUSTMENT
WITH TILT 250 lb.
LOCK
capacity
SGB629805 Model Price Each Description Model Model Price
SGB629805 $196.00 Black Fabric SG277425BK SG277425GY $145.00
BIG & TALL CONTOURED INTERION MESH CHAIR
®
OFFICE CHAIR WITH FLIP-UP ARMS
FINGER TIP
MECHANISM
ADJUSTABLE FOLD-AWAY
SEAT HEIGHT ARMS
FROM STURDY
18 3 /4”-22 1 /4” 5 BLADE
CASTER
BASE
TILT-
LEATHER TENSION
CONTROL
This chair accommodates big and tall users
1
in complete comfort. The extra plush 3 /2”
1
thick seat and 2 /2” thick back cushions FLIP-UP ARMS
feature deep contours to fit posture naturally. FABRIC
Tilt lock and tension control provide optimal ONE-TOUCH
working position. Adjustable armrests reduce HEIGHT Chair offers a mesh back with a 4”molded foam fabric upholstered
shoulder tension. Upholstered in heavy duty ADJUSTMENT seat. Seat: 19”W x 18”D. Back: 17”W x 19¼”H. Features an
fabric or quality black leather. Seat: 22”W ergonomic design, multi-function seat adjustments with wire
x 21”D x 18-22”H with pneumatic height controlled mechanisms and a sliding seat. Flip-up armrests offer
adjustment. Back: 22”W x 26”H. 5-blade 7-way adjustments. 1 Year Limited Warranty. Easy Assembly.
aluminum base finished in metallic titanium Description Model Price
paint and includes heavy duty casters. 450 lb. Fabric SG240123BK $220.00 Model Price Each
capacity. 1 Year Limited Warranty. Leather SG240124 271.00 SG242119 $196.00 BACK VIEW
33