Page 31 - tmp
P. 31
MULTIFUNCTION Mesh back offers elastic, breathable comfort. Plastic trim back for OPTIONAL HEADREST
long life. Built-in lumbar support provides added back support.
PREMIUM MESH CHAIRS Height adjustable armrests help reduce arm fatigue. Features
independent back and seat angle adjustment, tilt lock, tilt tension
control, and pneumatic seat height adjustment. Stable 5-blade
OPTIONAL nylon base includes dual wheel swivel casters for easy mobility.
HEADREST Back measures 19 3/4”W x 23 1 /2”H. Mesh Seat features a breathable
mesh seat with plastic trim. 17-20 1 /2” pneumatic height adjustment.
Seat measures 20”W x 18 1 /2”D. Fabric & Leather Upholstered
Seats have 3 1 /2” thick comfort cushioning. 17 1 /2”-21” pneumatic
height adjustment. Seats measure 19 1 /2”W x 18 3 /4”D. Optional Vinyl
Padded Headrest provides head and neck support. Easy assembly.
1 Year Limited Warranty.
ADJUSTABLE
ARMREST
LEATHER
UPHOLSTERED
SEAT
FABRIC
UPHOLSTERED
SEAT
3 1 /2” THICK
CUSHION SG249051
BREATHABLE
MESH SEAT
MULTI-
FUNCTION
ADJUSTMENT
SG695521 Fabric Seat Leather Seat Mesh Seat Optional Headrest
Model Color Price Model Color Price Model Color Price Model Price
SG248623 Black $212.00 SG249051 Black $199.00 SG248622 Black $220.00 SG248625 $18.00
SG248622 SG695521 Red 212.00 --- --- --- --- --- --- --- ---
SG695523 Gray 212.00 --- --- --- --- --- --- --- ---
SG695522 Blue 212.00 --- --- --- --- --- --- --- ---
ULTRA CUSHIONED EXECUTIVE SEATING with Flip-Up Armrests
LEATHER CHAIR Position Your Chair Closer to Your Desk
Luxurious executive chairs feature flip-up armrests
for close positioning at the desk or conference table.
Choose durable fabric or fine leather - all with padded
armrests. All models have tilt lock and tension controls.
Pneumatic 18 1 /2-22 1 /4” seat height adjustment
and generous 29 3 /4”H x 21”W lumbar-support
back. Seat measures 19 3 /4”D x 21”W. 4” thick foam
cushions. 5 blade plastic base with casters.
Easy assembly. 1 Year Limited Warranty.
PADDED
ARMREST
ONE-TOUCH HEIGHT
ADJUSTMENT
5 BLADE
CASTER BASE
This beautiful office chair is priced to put pillow top luxury in every FLIP UP ARMREST
work day. Genuine black leather upholstered chair, including SG277491
padded armrests. 4” thick contoured seat and back padding SG277492
for added support. Tilt lock, tilt tension, and pneumatic height
adjustment personalize fit. 5 blade nylon carpet caster base.
Pneumatic 20-23 1 /2” seat height adjust. Seat: 21 1 /2”W x 22”D. Back
Seat
is 21 1 /2”W x 26 1 /2”H. Easy assembly. 1 Year Limited Warranty. Upholstery Model Price
Each
Model Price Each Black Fabric SG277491 $199.00
SG277423 $219.00 Black Leather SG277492 230.00
31