Page 30 - tmp
P. 30

MESH BACK TASK CHAIR                                                        BIG & TALL
                                                                                       MESH CHAIR
                             VENTILATED
                           NYLON MESH BACK
                               HEIGHT
                             ADJUSTABLE
                              BACKREST
                                                                                       ADJUSTABLE
                                                                                        ARMRESTS




                                                                                             450 LB.
                                                                                            CAPACITY

      ADJUSTABLE             FABRIC
       ARMRESTS           UPHOLSTERED
                              SEAT                         PNEUMATIC
                                                           HEIGHT
                                                           ADJUSTMENT




                         18”-23 1 /2”                            SG277514
                      PNEUMATIC SEAT
                          HEIGHT       SG695644RD
                        ADJUSTMENT
      This Mesh Back Task Chair with a fabric upholstered seat is perfect for offices, conference
      rooms, seminars, and more. Ergonomic design conforms to body for cool, ventilated,   Big & Tall Mesh Chairs have heavy
      and supportive comfort. 16 1 /2”H x 17 3 /4”W plastic trim backrest ensures long lasting   duty construction that allows it to
      durability and built-in lumbar support provides added back comfort. 1 3 /4” ratchet back   support heavier users. Breathable
                        1
      height adjustment. 18 /2”W x 18 /2”D fabric upholstered seat has comfortable 3 3 /4” thick   mesh  back  and  thickly  padded
                   1
      cushioning for extended periods of sitting. Height adjustable armrests help reduce arm   black mesh fabric seat for added
      fatigue. 18-23”H seat height adjustment. The 5-blade base with dual wheel swivel casters   comfort. Sturdy base  includes five
      provides stability and easy mobility. Easy assembly. 1 Year Limited Warranty.  dual wheel casters for easy mobility.
                                                           SG695486 has a 400 lb. capacity and
                 WITH ARMS                 ARMLESS         asynchronous tilt.  SG277514 has 450
                Seat  Seat               Seat  Seat        lb. capacity and synchro tilt. Easy
        Model  Material  Color  Price  Model  Material  Color  Price  assembly. 1 Year Limited Warranty.
      SG277436  Fabric  Black  $92.00  SG695644BK  Fabric  Black  $81.00
      SG277436RD  Fabric  Red  92.00  SG695644RD  Fabric  Red  81.00
      SG277436GY  Fabric  Gray  92.00  SG695644GY  Fabric  Gray  81.00    Model   Price Each  SG695486
      SG277436BL  Fabric  Blue  92.00  SG695644BL  Fabric  Blue  81.00  SG695486  $334.00
      SG277436V  Vinyl  Vinyl  92.00  SG695644V  Vinyl  Vinyl  81.00  SG277514  334.00
                                                                                      HIGH BACK
                           EXTRA VALUE
                            ERGO CHAIR                                                EXECUTIVE
                                                                                     CHAIR WITH
                                                                                    BREATHABLE
                                                                                       LEATHER
                                Contoured built-in lumbar curve
                                is 2 1 /4” height adjustable to                      BREATHABLE
                                provide firm  body support for                    LEATHER FOR COOL,
                                increased employee productivity.                    DRY COMFORT
                                25° back recline infinitely adjusts
                                for balanced posture. Pneumatic
                                mechanism instantly changes seat   19”-22 1 /2”   Inspired by luxury sports car seats, this chair
                                height 16 1 /2” to 21 1 /2”H to help take   PNEUMATIC SEAT   features a black high-grade leather with a
                                pressure off legs. Back contoured   HEIGHT      network of tiny holes to permit air circulation
                                cushion is 19”H x 16 1 /2”W.   ADJUSTMENT  TILT TENSION  for cool, dry comfort. Generous headrest,
                                Roomy  17”sq.  seat  with  firm  2”   ADJUSTMENT lumbar-support back and waterfall-edge
                                foam cushion. Plastic shell back                seat  add  to  the  luxury.  Pneumatic  19  to
                                for long life. Comfortable 12”W                 22 1 /2” seat height adjust. Tilt tension and
                                x 8”H loop arms adjust 1” in/out.               back  angle  recline.  5-blade  caster  base.
                     SG506751BL  Easy  assembly.  1  Year  Limited              Seat: 21”W x 20”D x 3” thick. Back: 30”H.
                                Warranty.  Add fabric color suffix              1 Year Limited Warranty.
        Model   Price Each      to model number: Black (BK), Blue       5 BLADE          Model   Price Each
      SG506751  86.00           (BL), Burgundy (BY), or Gray (GY).    CASTER BASE      SG248626  $159.00
      30
   25   26   27   28   29   30   31   32   33   34   35