Page 35 - tmp
P. 35
EXECUTIVE MODERN
LEATHER MANAGERS CHAIR
SEATING
SGB695621
SG695612GY
SG248626
Sleek and elegant, this chair features
soft bonded leather material with a
SG695611IV brushed metal finish on the arms and SG695612BK
Model Color Price base. Arm pads add extra comfort.
Pneumatic height mechanism adjusts
Work in style with these modern, comfortable SG695611BK Black $230.00 seat height from 15” - 19” high. Tilt
Leather Executive Chairs. Chairs feature locking SG695611IV Ivory 230.00 tension knob adjusts back tilt tension Model Color Price
back tilt mechanism with tension control offering SG695621 Black 207.00 while tilt lock option restricts the chair SG695612BK Black $161.00
comfort and flexibility. SG248626 Black 159.00 back from reclining. SG695612GY Gray 161.00
SGB629805
117.00
Black
24 HOUR CLASSIC LEATHER SADDLE STITCHED
MESH CHAIR MID-BACK CHAIR LEATHER CHAIR
PADDED
HEADREST
ONE-TOUCH SADDLE
HEIGHT STITCHED
ADJUSTMENT STYLING
Interion 24 Hour Mesh Back Chair is built to withstand long Quality black leather upholstered chair with
usage and features enough adjustability options to allow 4” thick cushions are deeply contoured and
one person to comfortably work for long periods of time or High grain, genuine black leather upholstered have contrasting top stitching. Leather padded
for multiple people taking shifts to share the same chair. It chair features swivel, tilt lock control, and curved armrests. Polished metal 5-blade base.
1
features a 2:1 synchronized tilt seat mechanism and a seat pneumatic height adjustment. Polyurethane arms Ergonomic adjustments include 19 to 23 /2”
slider to accommodate people of different heights. Back provide added support. Back measures 5” thick pneumatic height adjustment, tilt tension, and
1
3
3
height is adjustable by 2 /4” and back angle is lockable in x 20”W x 22”H. Seat measures 20”W x 19 /2”D. angle adjustments. Seat measures 22 /4”W x
3 positions. Height and width adjustable PU armrests. Seat Stable 5-blade base includes dual wheel swivel 19”D. Back has padded headrest and measures
3
features 3” high density foam. 300 lb. capacity. casters. Easy assembly. 1 Year Limited Warranty. 21 /4”W x 32”H. 1 Year Limited Warranty.
Model Price Model Price Model Price
SG695487 $230.00 SG607892 $117.00 SG240121BK $207.00
35