Page 36 - tmp
P. 36
ERGONOMIC FABRIC HIGH BACK FABRIC
UPHOLSTERED SEATING TASK CHAIRS
SG695622BK
SG506751BL SG695622GY
This contemporary seating provides built-
in lumbar support for improved posture.
SG607896GY Features commercial grade stain resistant
1
upholstery with 3 /2” thick foam cushioning for
ONE firm support. Pneumatic 17”-21” seat height
TOUCH adjustment provides personal positioning.
SEAT HEIGHT Padded armrests help prevent arm fatigue.
ADJUSTMENT Adjustable back tilt tension and upright lock
position control allows you to instantly adjust to
Instantly adjust seat from 16”-20” high. Adjust back Fabric Color Model Price the task at hand. Five blade chrome base with
recline tension or lock in upright position. High-density Black SG695622BK $150.00 dual casters for easy mobility. Easy assembly.
foam cushions are covered in durable upholstery for years Gray SG695622GY 150.00 1 Year Limited Warranty.
of service. 1 Year Limited Warranty.
Color Model Price 24 HOUR BIG
Navy SG506751BL $86.00
Gray SG607896GY 142.00 AND TALL
MULTIFUNCTION CHAIR
MESH CHAIR
This sturdy fabric task chair
supports up to 400 lbs. in weight!
Plush seat cushion measures 6”
thick. Adjustable arms allow you
to raise or lower the arm height to
your comfortability. Chrome base
adds both stability and style. Tilt
tension control knob allows you
to adjust the tension of the back
tilt. Overall Dimensions: 31 /4”W x
3
3
30 /4”D x 44 /2 - 47 /2”H. BIFMA and
1
1
SG695620 Greenguard Certified.
RIBBED LEATHER EXECUTIVE CHAIRS
This contemporary leather
6 COMFORT SETTINGS: upholstered chair provides
• Seat/Back tilt adjustment a thick cushioned seat and
• Pneumatic seat height adjustment back to offer you proper
• Back angle adjustment support throughout your
• Tilt tension adjustment work day. Chrome finish
• 3” height adjustable arms on the base and arms take
• 4” back height adjustment this chair to the next level.
Features a synchro tilt with
This 6-way adjustable task chair provides ultimate comfort, ensuring that the body is tilt tension control knob.
kept in an ergonomically balanced position. Features 4” thick cushioned seat & back Padded arm rests offer
1
with advanced airflow black mesh fabric upholstery for breathable comfort. 21 /4”W x maximum comfort. BIFMA
3
23”D seat and 21 /4”W x 23”H back. 17-21” pneumatic seat height adjustment. Padded and Greenguard Certified.
armrests are contoured with 3” height adjustment. Mesh chair also includes back/
seat tilt and back angle adjustment levers along with 4” adjustable back height knob
for quick and easy ergonomic comfort. Stable
24”W 5-blade base includes hooded dual-wheel Model Color Price
nylon casters for easy mobility. Easy assembly. Model Price SG695640BK SG695640BK Black $219.00
1 Year Limited Warranty. SG240147 $165.00 SG695640GY SG695640GY Gray 219.00
36