Page 40 - tmp
P. 40

INTERION  OFFICE PARTITIONS
                                               ®

                            OFFICE PARTITION PANEL
                                SG238640GY
                                60 1 /4” X 72”



                              15 1 /4”
                                             58”
       9 1 /4”
                      DELUXE PARTIAL
                        WINDOW
                       SG694668WBL
                        48” X 60”
                              42”
       30”
           SG694757WBL
            24” X 42”                          Durable, attractive office partition panels and furniture can be used to create private spaces, cubicles, reception
                                               stations, call centers, and more! Quick to install and easy to reconfigure using Steel Connectors (sold separately).
                                               Standard versions include 1 3 /4” thick panels upholstered in fabric to offer a tackable surface that meets the California
                                             12” 117 flammability standard. Panel trim is finished with self-extinguishing extruded polymer to offer optimum safety
                                               and rigidity. Partitions include adjustable leveling feet that are ideal for uneven surfaces. Deluxe versions include
                                               wood accent cap with cherry finish on panel top. Add 1 1 /2” to panel height*. Panels with a partial window feature a
                                               5mm thick translucent polycarbonate window, which allows light into cubicle space while still maintaining privacy.
                                               Whiteboard panels feature full magnetic whiteboards on both sides. Fabric panels available in Gray or Blue upholstery.
                                               1 Year Limited Warranty.
                    BLUE (BL)  GRAY (GY)
              STANDARD   DELUXE     STANDARD W/     DELUXE W/      WHITE BOARD    WHITE BOARD
                                     PARTIAL WINDOW     PARTIAL WINDOW       STANDARD     DELUXE
      W” x H”  Model    Price  Model    Price  Model     Price  Model      Price  Model     Price  Model    Price
      24 x 42  SG277660 $102.00 SG277676 $115.00 SG694753W $119.00 SG694757W $133.00  ---  ---  ---  ---
      24 x 60  SG277661 130.00 SG277677 143.00  ---  ---  ---  ---  ---  ---  ---  ---
      24 x 72  SG277662 159.00 SG277678 174.00 SG694662W  178.00 SG694670W  192.00  ---  ---  ---  ---
      36 x 42  SG240224 149.00 SG277525 169.00 SG694754W  163.00 SG694758W  183.00  ---  ---  ---  ---
      36 x 60  SG238635 166.00 SG277526 186.00 SG694659W  204.00 SG694667W  225.00 SG694926B 226.00 SG694930B 245.00
      36 x 72  SG238636 207.00 SG277527 229.00 SG694663W 252.00 SG694671W  272.00 SG694927B 282.00 SG694931B 259.00  MAGNETIC
      48 x 42  SG240225 173.00 SG277528 195.00 SG694755W  248.00 SG694759W  267.00  ---  ---  ---  ---  DOUBLE SIDED
      48 x 60  SG238637 194.00 SG277529 218.00 SG694660W  251.00 SG694668W  272.00 SG694928B 272.00 SG694932B 295.00  WHITEBOARD
      48 x 72  SG238638 221.00 SG277530 244.00 SG694664W  279.00 SG694672W  299.00 SG694929B  321.00 SG694933B 345.00  SG694926B
      60 x 42  SG240226 188.00 SG277531 227.00 SG694756W  228.00 SG694760W  267.00  ---  ---  ---  ---
      60 x 60  SG238639 226.00 SG277532 263.00 SG694661W  299.00 SG694669W  336.00  ---  ---  ---  ---
      60 x 72  SG238640 258.00 SG277533 294.00 SG694665W 332.00 SG694673W  370.00  ---  ---  ---  ---
      Add color suffix: Gray (GY) or Blue (BL).                *Wood accent cap is non-weight bearing and is not intended for hanging objects
           Quick & Easy...1,2,3 Assembly                        Making The Connection
                                                                                              SG238647
                                                                            SG238645          Wall Bracket
                                                          SG238644          Corner 90°        Connector
               1   2   3   41  2   3   41  2   3   4  Straight Connector    Connector
      CONNECTORS FOR MULTI-HEIGHT PANELS      Price
       Model   Description                    Each
      SG240227  High-Low  Straight Connector  $23.00                             SG238646
      SG240255  High-Low Corner 90° Kit For 42” Low Panel  45.00                 Four Way
      SG240253  High-Low Corner 90° Kit For 60” Low Panel  45.00  SG238648       Connector
      SG240258  High-Low Three Way Kit For Two 60” High Panel  45.00  Three Way                   SG238CP89
      SG240257  High-Low Three Way Kit For Two 72” High Panel  45.00  Connector                   T-Leg (Pair)
      SG240256  Low-High Three Way Kit For Two 42” Low Panel   45.00
      SG240254  Low-High Three Way Kit For Two 60” Low Panel  45.00
      CONNECTORS FOR SAME HEIGHT PANELS       Price
       Model   Description                    Each
      SG238644  Straight Connector Kit       $26.00
      SG248989  Corner 90° Kit For 42”H Panel  48.00
      SG238645  Corner 90° Kit For 60”H Panel  45.00
      SG238641  Corner 90° Kit For 72”H Panel  48.00
      SG248990  Three Way Kit For 42”H Panel  48.00
      SG238648  Three Way Kit For 60”H Panel  48.00
      SG238642  Three Way Kit For 72”H Panel  48.00   SG240227       SG240255       SG240258       SG240256
      SG238646  Four Way Connector Kit        30.00   HIGH-LOW       HIGH-LOW       HIGH-LOW      LOW-HIGH
      SG238647  Wall Connector Kit            12.00   STRAIGHT     CORNER 90° KIT  THREE WAY KIT   THREE WAY KIT
      SG238CP89  T-Legs (per pair)            66.00  CONNECTOR                    FOR TWO HIGH   FOR TWO LOW
      SG256484  Desk to Panel Mount           10.00                                 PANELS         PANELS
      40
   35   36   37   38   39   40   41   42   43   44   45