Page 43 - tmp
P. 43
INTERION OFFICE RECEPTION STATIONS
®
Reception counters offer a convenient writing surface for guests and visitors while maintaining personnel privacy. Desktops
include cable management openings and are made of 1” thick scratch resistant laminate. Tackable partition panels are
flame retardant and measure 1 3 /4” thick with an MDF frame and honeycomb core. Includes adjustable leveling feet that
are ideal for uneven surfaces. Choose between L-Shaped & U-Shaped Reception Stations. Desktops available in Cherry
or Gray finishes. Panels available in Gray and Blue fabric with or without translucent windows. 1 Year Limited Warranty.
WITHOUT
WINDOWS Top Panel
Model Finish Fabric Shape W”x H” Price Ea.
SG249008CB Cherry Blue U-Shaped 88 x 44 $1116.00
SG249008CG Cherry Gray U-Shaped 88 x 44 1116.00
SG249008GB Gray Blue U-Shaped 88 x 44 1116.00
SG249008GG Gray Gray U-Shaped 88 x 44 1116.00
SG249010GG Gray Gray U-Shaped 124 x 44 1466.00
SG249010CB Cherry Blue U-Shaped 124 x 44 1498.00
SG249010GB Gray Blue U-Shaped 124 x 44 1466.00
SG249010CG Cherry Gray U-Shaped 124 x 44 1498.00 SG694914WCB
SG249009CG Cherry Gray L-Shaped 80 x 80 1509.00
SG249009CB Cherry Blue L-Shaped 80 x 80 1509.00
SG249009GB Gray Blue L-Shaped 80 x 80 1509.00
SG249009GG Gray Gray L-Shaped 80 x 80 1509.00
SG249011GG Gray Gray L-Shaped 116 x 80 1901.00
SG249011CB Cherry Blue L-Shaped 116 x 80 1901.00
SG249011GB Gray Blue L-Shaped 116 x 80 1901.00 SG249011GB
SG249011CG Cherry Gray L-Shaped 116 x 80 1901.00
INTERION FREESTANDING
®
OFFICE PARTITIONS DELUXE
Freestanding Office Partitions are made with steel T-legs to ensure stability and allow W/PARTIAL
easy rearranging. Panels are made using 1 3 /4” thick fabric upholstery with an MDF frame WINDOW
and honeycomb core covered with heavy tackable liner. Panel trim is finished with self-
extinguishing extruded polymer for optimum safety and rigidity. Panels are flame-retardant
to meet the California 117 flammability standard. Deluxe models feature a wood cap trim
with cherry finish. Both Standard and Deluxe models are available with Partial Window.
Windows are made of translucent polycarbonate with a wave pattern to allow light
penetration while still maintaining privacy. Add color suffix: Gray (GY) or Blue (BL).
STANDARD W/ DELUXE W/
STANDARD DELUXE PARTIAL WINDOW PARTIAL WINDOW
W”x H” Model Price Model Price Model Price Model Price
24 x 42 SG694655F $133.00 SG694652F $145.00 SG694753WF $151.00 SG694761WF $163.00
24 x 60 SG694656F 160.00 SG694653F 174.00 --- --- --- ---
24 x 72 SG694657F 191.00 SG694654F 205.00 SG694678WF 209.00 SG694686WF 224.00
36 x 42 SG240224F 179.00 SG694845F 204.00 SG694754WF 195.00 SG694762WF 224.00
36 x 60 SG238635F 196.00 SG694847F 221.00 SG694675WF 234.00 SG694683WF 255.00
36 x 72 SG238636F 240.00 SG694849F 265.00 SG694679WF 282.00 SG694687WF 302.00
48 x 42 SG240225F 204.00 SG694851F 230.00 SG694755WF 276.00 SG694763WF 297.00
48 x 60 SG238637F 224.00 SG694853F 251.00 SG694676WF 281.00 SG694684WF 304.00
48 x 72 SG238638F 252.00 SG694846F 281.00 --- --- SG694688WF 330.00
60 x 42 SG240226F 218.00 SG694848F 261.00 SG694756WF 259.00 SG694764WF 299.00 DURABLE
60 x 60 SG238639F 256.00 SG694850F 299.00 SG694677WF 329.00 SG694685WF 366.00 STEEL T-LEGS STANDARD
60 x 72 SG238640F 288.00 SG694852F 333.00 SG694681WF 362.00 SG694689WF 399.00
Instantly partition any area without sacrificing valuable floor space. Self-contained room dividers require no ROOM DIVIDERS
complicated or limiting track systems, no costly structural supports, and do not interfere with a building’s
heat, light, or ventilation systems. No assembly or installation required. Features sound absorbing panels,
black powder painted metal, caster wheels, and tackable surfaces. Panel upholstered in Fabric with Dupont
®
Teflon Protector or Vinyl for easy maintenance. Limited Lifetime Warranty.
Choice ADD COLOR SUFFIX:
of Fabric FABRIC COLORS Blue (BL) Mauve (MV) Gray (GY) Oatmeal (TN)
or Vinyl VINYL COLORS
Panels Blue (VB) Tan (VT) Gray (VG) Sand (VS) 1. Place Your Partition 2. Unlock Partition And Pull Open
Number Panel Height
of Panels Length 4’ - 0” 5’ - 0” 6’ - 0” 6’ - 8” 7’ - 4” 8’ - 0”
3 5’ - 9” SG240015 SG240021 SG240027 SG240033 SG240039 SG240045
$1372.00
$938.00
$1014.00
$1230.00
$1107.00
$1523.00
5 9’ - 5” SG240016 SG240022 SG240028 SG240034 SG240040 SG240046
$1305.00
1551.00
$1430.00
$1724.00
$1891.00
$1202.00
7 13’ - 1” SG240017 SG240023 SG240029 SG240035 SG240041 SG240047
$2044.00
$2258.00
$1897.00
$1732.00
$1578.00
$1477.00
9 16’ - 9” SG240018 SG240024 SG240030 SG240036 SG240042 SG240048
$1731.00
$2419.00
$2217.00
$2038.00
$2276.00
$1862.00
11 20’ - 5” SG240019 SG240025 SG240031 SG240037 SG240043 SG240049
$2550.00
$2351.00
$2165.00
$3005.00
$2008.00
$2732.00
13 24’ - 1” SG240020 SG240026 SG240032 SG240038 SG240044 SG240050
$2258.00 $2437.00 $2654.00 $2874.00 $3088.00 $3369.00 3. Position As Desired
43

