Page 42 - tmp
P. 42
INTERION MOBILE OFFICE PARTITIONS &
®
ROOM DIVIDERS
Mobile Partition Panels allow you to divide a work area in any
office or commercial setting. Mobile Panels sit atop steel T-legs
on sturdy 3” swivel casters (all locking) that provide full mobility
and allow easy transport from area to area. Panel trims are
finished with self-extinguishing extruded polymer that offer
optimum safety and rigidity. Each Fabric Panel is upholstered
on both sides with tackable, flame retardant fabric that meets
the California 117 flammability standard. Panels are 1 3 /4” thick
and feature an interior engineered wood (MDF) frame and
honeycomb core for structural strength and support. Deluxe
Panels feature a wood cap trim with cherry finish. Mobile Panels
with windows include a 5mm thick translucent polycarbonate
inset which allows light while maintaining privacy, bringing
an elegant and upscale look to any office space. The panels
are available with partial window or full windows. Mobile
3” CASTERS Whiteboards are multi-functional and can double as portable
working space or a room divider. This panel is easily transported
from area to area making it perfect for collaborative teamwork.
SG694979MBL Painted steel surface allows you to write smoothly with no
STANDARD W/ ghosting. Use heavy duty magnets to hang notes, ideas,
PARTIAL WINDOW and reminders. All mobile panels coordinate beautifully with
SG694963MGY Interion’s complete line of office partition panels. 1 Year Limited
MOBILE OFFICE Warranty. Add color suffix Gray (GY) or Blue (BL).
PARTITION PANEL, GRAY STANDARD W/ DELUXE W/ WHITEBOARD WHITEBOARD
STANDARD DELUXE PARTIAL WINDOW PARTIAL WINDOW STANDARD DELUXE
W x H Model Price Model Price Model Price Model Price Model Price Model Price
24 x 42 SG694952M $145.00 SG694964M $159.00 SG694976M $137.00 SG694988M $152.00 --- --- --- ---
24 x 60 SG694953M 173.00 SG694965M 187.00 --- --- --- --- --- --- --- ---
24 x 72 SG694954M 205.00 SG694966M 218.00 SG694978M 186.00 SG694990M 201.00 --- --- --- ---
36 x 42 SG694955M 192.00 SG694967M 213.00 SG694979M 174.00 SG694991M 195.00 --- --- --- ---
36 x 60 SG694956M 207.00 SG694968M 229.00 SG694980M 206.00 SG694992M 227.00 SG694942MB 288.00 SG694946MB 310.00
36 x 72 SG694957M 252.00 SG694969M 272.00 SG694981M 244.00 SG694993M 265.00 SG694943MB 344.00 SG694947MB 365.00
48 x 42 SG694958M 217.00 SG694970M 238.00 SG694982M 241.00 SG694994M 264.00 --- -- -- ---
48 x 60 SG694959M 235.00 SG694971M 258.00 SG694983M 243.00 SG694995M 266.00 SG694944MB 335.00 SG694948MB 395.00
48 x 72 SG694960M 264.00 SG694972M 287.00 SG694984M 266.00 SG694996M 345.00 SG694945MB 375.00 SG694949MB 442.00
60 x 42 SG694961M 230.00 SG694973M 270.00 SG694985M 228.00 SG694997M 264.00 --- --- --- ---
SHOWN W/DELUXE 60 x 60 SG694962M 270.00 SG694974M 305.00 SG694986M 283.00 SG694998M 356.00 --- --- --- ---
WOOD TRIM 60 x 72 SG694963M 301.00 SG694975M 337.00 SG694987M 310.00 SG694999M 405.00 --- --- --- ---
INTERION CORNER ROOM DIVIDERS
®
Whether you need to contain noise,
enclose an office desk, or block off a
copy machine, these room dividers will
make it easy and affordable. All room
dividers include steel T-legs, partition
panels, and all necessary hardware to
build a 90 degree partition. Available in
2-panel or 3-panel configurations to meet
your every need. All panels within the
same configuration are the same size.
Fabric panel room dividers come with
our standard panel in your choice of blue
or gray color. Window room dividers
include a translucent and polycarbonate
window inset. Room Dividers with
Whiteboard include 1 panel with a
double sided, magnetic dry erase board,
perfect for writing notes, sharing ideas,
and posting messages. 1 Year Limited
Warranty. Add color suffix Gray (GY) or
Blue (BL).
STANDARD 2-PANEL CORNER ROOM DIVIDER 3-PANEL CORNER ROOM DIVIDER W/PARTIAL WINDOW
2-PANEL CORNER ROOM DIVIDER 3- PANEL CORNER ROOM DIVIDER
STANDARD W/ DELUXE W/ STANDARD W/ DELUXE W/
STANDARD DELUXE PARTIAL WINDOW PARTIAL WINDOW STANDARD DELUXE PARTIAL WINDOW PARTIAL WINDOW
Model Price Model Price Model Price Model Price Model Price Model Price Model Price Model Price
24 x 42 SG695061 $274.00 SG695064 $287.00 SG695058 $260.00 SG695055 $273.00 24 x 42 SG695093 $375.00 SG695087 $389.00 SG695090 $355.00 SG695084 $368.00
24 x 60 SG695062 334.00 SG695065 345.00 --- --- --- --- 24 x 60 SG695094 465.00 SG695088 473.00 --- --- --- ---
24 x 72 SG695063 393.00 SG695071 405.00 SG695060 356.00 SG695057 370.00 24 x 72 SG695095 551.00 SG695089 565.00 SG695092 498.00 SG695086 512.00
36 x 42 SG695027 371.00 SG695072 390.00 SG695021 330.00 SG695013 352.00 36 x 42 SG695049 520.00 SG695078 539.00 SG695043 462.00 SG695035 485.00
36 x 60 SG695028 404.00 SG695073 424.00 SG695022 401.00 SG695014 420.00 36 x 60 SG695050 570.00 SG695079 586.00 SG695044 563.00 SG695036 582.00
36 x 72 SG695029 491.00 SG695074 511.00 SG695023 474.00 SG695015 495.00 36 x 72 SG695051 699.00 SG695080 717.00 SG695045 676.00 SG695037 695.00
48 x 42 SG695030 420.00 SG695075 437.00 SG695024 471.00 SG695016 487.00 48 x 42 SG695052 593.00 SG695081 607.00 SG695046 667.00 SG695038 678.00
48 x 60 SG695031 459.00 SG695076 479.00 SG695025 472.00 SG695017 493.00 48 x 60 SG695053 651.00 SG695082 666.00 SG695047 671.00 SG695039 689.00
48 x 72 SG695032 517.00 SG695077 535.00 SG695026 603.00 SG695018 575.00 48 x 72 SG695054 738.00 SG695083 754.00 SG695048 811.00 SG695040 761.00
60 x 42 SG695106 449.00 SG695156 491.00 SG695103 439.00 SG695098 482.00 60 x 42 SG695119 638.00 SG695153 682.00 SG695116 621.00 SG695111 672.00
60 x 60 SG695107 525.00 SG695157 565.00 SG695104 554.00 SG695099 598.00 60 x 60 SG695120 750.00 SG695154 794.00 SG695117 793.00 SG695112 836.00
60 x 72 SG695108 588.00 SG695158 628.00 SG695105 690.00 SG695100 690.00 60 x 72 SG695121 847.00 SG695155 891.00 SG695118 872.00 SG695113 914.00
42