Page 41 - tmp
P. 41

INTERION  OFFICE PARTITIONS WITH
                       ®
                       MODULAR WIRE
                MANAGEMENT RACEWAY
        Raceway partitions create private offices and cubicles with built-in power options for
        computers and other electric equipment. Raceways provide convenient access for
        data cables & electrical wiring to keep office spaces clean and clear of visible wires.
        Panel is flame retardant to meet California 117 flammability standard. 1 3 /4” thick fabric
        upholstered panels feature an interior engineered wood (MDF) frame and honeycomb
        core covered with heavy tackable liner for structural strength. 4”H charcoal powder
        coated steel raceways include UL approved modular electric components and cable
        management openings for phone & data connectors. Removable, hinged raceway
        covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces.
        1 Year Limited Warranty. See our website for matching furniture and wood accent cap
        options. All panel models available with window or whiteboard option.


                         GRAY (GY)  BLUE (BL)
         PANEL WITH ELECTRIC
         RACEWAY INCLUDES DOUBLE
         SIDED POWER BOXES
                                                                                               PASS-THRU CABLE

                                                                                             MULTI CIRCUIT
                                                                                             STARTER CABLE
        STEP 1 – PARTITIONS                                            SINGLE CIRCUIT
        Electric and non-electric panels can be connected together to place power where you need   PLUG IN CABLE
        it. Non-Electric Panels include a basic raceway without cabling. Pass-Thru Panels include
        raceways with cables to connect to panels. Panels with Electric raceways include built-in   STEP 3 – CABLES AND RECEPTACLES
        double-sided power box, four circuit 1 receptacles, and modular cables. Each power box can   Starter Cable (Multiple Circuits, 80 receptacles max.) must be installed to a junction
        accept up to 6 receptacles; 3 per side (additional receptacles sold separately). Use included   box for a power source. Cable pre-wired for 1-4 circuits.  Plug In Cable (Single
        Blanks to cover unused openings. 36”W Electric Panel includes one double-sided power box.   Circuit) easily plugs into existing wall outlets for power. 20 AMP (20 receptacles
        48” & 60”W Electric Panels include 2 double-sided power boxes.  max.) 115 volt plug. Additional circuit 1, 2, 3 (Isolated Ground) & 4 receptacles
                                                            available in packages of four. Receptacle Removal Tool is required when removing
              Non-Electric Panel    Pass-Thru Panel    Panel With Electric Power  receptacles from power box.
        W”x H”  Model  Price  Model  Price  Model  Price  Boxes Blanks
        24 x 46 SG277660N $172.00 SG277660P $215.00  ---  ---  ---  ---
        36 x 46 SG240224N 224.00 SG240224P 279.00 SG240224E $276.00  1  2
        48 x 46 SG240225N 270.00 SG240225P 329.00 SG240225E 399.00  2  8  Model  Description  Price Ea.  RECEPTACLE
        60 x 46 SG240226N 316.00 SG240226P 389.00 SG240226E 487.00  2  8  SG249054 Starter Cable 72”  $79.00  REMOVAL TOOL
        24 x 64 SG277661N 202.00 SG277661P 243.00  ---  ---  ---  ---  SG249055 Starter Cable 144”  114.00
        36 x 64 SG238635N 243.00 SG238635P 297.00 SG238635E 295.00  1  2  SG249066 Plug In Cable 72” 20AMP  112.00
        48 x 64 SG238637N 299.00 SG238637P 359.00 SG238637E 426.00  2  8  SG249057 Extended/Corner Cable  57.00
        60 x 64 SG238639N 355.00 SG238639P 428.00 SG238639E 511.00  2  8  SG249061 Circuit 1 Receptacle (Pkg. 4)  27.00
        24 x 76 SG277662N 228.00 SG277662P 273.00  ---  ---  ---  ---  SG249062 Circuit 2 Receptacle (Pkg. 4)  27.00
        36 x 76 SG238636N 307.00 SG238636P 341.00 SG238636E 344.00  1  2  SG249063 Isolated Ground Receptacle (Pkg. 4)  27.00
        48 x 76 SG238638N 320.00 SG238638P 382.00 SG238638E 465.00  2  8  SG249064 Circuit 4 Receptacle (Pkg. 4)  27.00
        60 x 76 SG238640N 386.00 SG238640P 460.00 SG238640E 535.00  2  8  SG249053 Receptacle Removal Tool  14.00  RECEPTACLES 1, 2, 3(IG) & 4
        Add color suffix: Gray (GY) or Blue (BL).
         STEP 2 – CONNECTOR                                                                   REMOVABLE, HINGED
         Steel connectors join multiple partitions together and create various configurations. Use   RACEWAY COVER
         connectors with 1 Extended/Corner Cable to complete a 90° turn or span intersection.   ALLOWS EASY ACCESS
         Additional Extended/Corner Cables available separately (See Step 3).                 TO RECEPTACLES AND
                                                 With 1                                       CABLES
         FOR SAME HEIGHT PANELS      Without  Price Extended/Corner Price
         Description                 Cable  Each  Cable  Each                                 CABLE MANAGEMENT
         Straight Connector Kit    SG238644N $26.00  ---  ---                                 OPENINGS FOR PHONE
         Corner 90° Kit For 46”H Panel  SG248989N 48.00  SG248989P  $91.00                    & DATA CONNECTORS
         Corner 90° Kit For 64”H Panel  SG238645N 48.00  SG238645P  91.00                     (CABLES & CONNECTORS
         Corner 90° Kit For 76”H Panel  SG238641N 48.00  SG238641P  91.00                     NOT INCLUDED)
         Three Way Kit For 46”H Panel  SG248990N 46.00  SG248990P  90.00
         Three Way Kit For 64”H Panel  SG238648N 46.00  SG238648P  90.00
         Three Way Kit For 76”H Panel  SG238642N 46.00  SG238642P  91.00
         Four Way Connector Kit    SG238646N 30.00  SG238646P  79.00
         Wall Connector Kit        SG238647N 12.00  ---  ---
         End Base Cap (to finish panel end runs)  SG249065 19.00  ---  ---
         FOR MULTI-HEIGHT PANELS
         High-Low  Straight Connector  SG240227N 22.00  ---  ---
         High-Low Corner 90° Kit For 46” Low Panel  SG240255N 45.00  SG240255P  90.00
         High-Low Corner 90° Kit For 64” Low Panel  SG240253N 45.00  SG240253P  90.00  EXTENDED/CORNER  AVAILABLE  AVAILABLE
         High-Low Three Way Kit For Two 64” High Panel SG240258N 44.00  SG240258P  91.00  CABLE  SEPARATELY  SEPARATELY
         High-Low Three Way Kit For Two 76” High Panel SG240257N 44.00  SG240257P  96.00
         Low-High Three Way Kit For Two 46” Low Panel SG240256N 44.00  SG240256P  89.00  CORNER 90° CONNECTION*  THREE WAY CONNECTION* FOUR WAY CONNECTION*
         Low-High Three Way Kit For Two 64” Low Panel SG240254N 44.00  SG240254P  92.00  *Connector kit includes 1 Extended/Corner Cable. Order additional Extended/Corner Cables as needed.
                                                                                                            41
   36   37   38   39   40   41   42   43   44   45   46