Page 45 - tmp
P. 45

INTERION       ®

                                       SG670167                          HEIGHT ADJUSTABLE
                                     SHOWN WITH
                                    OPEN OFFICE DESK                       SIT STAND DESKS
                                       SG694858









        Interion ® Height Adjustable Sit Stand Desks provide an easy way to transition between sitting and standing
        throughout the workday. Each model features smooth up/down motion via gas spring technology and is
        height adjustable from 6 to 20 inches. These quality workstations offer a tapered 35”W x 23 1 /2”D platform   SG670167
        with a convenient phone/tablet stand, and have ample surface area to support dual monitor setups,   34 1 /2”W x 11 1 /2”D
        including a grommet hole for easy mount installation. Available with two keyboard configurations;   FULL WIDTH
        Retractable or Full Width. Height Adjustable Sit Stand Desk — Retractable Keyboard features a 25 1 /4”W   KEYBOARD
        x 9”D retractable keyboard tray that saves desk space in the sitting position. Height Adjustable Sit Stand
        Desk — Full Width Keyboard features a larger 34 1 /2”W x 11 1 /2”D fixed keyboard tray with ample room for    Model  Description  Price
        keyboard, mouse, and more. Each model comes pre-assembled with removable keyboard tray detached.   SG670166 Height Adjustable Sit Stand Desk — Retractable Keyboard  $311.00
        1 Year Limited Warranty.                                    SG670167 Height Adjustable Sit Stand Desk — Full Width Keyboard  311.00
          INTERION  OPEN OFFICE DESK                                    SG694859
                         ®
                                                                          with
                                                                        SG694861
        The Interion ® Open Office Desks incorporate a clean and modular
        design which can be configured for any office space. The open
        concept minimizes interruption of the surroundings, and creates
        a sleek and modern work environment. The work surface is a
        durable white laminate finish supported by heavy duty steel tube
        legs in satin black. Each leg has level-adjustable, non-marring
        feet for stability. Available in single or double workstation
        configurations. Optional translucent, magnetic whiteboard, or
        tackable fabric divider partitions.  Optional 2 or 3-drawer pedestal
        cabinet tip-proof hanging folder drawer that can hold up to legal-
        size folders. Easy to clean and assemble.   SG694860
                                                          Price
          Model  Description                 W”   x D”      x H”  Each
        SG694858 Single Workstation          60     x 30      x 30  $379.00
        SG694859 Double Workstation          60     x 60      x 30  665.00
        SG694860 Translucent Divider for Double Workstation  55     x 1 3 /4    x 16  113.00
        SG694861 Fabric Divider for Double Workstation  55     x 1 3 /4    x 16  103.00  SG694858
        SG695448 Magnetic Whiteboard Divider for Double Workstation  55     x 1 3 /4    x 16  102.00
        SG694950 2 Drawer Pedestal Cabinet   15 1 /2 x 20 1 /2  x 19  160.00
        SG695450 3 Drawer Pedestal Cabinet   15 1 /2 x 20  1 /2 x 23 1 /2  222.00  SG694950
         ADJUSTABLE                                         INTERION  MOTORIZED
                                                                          ®
             HEIGHT                                         ERGONOMIC HEIGHT
        WORK CENTER                                         ADJUSTABLE DESKS
                                                            Stretch your legs while maintaining
                                                            productivity! Sit and stand desks
                                                            provide an ergonomic and productive
                                                            work environment while providing   28 /2  -
                                                                                           1
                                                            relief from sedentary sitting for hours   1
        Adjustable 26’’ to 28”H                             at a time. The easy-touch control panel   48 /4 ”
        work surface places user                            effortlessly  moves  the  motorized  table   HT. ADJ.
        at ideal keying height.                     26 - 28”  top to your desired height. 4 preset
        Non-glare mar-resistant                     HT. ADJ.  positions are available for the most
        laminated  woodgrain                                frequently used heights from 28 1 /2” to
        top supports 350 lbs.                               48 1 /4”.  It  features  a  laminated  cherry
        Full-width modesty panel                            or white top with a tube-steel frame
        for extra support. Sturdy     OPTIONAL              on leveling feet and has a uniform
        2’’ x 1’’ 16 gauge tubular     UTILITY              capacity of 200 lbs. Easy assembly.
        steel frame with scratch-       SHELF               1 Year Limited Warranty.
        resistant baked enamel
        finish. Adjustable leveling   SG773171GY
        glides for uneven floors.                              Model  Color  W” x D”  Price     Model  Color  W” x D”  Price
        Easy assembly.                                      SG812248  Cherry  48 x 24 $495.00 SG812248WH  White  48 x 24  495.00
                                                            SG812250  Cherry  60 x 24  552.00 SG812250WH  White  60 x 24  552.00
                                                            SG812252  Cherry  72 x 24  610.00 SG812252WH  White  72 x 24  610.00
                                                 Price
            Model    Color  W”x D”    H”      1-2     3+    SG812248D Cherry  48 x 30  495.00 SG812248DWH  White  48 x 30  495.00
                                                                                                          552.00
                                                                                               White
                                                                                                    60 x 30
                                                            SG812250D Cherry
                                                                         60 x 30
                                                                                552.00 SG812250DWH
          SG773171GY  Gray   60x30   26-28  $123.00  $114.00  SG812252S Cherry  72 x 30  610.00 SG812252DWH  White  72 x 30  610.00
                                                                                                            45
   40   41   42   43   44   45   46   47   48   49   50