Page 46 - tmp
P. 46

COUNTER TOP COMPUTER SECURITY CABINETS

                                         Cabinets provide computer security with a
                                         compact-profile build to fit easily on desks or
                                         countertops.  LCD,  LCD  angle,  and  CRT  versions
                                         feature locking monitor enclosures with removable,
                                         break-resistant, acrylic window and locking
                                         keyboard/mouse drawer.  The Fold-Out version
                                         includes locking adjustable storage shelves that
                                         fold out and stay open with magnetic stops.  It also
                               SG239114BK  includes dedicated locking storage for a desktop PC,
                               LCD TOP   with front and rear access doors for convenience.
                                         The work surface allows for a standard keyboard
                                         and features extending left and right mouse trays.
                                         Optional dual-sided, 4-outlet power strip provides        FOLD OUT TOP
      CRT TOP                            power internally and externally.  All cabinets are         SG695428BK
      SG607294BL                         vented to dissipate heat but additional dissipation
                                         can be provided via optional fan kits. LCD cabinet
                                         measures 24 1 /2”W x 22 1 /2”D x 29 1 /2”H overall
                                         and features a sloped writing surface. CRT cabinet
                                         measures 24 1 /2”W x 22 1 /2”D x 27 1 /8”H overall.
                                         Angled LCD cabinet measures 24 1 /2”W x 22 3 /8”D
                                         x 22 1 /4”H.  Fold out cabinet measures 24 1 /2”W x
                                OPTIONAL   22 1 /2”D x 29 3 /4”H overall. Available in 4 durable
                                SLIDE OUT   powder  coat  finishes.  Fold-Out  style  available  in
                               MOUSE TRAY  Black or Blue only.
                                                                   Price
                                          Model  Description       Each
                                         SG607294† CRT Cabinet    $299.00
                                         SG239114† LCD Cabinet     253.00   OPTIONAL
                                         SG273114† LCD Cabinet with Angle  311.00  FAN
       † SPECIFY COLOR SUFFIX:           SG695428† Fold Out Cabinet  368.00
                                         SG249189 Optional Fan Kit  46.00
        Gray   Black   Blue    RETRACTABLE  SG249854 Outlet for Fold Out Cabinet  37.00
        (GY)  (BK)  (BL)        MONITOR   SG273113 Sliding Mouse Tray  41.00                         SG273114GY
                                 DOOR    *Fold Out Cabinet available in BK, BL only.              LCD ANGLE TOP
        CRT CABINET          MOBILE COMPUTER SECURITY CABINETS
         SG706669BL
                                        Secure steel cabinet prevents data theft and vandalism by
                                        limiting access to computer, monitor, and keyboard.  Choose
                                        the full volume cabinet that can fit LCD and CRT monitors or
                                        the console version with an angled LCD monitor window
      OPTIONAL                          for ergonomic viewing.  Both fit monitors up to 21” and   HOLDS STANDARD
      SET OF 2                          have break-resistant, acrylic windows which are removable.     ANGLED CONSOLE   MONITORS WITH
      SHELVES                           Slide-out locking keyboard drawer and adjustable height   CABINET SG273115BL  VESA 75/100
                                        lower compartment shelf extend fully on ball bearing slides.   MOUNTING HOLES
                                        Lower compartment has locking front and rear access doors.
                                               Top and bottom compartments are louvered to
                                               reduce heat build up and include convenient
                                               cable management ports. Optional CPU side
                                               car, sliding mouse tray, and folding shelves
                                               are available.  Optional fan with 5’ power cord
                                               reduces heat build-up. Order one fan each
                                               for upper, lower, and side car compartments.
                                               Assembles easily. Available in 4 durable           OPTIONAL SLIDE
                                               powder coat finishes.                             OUT MOUSE TRAY
                               OPTIONAL
                               SLIDING
                               MOUSE               † SPECIFY
                               TRAY              COLOR SUFFIX:
        HEIGHT
      ADJUSTABLE                                  Gray   Black
       SLIDE OUT                                  (GY)  (BK)
         SHELF
                                                    Blue
                                                     (BL)
           HEAVY DUTY CASTERS 2
              WITH BRAKES
       Dimensions:                                           OPTIONAL
       Upper compartment interior 24 1 /4”W x 21 3 /4”D x 21”H   CPU SIDE
       Lower compartment interior 20 3 /4”W x 21”D x 23 1 /4”H  CAR
       Locking slide-out keyboard drawer 19 1 /2”W x 17 3 /4”D x 4 1 /4”H
       Overall unit 24 1 /2”W x 22 1 /2”D x 60 3 /8”H           Price                           HEIGHT
                              Model  Description                Each                          ADJUSTABLE
                             SG706669† CRT Mobile Computer Cabinet  $506.00                 SLIDE OUT SHELF
                             SG273115† Mobile LCD Console Cabinet  541.00
                             SG237368† 22 1 /2”D x 12”W Side Shelves (set of 2)  75.00  Dimensions
                             SG273113  Sliding Mouse Tray        41.00     Upper compartment 24 1 /2”W x 22 1 /2”D x 22 1 /8”H
                             SG249189  ††Fan Kit (120V)          46.00     Lower compartment interior 20 3 /4”W x 21”D x 23 1 /4”H
                             SG501617  6 Outlet Surge Protector 15 Amp, 125V  11.00  Locking slide-out keyboard drawer 19 1 /2”W x 17 3 /4”D x 2 1 /4”H
                             SG253701† Side Car Cabinet         144.00     Acrylic window 18 1 /2”W x 16 1 /2”H
                             †† Order one fan each for upper, lower, and side car compartments  Overall unit 24 1 /2”W x 22 1 /2”D x 55 1 /2”H
      46
   41   42   43   44   45   46   47   48   49   50   51