Page 47 - tmp
P. 47

MOBILE LCD COMPUTER SECURITY CABINET

        Designed to hold up to 21” LCD flat
        screens. All openings lock with the
        same key for dependable security. The
        locking monitor compartment includes
        a break resistant, acrylic window framed      SHOWN WITH
        in heavy-duty steel, convenient sloped       OPTIONAL CPU
        writing  surface,  and  2  organizing       SIDE CAR CABINET                                    SLOPED
        compartments for 8 1 /2” x 11” papers.       AND OPTIONAL                                       WRITING
        Locking keyboard drawer and height              SHELF                                          SURFACE
        adjustable printer shelf extend fully on                    OPTIONAL
        steel ball bearing suspensions. Lower                         FAN                             SHOWN
        compartment has  front and rear doors.                                                        WITH
        All doors keyed alike. Cable management                                                       OPTIONAL
        openings throughout. Rear panels are                                                          SHELF
        louvered to dissipate heat. Moves on                                                          SG239153BL
        5” swivel casters (2 locking). Optional
        fan  with  5’  power  cord  reduces  heat
        build up. Order one fan each for upper,
        lower, and side car compartments.
        Assembles easily. Powder coated
        steel finish. Patent Pending.  †Add
        color suffix: Blue (BL), Black (BK),
        or Gray (GY).
                                                                                                   OPTIONAL
        Dimensions                                                                                 SLIDING
        Upper compartment interior 24”W x 9”D x 19 1 /4”H                                          MOUSE
        Lower compartment interior 20 3 /4”W x 21”D x 23 1 /4”H  † SPECIFY COLOR SUFFIX:           TRAY
        Locking slide-out keyboard drawer 19 1 /2”W x 17 3 /4”D x 2 1 /4”H
        Overall unit 24 1 /2”W x 22 1 /2”D x 62 3 /4”H  Gray   Black   Blue
        Letter/paper hole compartments- 11”W x 9”D  (GY)  (BK)  (BL)
        Work surface- 24 1 /2”W x 13”D
                                               Price
         Model    Description                  Each
        SG239115†  Mobile LCD Cabinet         $483.00
        SG239153†  22 1 /2”D x 12”W Side Shelves (set of 2)  75.00
        SG253700†  CPU Side Car                144.00                            MOBILE LCD
        SG309241  Sliding Mouse Tray            41.00                             CABINET
        SG253702  Fan Kit (120V)H               46.00                            SG239115BL
        SG501617  6 Outlet Surge Protector, 15 Amp 125v   11.00
        MOBILE FOLD-OUT COMPUTER SECURITY CABINET                                           FOLD-OUT STORAGE
                                                                                             & SECURITY DOORS
        Designed with maximizing storage and security
        in mind!  This Mobile Fold-Out Computer Security
        Cabinet features two fold-out storage compartments
        that also double as a locking security enclosure.
        Each storage compartment has an adjustable shelf.
        Powerful magnetic stops hold the compartments
        in place when opened. Opening the compartments
        reveals your monitor and work surface with ample
        space for a keyboard (up to 2 1 /2” max height).
        The monitor space allows for LCD monitors up
        to 24” diagonal.  Also featured are both left and   DUAL SIDE
        right retractable mouse trays.  The middle cabinet   RETRACTABLE
        comes with front and rear locking doors for ultimate   MOUSE TRAYS
        convenience and is large enough to fit most desktop   TOP CABINET FULLY
        PC’s.  The bottom cabinet also incorporates a front   CLOSED & LOCKED
        and rear locking door as well as a height-adjustable
        shelf for peripherals or other items.  The cabinet   MIDDLE LOCKING PC/
        moves on 4 industrial swivel casters (2 with brakes).   STORAGE CABINET
        Optional accessories include cooling fans, as well as a   WITH REAR ACCESS
        dual-sided power outlet which provides power to both
        inside & outside of cabinet. Other accessories are also
        available. All locks are keyed alike for convenience.                                         OPTIONAL
        Powder coated steel finish. Easy assembly.              LOWER LOCKING                        DUAL SIDED
                                                                                                      POWER
                                                                 CABINET WITH
        Dimensions:                                          HEIGHT ADJUSTABLE                        OUTLET
        Fold-out storage compartment - 12”W x 11”D x 16 1 /4”H  SHELF & REAR ACCESS
        Monitor interior - 24 3 /8”W x 10 1 /4”D x 19 1 /2”H                                         SLIDE OUT
        Mouse tray - 10”W x 7 3 /4”D        REAR DOORS FOR                                            PRINTER
        Middle cabinet interior - 24 3 /8”W x 9”H x 21”D  EASY ACCESS                                  TRAY
        Lower compartment interior - 20 3 /4”W x 21”D x 23 1 /4”H
        Whole cabinet - 24 1 /2”W x 22 1 /2”D x 61 1 /2”H
                                                         † SPECIFY COLOR
                                              Price         SUFFIX:
        Model    Description                  Each
        SG695429†  Fold Out Computer Cabinet  $552.00    Black   Blue
        SG249189  Optional Fan Kit             46.00      (BK)   (BL)
        SG249854  Outlet for Fold Out Cabinet  37.00                             FOLD OUT             OPTIONAL
        SG237368†  22 1 /2”D x 12”W Side Shelves (Set of 2)  75.00                CABINET              FAN
        SG253700†  CPU Side Car               144.00                            SG695429BK
                                                                                                            47
   42   43   44   45   46   47   48   49   50   51   52