Page 48 - tmp
P. 48
INDUSTRIAL COMPUTER CABINET
This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed
reinforcements for added strength. Upper compartment features a break resistant, acrylic window and accommodates LCD up to 24” or
CRT monitors up to 21”. Lower compartment includes 23”W x 26”D height adjustable slide out shelf at 2” increments. Features include
lockable 24 1 /4”W x 22”D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access
doors in front and rear with 2 cylinder locks each; all locks keyed alike. Full access door in rear allows for easy wiring and is louvered
for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non-marking
heavy duty 5”casters (2 swivel with brake, 2 rigid). Powder coat finish. Purchase the Optional 23U EIA Rail Kit to mount routers, servers,
and switches in bottom compartment (hardware included). Specify color suffix: Blue (BL), Black (BK), or Gray (GY). Choose between
assembled or unassembled.
FULL
EXTENSION Dimensions:
KEYBOARD Upper Compartment - 25 3 /4”W x 28”D x 20 1 /2”H
TRAY Lower Compartment - 25 3 /4”W x 28”D x 33”H
Acrylic Window - 22”W x 13 3 /4”H
Overall Unit - 30”W x 30”D x 70 1 /2”H
FOAM SEALS
TO PROTECT HEIGHT ADJUSTABLE FULL
AGAINST Gray SUSPENSION SHELF
DUST AND (GY)
DEBRIS
Black
(BK)
Blue
(BL)
FILTERED INTAKE FANS COOL
AND KEEP OUT DUST
Price OPTIONAL EIA
RAIL KIT
Model Description Each
SG239197JBK SG239197J Security Cabinet Unassembled $747.00
SG239197A Security Cabinet Assembled 862.00
SG309149 EIA Rail Kit 35.00
SG501617 6 Outlet Surge Protector 11.00
LCD INDUSTRIAL COMPUTER CABINET
Features Slim LCD Monitor
Compartment and Writing Surface
Perfect for storing flat screen LCD and plasma monitors up to 24”.
INTAKE Industrial LCD cabinets provide optimum security for all your valuable
FANS computer equipment. Built to last using rugged 12 and 16 gauge steel with
channel reinforcements for extra strength. Rear access and front lower
compartment doors include cylinder locks; all locks are keyed alike with 2
locks on rear access door and 1 lock on front lower compartment. Doors
feature foam seals to keep out dust and debris. Full access door in rear allows
easy wiring and is louvered for ventilation. Includes 2 filtered air intake fans.
Flat screen monitors are kept safe in top compartment with a 22”W x 13 3 /4”H
break resistant, acrylic window. Features a convenient 30”W x 18 1 /4”D
sloped writing surface and lockable 24”W x 21 1 /4”D full-extension keyboard/
mouse tray. Cable management grommet. Lower compartment includes one
23”W x 26”D height adjustable slide-out shelf that adjusts at 2” increments.
FRONT AND REAR Non-marring 5” heavy duty casters (2 swivel with brakes, 2 rigid). Powder coat
ACCESS DOORS finish. Purchase the Optional 23U EIA Rail Kit SG309149 to mount routers,
servers, and switches in lower compartment. Specify Color Suffix: Blue (BL),
Black (BK), or Gray (GY). Choose between assembled or unassembled.
Dimensions:
Upper Compartment Interior-
25 3 /4”W x 10”D x 22 1 /2”H Gray
FOAM SEALS AND (GY)
FILTERED INTAKE Lower Compartment -
FANS PROTECT 25 3 /4”W x 28 1 /8”D x 30 3 /4”H
AGAINST DUST Overall Unit -
AND DEBRIS 30”W x 30”D x 66 3 /8”H Black
(BK)
Blue
HEIGHT ADJUSTABLE (BL)
FULL SUSPENSION
SHELF
Price
Model Description Each
SG249190J LCD Security Cabinet Unassembled $793.00
SG249190JBK SG249190A LCD Security Cabinet Assembled 908.00
SG501617 6 Outlet Surge Protector $11.00
48