Page 10 - tmp
P. 10
CUSTOMIZE YOUR BENCH WITH QUALITY COMPONENTS
BENCH LEGS (both types) are 13
C
gauge and feature double electrical
knock outs, front and back. Legs
BACK &
A RISER B END STOPS are punched for tops, stringers, and
shelf attachment.
Model Depth” Height” Price
ADJUSTABLE HEIGHT LEG 1 1/2”
increments.
SG249507 30 27 7/8-35 3/8 $50.00
SG249508 36 27 7/8-35 3/8 57.00
FIXED HEIGHT FLARED LEG
SG706442 96 96 46.00
SG254746 30 28 56.00
SG254748 36 28 64.00
D STRINGER SG254750 30 32 56.00
E SG254752 36 32 64.00
LOWER STRINGER Helps increase bench
SHELF D stability. 6” W steel channel easily
attaches to legs. Not for use with
pedestals.
Model Width” Price
SG255220 48 $23.00
SG255221 60 28.00
SG255222 72 33.00
FLARED SG706442 96 46.00
ADJUSTABLE FIXED LEG
HEIGHT LEG C LOWER SHELF with 2” backstop.
E
1
27 /8”- 35 /2” Model W” x D” Price
7
SG254726 48 x 15 $50.00
SG254728 60 x 15 58.00
SG254730 72 x 15 69.00
SG300909*
92.00
96 x 15
A RISER WITH POWER CENTER BACK & END STOPS Extends *96”W lower shelf requires a third leg.
18’’H x 15’’D includes eight
B
BENCH RISER 10 /2”D x 12”H with 2” outlets and wiring kit with circuit 3”above top. *Also use (2) 48” lower shelves.
1
backstop. breaker, pilot light, 8 ft. cord, and Model W” x D” Price WORKBENCH LEG EXTENDER
Model Width” Price plug. 15 amps, 115V. SG254714 48 x 30 $46.00 Adjustable height leg extender allows
SG254740 48 $58.00 Model Width” Price SG254716 48 x 36 46.00 for greater height adjustments of up to
SG254742 60 69.00 SG254753B 60 $184.00 SG254718 60 x 30 46.00 44”. Four extenders per kit.
46.00
60 x 36
SG254720
SG254744 72 80.00 SG254754B 72 195.00
SG706438 96 104.00 SG254755B 96 219.00 SG254722 72 x 30 46.00 Model Height” Price
SG254724 72 x 36 46.00 SG319131 up to 44” $21.00
Drawers glide on
SG706640 nylon rollers and
feature full-length
aluminum pulls
and individual
cylinder locks.
SG606964B
Gray Baked
Enamel
Finish
SG606961 SHOWN
Built In Base WITH DOLLY BASE SG706640
SG607728
PREMIUM WORKBENCH PEDESTALS with built-
in base. Combine any of our strong, all welded steel SG606959 SG606960
workbench pedestals and stacking drawers to create the STANDARD DRAWER 18 /4”W x 23 /8”D x 5 /8”H.
7
3
1
ideal workstation for your application. All drawers feature Includes hasp. Not for use with electronic lock.
full-length aluminum extrusion handles. Drawer glides SG606964B 72.00
smoothly on nylon rollers and includes an individual
cylinder lock. Inside pedestal drawer dimensions are 13”W STACKING DRAWERS Includes cylinder lock.
3
1
x 17 /4”D x 5 /2”H (12”H for the lower drawer on the three Model W” x D” x H” Price
1
1
drawer pedestal). Cabinet pedestal features adjustable SG242266GY 17 /4 x 20 x 6 /2 $109.00 SG242266GY SG273116GY
3
1
3
shelf and cylinder lock. Pedestal dimensions are 15 /4”W x SG242267GY 17 /4 x 20 x 11 /4 144.00
20”D x 32”H. Durable gray powder coat finish. Add dolly STORAGE CABINET 17 1 /4”W X 20”D X 16”H POWER APRON Steel 36’’W
base with 4” swivel casters (2-locking) to create a mobile with removable center shelf, recessed handle, cylinder panel fits between pedestals
tool and parts toter; model SG607728. lock with 2 keys and padlock hasp. Mounts with hinge and includes circuit breaker
PEDESTAL AND BASE door on right or left. POWER with 8 outlets, pilot light,
Model Description Price SG273116GY $149.00 APRON 8’L ft. cord, and plug.
Convenient 36”W x 10’’D
SG606961 4 Drawer Pedestal $388.00 LOCKING CABINET PEDESTAL Includes built-in base, lower shelf. Fits 72’’ wide
SG606959 Cabinet Pedestal 196.00 adjustable shelf, and three point locking handle. 13 /2”W benches. 15 amps, 115V.
1
1
SG606960 3 Drawer Pedestal 353.00 x 23 /2” D x 32” H. Not for use with electronic lock. Model SG254756 $118.00
SG607728 Dolly Base 46.00 SG706640 (Not Shown) $244.00
10

