Page 67 - tmp
P. 67
WALL MOUNT CABINETS STORAGE CABINET
With Recessed Handle
Assembles
With Only 4
Screws!
185 lb. Shelf
Capacity
SG270019WH
SG269876GY
Create secure locking storage at
DOCUMENT eye level for valuable equipment,
first aid items, sensitive data
POCKET or inventory. Rugged all-
welded construction. Shipped
assembled. Model SG269877 has
a built in Document Pocket. Clear
View Cabinet has a high-impact RECESSED
acrylic window that provides easy LOCKING
visibility of contents. Attractive HANDLE
scratch and chip resistant finish.
Add color suffix: Dark Gray (GY)
or Off White (WH).
We offer the best value on the market with improved features, easy
SG269877GY assembly, and stronger, more durable construction. Ideal for storing office
and industrial supplies. These storage cabinets are easy to assemble, with
Adj. Color steel box formed doors for added strength. 3-point locking system with
Model W” x D” x H” Door Shelves Suffix Price 5 /16’’ thick locking rod adds strength and rigidity. Recessed locking handle
SOLID FRONT DOORS, RECESSED HANDLE with 2 keys for safety and security. Includes 4 height adjustable shelves
SG269874 13 3 /4 x 12 3 /4 x 30 1 2 GY,WH $104.00 with 185 lb. shelf capacity. Reinforced shelves adjust at 1 1 /4’’ increments.
SG269877 19 7 /8 x 14 1 /4 x 32 3 /4 1 2 GY,WH 128.00 Overall dimensions: 36’’W x 18’’D x 72’’H. Durable powder coat finish.
SG269875 18 x 12 x 26 1 2 GY,WH 123.00 Add color suffix: Gray (GY), Black (BK), or Tan (TN).
SG269876 30 x 12 x 30 2 2 GY,WH 175.00
CLEAR VIEW DOORS, RECESSED HANDLE CABINET ADDITIONAL SHELVES
SG270017 13 3 /4 x 12 3 /4 x 30 1 2 GY,WH 138.00 (pkg. of 2)
SG270018 18 x 12 x 26 1 2 GY,WH 166.00 Model 1-2 3+ Model Price
SG270019 30 x 12 x 30 2 2 GY,WH 191.00 SG237635 $258.00 $245.00 SG269840 $51.00
WARDROBE STAINLESS STEEL WALL &
CABINETS COUNTER HEIGHT CABINETS
Fully welded 18-gauge
type 304 stainless steel
Wardrobe Cabinets are made of for resistance to acid,
durable cold rolled steel using corrosion and rust.
24 gauge steel body reinforced Shelves adjust in 2”
with a 22 gauge steel frame. The increments. Features
channel reinforced, box formed stainless steel recessed
doors include 3-point locking paddle locking handle.
mechanism with a 5/16” round
locking bar and nylon guides for
silent operation and consistent
alignment. Features one full
width fixed shelf and one full
width garment rod. Top shelf
allows storage of personal items.
Recessed locking handle with
2 keys for safety and security.
Durable powder coat finish. Add
color suffix: Gray (GY), Tan (TN),
and Black (BK). STAINLESS STEEL
RECESSED PADDLE
LOCKING HANDLE.
SG270033TN SGB592290
UNASSEMBLED ASSEMBLED
W” x D” x H” Model Price Model Price
36 x 18 x 72 SG270031 $286.00 SG270032 $381.00 Chrome Coat Hangers, Pkg. of 6 W” x D” x H” Shelves Model Price
36 x 24 x 72 SG270033 276.00 SG270034 353.00 Model SG493306 $10.00 30 x 12 x 30 1 SG316087 $575.00
67