Page 63 - tmp
P. 63

INTERION  RECEPTION ROOM FURNITURE
                                           ®
                             Choose Bonded Leather, Fabric,
                           or Anti-Microbial Vinyl Upholstery
                                                                                  PADDED
                                                                                  ARMREST
                                 SG238414CY









                                                                                            BLACK
               SG250785                                                                     BONDED
                                                       SG238410CY                           LEATHER
                                                          ANTI-
                              SG238412CY                 MICROBIAL
                                                          VINYL
                                                                                                      SG317101
        Interion ®  RECEPTION ROOM TABLES are constructed with 1” thick laminate/particle
        board tops, PVC edge banding, and 18 gauge steel tube legs. Square table 19 7 /8”W x
        19 7 /8”L x 16 5 /8”H. Rectangle table 19 7 /8”W x 43 1 /4”L x 16 5 /8”H. Corner table 29 7 /8”W x
        19 7 /8”L x 16 5 /8”H. RECEPTION CHAIRS are ideal for office, school, hospital, or any area
        where you need to make guests comfortable. Features large 20 1 /2”W x 19”D seat and
        20 1 /2”W x 16”H back (19”H from seat) with 3 1 /2” thick foam cushion. Padded arm rests
        for added comfort. Sled base includes rubber feet for stability. 1 Year Limited Warranty.   SG250787BY  SG238410GY
        Assembles easily.                           Price                                                 Price
         TABLE STYLE         Cherry       Gray      Each            CHAIR     Black    Burgundy   Gray    Each
        Coffee Table Square  SG238410CY  SG238410GY  $74.00       Bonded Leather SG317101  ---     ---    $95.00
        Coffee Table Rectangle  SG238412CY  SG238412GY  106.00      Fabric  SG250786BK SG250786BY SG250786GY  92.00
        Coffee Table Corner  SG238414CY  SG238414GY  118.00          Vinyl  SG250787BK SG250787BY SG250787GY  95.00
                            GARMENT STORAGE                         INTERION  NESTING
                                                                                   ®
                                                                          MESH CHAIR


                                                                                  VENTILATED
                                                                                    NYLON
                                                                                  MESH BACK

         SG184444
                                                                         FIXED ANGLE
                                                                          ARMRESTS
               EXTRA VALUE
                COAT RACK
                                                SG184450
        The attractive solution to garment storage. Durable   SHOWN WITH
        chrome plated or Black Epoxy steel wire design   OPTIONAL CASTER KIT
        minimizes dust accumulation  and maximizes
        ventilation. Resists denting, chipping, and rusting.
        Shelf adjusts on 1” increments. All models are
        24”deep. Wall Rack easily attaches to wall surface
        to save floor space. Two Shelf Floor Rack is 63”H
        and  Three Shelf  is 74”H. Optional caster kit adds         SEAT EASILY FOLDS
        additional  6” to height. Easy assembly.                      UP TO ALLOW
                  WALL RACK       FLOOR RACK      FLOOR RACK       HORIZONTAL NESTING                FABRIC
                   One Shelf  Price  Two Shelf  Price  Three Shelf  Price  FOR COMPACT   HOODED DUAL   UPHOLSTERED
        W” Hangers Chrome  Black  Each Chrome  Black  Each  Chrome  Black  Each  STORAGE  WHEEL SWIVEL   SEAT
         36  12  SG184444 SG184444B $51.00 SG184447 SG184447B $94.00 SG184450 SG184450B $126.00  CASTERS
         48  18  SG184445 SG184445B 59.00 SG184448 SG184448B 109.00 SG184451 SG184451B 146.00
         60  24  SG184446 SG184446B 71.00 SG184449 SG184449B 130.00 SG184452 SG184452B 178.00  Mesh back conforms to your body for cool, ventilated comfort. Poly
                                                                    mesh back with built-in lumbar support provides added comfort. Fabric
        OPTIONAL CASTER KIT Includes four 5” swivel casters.  SG184453  $67.00/Kit   upholstered seat has 2 1 /2” thick cushioning and plastic bottom. 9 1 /2”L x 2”W
        EXTRA VALUE COAT RACK Extends from 41” to 60”W. 4” swivel casters, two locking.   fixed armrests help reduce arm fatigue. Tubular steel frame with black finish
        65 /2”H x 20”D. Order optional hangers below.               includes dual wheel swivel casters. Seat
          1
        Model SG506584                               Price  $112.00  measures 18”W x 18”D x 19 1 /2”H. Back
        CHROME PLATED HANGERS 17”L. Package of 6.                   measures 21”W x 20”H. Easy assembly.   Model  Price/Chair
        Model SG651262                               Price  $9.00/pkg.  1 Year Limited Warranty. Sold in qty. of 2.  SG248624  $109.00
                                                                                                            63
   58   59   60   61   62   63   64   65   66   67   68