Page 62 - tmp
P. 62

INTERION  MOBILE FLIP-TOP TRAINING TABLES
                           ®




                                                                                           FLIP TOP LEVER MECHANISM








                                                                                            TABLE GANGING CLIP


           SG277437
          MESH CHAIR
       (SOLD SEPARATELY)          SG695125
                                   TABLE
                                                                                                  FOLDING INTO
                                                                                                NESTING POSITION
      INTERION ® Flip Top Training Tables are ideal for Conference
      Rooms,  Classrooms  and  other  Training  Applications.   SG695220
      Designed for compact storage - flip the top and nest the
      base. They are constructed with 1” thick laminate/particle
      board tops, PVC edge banding and a metal base. The base
      is designed with a metal modesty panel with an integral   TOP FINISH
      cable trough. 4 locking casters for easy mobility. Table tops     Cherry  Gray  L” x W” x H”  Price
      can be connected using 2 ganging clips that are included
      with each table. Table top available in Cherry or Gray finish.   SG695123 SG695218 48 x 24 x 29 1 /2 $247.00  NEST FOR
                                                                                    291.00
      Available in 48”, 60” and 72” lengths. Easy assembly.  SG695124 SG695219 60 x 24 x 29 1 /2  EASY STORAGE
                                                          SG695125 SG695220 72 x 24 x 29 1 /2  321.00
        STACK CHAIRS WITH                      PRESENTATION                    PRIVACY BOOTH
              FABRIC SEAT                 LECTERNS/ PODIUMS















               SG277437
                       SG240220BK
                                                SG248631MH
      Chairs provide a sleek, modern look and are built for   STAND UP
      durability and comfort. Durable welded 1” diameter
      tubular legs for stability. Non-marring glides for easy
      sliding over floors. Choice of  Breathable Mesh Back or
      Fabric Upholstered Back.  Mesh Back Chairs are made   SG248630MH
      with ergonomic mesh backrest and feature sled base.    MOBILE
      Seat: 17”W x 18”D x 17”H. Back: 17 1 /2”W x 17”H. Sold   Great for conference rooms, training rooms, lecture halls   Helps provide privacy for public computer use including
      4 per  carton. Assembled.  Fabric Upholstered Back   and more! Made with sturdy  3 /4” thick wood and stain   call centers, test sites, learning centers and more. Privacy
      Chairs feature cushioned backrest with vented plastic   resistant laminate mahogany finish.  Mobile LECTERNS   booths help health care environments meet HIPAA privacy
      back for cool, dry comfort. Seat: 18”W x 20 1 /2”D x 18”H.   include retaining platform to hold papers or laptop  with   regulations and guidelines.  5 /8” thick laminated panels in
      Back: 20 1 /2”W x 15”H. 34”H overall. Easy assembly.   fixed shelf (not shown). Features four 2” swivel casters    light oak finish are stain and scratch resistant. Black metal
      1 Year Limited Warranty.           (2 locking) for mobility. Stand-Up LECTERNS have a slanted   frame with adjustable leveling floor glides. Overall 48”H x
                                   Price/                                   32 3 /4”W x 24 1 /2”D. Work surface is 29”H. Slide-out keyboard
         Back  Frame  Base    Model  Chair  reading surface with pencil groove and paper stop. Includes   tray is 11 3 /4”D. Add-on-Booth helps create extended rows
                                         one height adjustable shelf and floor glides. Easy assembly.
         Mesh  Black  Sled  SG277437A  $53.00                               using black metal connectors. Easy assembly.
       Upholstered Gray Tubular Legs SG240220BKA 64.00  Model  Description  W”x D” x H”  Price Ea.  Description  Model  Price
       CHAIR DOLLY  (Holds 12 Chairs)  SGB449350  $43.00ea.  SG248631MH  Stand Up  23  x 15 /4 x 45 /8  $151.00  Privacy Booth  SG250771  $138.00
                                                              3
                                                                  7
       CHAIR TRUCK (Holds 12 Chairs)  SG250801  $99.00 ea.  SG248630MH  Mobile  18  x 18  x 44  168.00  Add-on Booth  SG250772  115.00
      62
   57   58   59   60   61   62   63   64   65   66   67