Page 65 - tmp
P. 65
INDUSTRIAL STORAGE CABINETS
5 Choose 36” or 48” Wide, Assembled, or Easy To Assemble
300 LB. SHELF CAPACITY
Ways CHANNEL
Our Cabinets Beat BOX FORMED DOORS
REINFORCED,
the Competition
Feature for feature, Our cabinets are strongest where theirs are not.
Our doors have extra large, 4” barrel hinges with 3/8” pins; their
hinges are only 2 1/4” with 1/8” pins. Our shelves are box formed on
all sides with dual channel reinforcements to maintain their shape;
theirs are a single flat layer prone to sagging when loaded. Our
5/16”round latching rods resist prying; their 3/32” flat rods can bend
when doors are forced. Our 48C base is supported with an I-beam
for rigidity; their base allows the cabinet to flex, affecting proper door
closure. Our Cabinet includes 2 door handles for ease of closing.
1
OUR EXCLUSIVE
4” x 3 /8” HINGES
PROVIDE EXTRA
DURABILITY
2 BOX FORMED OURS THEIRS
CHANNEL
3 POINT
REINFORCED
SHELVES ADJUST 3 LATCHING
SYSTEM WITH
ON 2” CENTERS SOLID STEEL
5 /16” ROD A
NYLON GLIDES FOR
SMOOTH & QUIET SG603600GY
OPERATION
OURS THEIRS
4 48” BASE IS I-BEAM
REINFORCED FOR
ADDED STRENGTH
OURS THEIRS OURS
5 EXCLUSIVE DUAL
CHROME DIECAST
KEY LOCKING
HANDLE
OURS THEIRS
THEIRS
C
SG269870GY
COUNTER HEIGHT CABINET
Openings / UNASSEMBLED ASSEMBLED
W” x D” x H” Shelves Color Model Price Model Price ADDITIONAL SHELVES B SG269878TN
STYLE A: STORAGE CABINETS, LEVER HANDLE Shelves Cabinet COMBINATION CABINET
36 x 18 x 78 5 / 4 GY,BK,TN SG603355 $368.00 SG603599 $483.00 Model Model Price/Pair
36 x 24 x 78 5 / 4 GY,BK,TN SG493310 445.00 SG493312 560.00 SG237517 SG603355 $51.00
48 x 18 x 78 5 / 4 GY,BK,TN SG493311 544.00 SG493313 658.00 SG237650 SG603599 51.00
48 x 24 x 78 5 / 4 GY,BK,TN SG603357 604.00 SG603600 689.00 SG493314 SG493310 68.00
STYLE B: COMBINATION CABINETS, RECESSED HANDLE SG493316 SG493312 68.00 Durable powder coat finish.
36 x 18 x 72 — GY,BK,TN SG269878 385.00 SG269879 472.00 SG493315 SG493311 86.00 Add color suffix: Black (BK),
STYLE C: COUNTER HEIGHT CABINETS, LEVER HANDLE SG493317 SG493313 86.00 Tan (TN), or Gray (GY).
36 x 18 x 42 3 / 2 GY SG269870 175.00 SG269871 230.00 SG237518 SG603557 103.00 Assembled cabinets are
36 x 24 x 42 3 / 2 GY SG269872 189.00 SG269873 243.00 SG237651 SG603600 103.00 non-returnable.
65