Page 66 - tmp
P. 66

SEE THRU                    ALL-WELDED HEAVY DUTY
                                     CABINETS                         STORAGE CABINETS



















                         SG237621                  SG270020
      Rugged door construction where it matters most! Doors have 3 extra large 4” x 3/8” barrel
      hinges  each for security,  3-point  locking  system with  pry-resistant  solid  steel 5/16”  latching   SG316054
      rods, and dual chrome plated die-cast key locking handles with 2 keys.  Box-formed 36”W
      shelves have full width steel channel reinforcement (2 on 48”W) to help prevent shelf deflection.   SG316057
      4 adjustable shelves hold 300 lbs. per shelf.  Clear View Storage Cabinets  feature channel   Heavy-Duty Steel storage cabinets
      reinforced impact resistant acrylic windows.  Expanded Metal Door Storage Cabinets  feature   provide secure storage for machinery,
      mesh  door  front  to  allow  content  visibility  and  ventilation.  Add  color  suffix  in  Gray  (GY),   equipment, and other industrial
      Tan (TN), and Black (BK).  EASY ASSEMBLY  ASSEMBLED    supplies in tool rooms, warehouses,     Model  W”x D”x H”    Price
                 Color             Price Each       Price Each  factories, and more. 16 gauge body   SG316053 36 x 18 x 72  480.00
       W” x D” x H”  Suffix   Model  1-2  3+  Model  1-2  3+  and doors with a tough exterior, high   SG316054 36 x 24 x 72  506.00
       CLEAR VIEW CABINETS                                   security and high capacity shelves.   SG316056 48 x 24 x 72  582.00
       36 x 18 x 78  GY, TN  SG237614  $433.00 $412.00 SG237620 $490.00 $466.00  Full piano hinges & 3-point locking   SG316052   36 x 18 x 60  429.00
       48 x 24 x 78  GY,TN, BK  SG237615  669.00  635.00 SG237621 818.00  745.00  system keep contents secure. Shelves   SG316055   36 x 18 x 84   552.00
       EXPANDED METAL DOOR CABINETS                          are designed to support up to 1050   SG316057   60 x 24 x 84  649.00
       36 x 18 x 78  GY,TN, BK  SG270020  411.00  391.00 SG270021 487.00  472.00  lbs. uniformly distributed and adjust   SG316058   60 x 24 x 84  741.00
       48 x 24 x 78  GY,TN, BK  SG270022  625.00  594.00 SG270023 692.00  680.00  on 3" centers.
                  EZ ASSEMBLE STEEL                          EXTRA HEAVY DUTY
                   STORAGE CABINETS                          STORAGE CABINETS

                                                                                           12-guage, extra heavy duty
                                                                                           cabinets are all-welded from
                                                                                           high-strength steel for lasting
                                                                                           durability and structural support.
                                                                                           Bolt-in cabinet shelves adjust on
                                                                                           2 1/2” centers to accommodate
                                                                                           various sized items. Individual
                                                                                           shelf capacity up to  1900 lbs.
                                                                                           Doors swing on 7 gauge leaf
                                                                                           hinges to prevent twisting
                                                                                           and sagging. Storage cabinets
                                                                                           include three-point, cast steel
                                                                                           locking handle with  3/8” diameter
                                                                                           rods and padlock hasp for
                                                                                           maximum security to valuable
                                                                                           equipment  (padlock  sold
                                  These innovative cabinets were designed for              separately). 6” box style legs
                                  superior functionality and swift assembly. No            accept forks for mobility. These
                                  tools needed. Complete assembly happens in               cabinets are seriously strong.
                                  a matter of minutes. The cabinets are made of   SGB2169507  Color finish is Gray.
                                  cold rolled steel for long lasting durability and
                                  dependability. Store your equipment, tools,
                                  and supplies in an organized fashion. Cabinets
                                  are used for applications such as an office,            Adj.   Shelf
                                  classroom, or in an industrial setting. Double        Model  W” x  D”  x   H”  Shelves  Cap. Lbs.  Price
                                  doors with 3-point locking system, secured   SGB2169501  36  x  24  x  36  2  1900  $428.00
                                  behind steel channels for a polished look when   SGB2169500  36  x  24  x  66  3  1900  672.00
                                  doors are open. Leveling feet allow for secure   SGB2169503  48  x  24  x  66  3  1200  782.00
                                                                                                       978.00
               SG361872           placement on an uneven surface. Textured   SGB2169505  60  x x  24  x x  66  3 3  1650  1150.00
                                                                               24
                                                                                                 1525
                                                                         72
                                                              SGB2169509
                                                                                    66
                                  powder coat finish provides scratch and chip
                        Shelf     resistance. Adjustable shelves, with maximum   SGB2169504  36  x  24  x  78  4  1900  817.00
        Model  W” x D” x H” Cap. Lbs.  Price  shelf capacity 200 lbs. Includes flush handle   SGB2169507  48  x  24  x  78  4  1200  903.00
       SG361842 36 x 18 x 42  200  $195.00  and 2 keys for obstruction-free operation.   SGB2169506  60  x  24  x  78  4  1650  1114.00
       SG361872 36 x 18 x 78  200  304.00  Color finishes are Black (BK) or Gray (GY).  SGB2169508  72  x  24  x  78  4  1525  1275.00
      66
   61   62   63   64   65   66   67   68   69   70   71