Page 82 - tmp
P. 82
SUPER CAPACITY BIN RACKS
Bin Organize, transport, and
Qty. W” x D” x H” Model Price Ea. store parts, components, and
A. BENCH RACK. 36”W x 20”H hardware with maximum
efficiency. Heavy duty 16 gauge
32 4 1 /8 x 7 /8 x 3 SG550152 $97.00 steel louvered bin rack provides
3
1
7
18 5 /2 x 10 /8 x 5 SG550154 104.00 easy removal of premium
3
1
8 4 /8 x 5 /8 x 3 SG239349 104.00 polypropylene bins. Bins have
1
3
8 4 / x 7 /8 x 3 hopper fronts with label area
1
6 5 /2 x 10 /8 x 5 for instant access and inventory
7
B. SINGLE-SIDED FLOOR RACK. 36”W x 50”H control. Free standing racks
3
96 4 1 /8 x 5 /8 x 3 SG550156 192.00 are ideal against walls, behind
7
1
48 5 /2 x 10 /8 x 5 SG550160 261.00 shelving, or at the end of aisles.
24 11 x 10 /8 x 5 SG550162 245.00 Double Sided Carts with handle
7
1
3
24 8 /4 x 10 /4 x 7 SG550164 238.00 and 3” rubber wheel casters
3
1
24 8 /4 x 14 /4 x 7 SG550166 257.00 allow you to move parts and
1
3
12 16 /2 x 14 /4 x 7 SG550168 227.00 hardware to different work sites.
16 4 /8 x 7 /8 x 3 500 lb. capacity. Gray enamel
1
3
18 5 /2 x 10 /8 x 5 SG500163 253.00 finish. Add suffix: Blue (BL), Red
1
7
1
8 8 /4 x 14 /4 x 7 (RD), or Yellow (YL) for bin color.
3
16 4 /8 x 5 /8 x 3 SG239350 222.00 Fast and easy assembly.
1
3
24 4 /8 x 7 /8 x 3
3
1
1
7
18 5 /2 x 10 /8 x 5 C SG550176YL
C. DOUBLE-SIDED MOBILE RACK. 36”W x 54”H B SG550166RD
192 4 1 /8 x 7 /8 x 3 SG550172 593.00
3
1
7
96 5 /2 x 10 /8 x 5 SG550174 619.00 CREATE YOUR OWN
7
48 11 x 10 /8 x 5 SG550176 581.00 Design your own storage unit and order bins from the
48 8 /4 x 14 /4 x 7 SG550180 619.00 preceding page. Louvers on rack are spaced every 2” to
1
3
3
1
24 16 /2 x 14 /4 x 7 SG550182 604.00 allow for bin height adjustment.
64 4 /8 x 4 /2 x 3 Overall Bin Width”
1
1
3
1
16 8 /4 x 10 /4 x 7 SG500164 623.00 Type W” x H” 4 /8 5 /2 8 /4 11 16 /2 Price
1
1
1
1
3
1
8 16 /2 x 14 /4 x 7 Rack No. of Bins/Width Model Each
3
48 4 /8 x 7 /8 x 3 Bench 36 x 20 8 6 4 3 2 SG184831 $58.00
1
36 5 /2 x 10 /8 x 5 SG500165 615.00 Floor 36 x 50 8 6 4 3 2 SG184832 118.00
1
7
1
3
16 8 /4 x 14 /4 x 7 Mobile 36 x 54 16 12 8 6 4 SG184833 380.00
A
SG550154BL
STEEL SHELVING WITH PREMIUM BINS
Bin OPEN STYLE CLOSED STYLE
Conveniently organizes parts and Qty. W” x D” x H” Shelves Model Price Model Price
accessories for production or assembly.
Includes premium polypropylene bins, 36”W x 12” D x 39”H UNIT
7
featuring finger grips for easy handling, 15 11 x 10 /8 x 5 6 SG603242 $189.00 SG603257 $242.00
anti-slide stops and reinforced ribs to 9 11 x 10 /8 x 5
7
prevent spreading. Large label slots for 12 5 1 /2 x 10 /8 x 5 6 SG603243 204.00 SG603258 237.00
7
quick identification. Open style shelving 9 11 x 10 /8 x 5
7
has anti-sway braces on back and sides 8 8 1 /4 x 10 /4 x 7 6 SG603244 212.00 SG603259 249.00
3
for added stability. Closed style shelving 1 7
has steel side and back panels that help 30 5 /2 x 10 /8 x 5 6 SG603245 221.00 SG603260 258.00
1
3
minimize dirt and dust while keeping 16 8 /4 x 10 /4 x 7 5 SG603246 203.00 SG603261 244.00
contents in place. Easy-to-assemble Shelving Only 6 SG239600 119.00 SG239604 157.00
rugged steel shelving with long-lasting 36”W x 18”D x 39”H UNIT
gray baked enamel finish. 12”D shelves 16 8 1 /4 x 14 /4 x 7 5 SG603247 238.00 SG603262 273.00
3
have 400 lb. capacity per shelf. 18”D 1 3
have a 375 lb. shelf capacity. Add suffix: 8 16 /2 x 14 /4 x 7 5 SG603248 214.00 SG603263 258.00
3
1
Blue (BL), Red (RD) or Yellow (YL) for bin 8 8 /4 x 14 /4 x 7 5 SG603249 222.00 SG603264 272.00
3
color. Only one bin color per shelving. 4 16 1 /2 x 14 /4 x 7
Shelving Only 6 SG239601 144.00 SG239605 191.00
36”W x 12” D x 73”H UNIT
30 11 x 10 7 /8 x 5 11 SG603250 352.00 SG603265 437.00
18 11 x 10 /8 x 5 11 SG603251 373.00 SG603266 437.00
7
24 5 1 /2 x 10 /8 x 5
7
1
7
60 5 /2 x 10 /8 x 5 11 SG603252 403.00 SG603267 468.00
1
3
36 8 /4 x 10 /4 x 7 10 SG603253 388.00 SG603268 458.00
3
1
14 16 /2 x 14 /4 x 7 8 SG506206 281.00 ---- ----
1
3
28 8 /4 x 10 /4 x 7 8 SG506204 284.00 ---- ----
3
1
28 8 /4 x 14 /4 x 7 8 SG506205 314.00 ---- ----
Shelving Only 11 SG239602 196.00 SG239606 258.00
36”W x 18” D x 73”H UNIT
3
36 8 1 /4 x 14 /4 x 7 10 SG603254 441.00 SG603269 509.00
3
1
18 16 /2 x 14 /4 x 7 10 SG603255 391.00 SG603270 470.00
3
1
20 8 /4 x 14 /4 x 7 10 SG603256 406.00 SG603271 488.00
16 1 /2 x 14 /4 x 7
3
15 11 x 18 x 10 8 SG506208 371.00 ---- ---
10 16 /2 x 18 x 11 8 SG506209 367.00 ---- ---
1
OPEN STYLE 21 11 x 16 x 8 8 SG506207 403.00 ---- ---
SG603251BL CLOSED STYLE Shelving Only 10 SG239603 229.00 SG239607 299.00
SG603261YL
82