Page 83 - tmp
P. 83
STEEL SHELVING
Complete with Shelf Bins
These shelf and bin combinations store, sort and
organize small parts and components conveniently.
The quality, break-resistant polypropylene shelf
bins are designed with a generous label area,
finger grips for easy handling, and reinforced ribs
for strength. Steel shelves have anti-sway bracing,
simple assembly and are finished in durable gray
enamel. Specify bin color suffix: Blue (BL), Red
(RD), Yellow (YL), Green (GN) or White (WH).
SG603433BL
Bin Price Bin Price
Model W’’ x D’’ x H’’ Qty. Shelves Each Model W’’ x D’’ x H’’ Qty. Shelves Each
36”W x 12’’D x 39’’H 36”W x 12’’D x 73’’H
SG603429 7 x 12 x 4 30 7 $156.00 SG603439 8 x 12 x 4 48 13 $303.00
SG603430 4 x 12 x 4 48 7 159.00 SG603440 7 x 12 x 4 60 13 260.00
SG603431 8 x 12 x 4 24 7 169.00 SG603441 4 x 12 x 4 48 13 294.00
SG603432 4 x 12 x 4 32 7 190.00 8 x 12 x 4 24
7 x 12 x 4 10 SG603442 4 x 12 x 4 56 13 305.00
SG603433 4 x 12 x 4 24 7 164.00 SG603443 7 x 12 x 4 25 13 283.00
12
8 x 12 x 4
4 x 12 x 4
96
36”W x 18’’D x 39’’H 36”W x 18’’D x 73’’H
SG603434 8 x 18 x 4 24 7 206.00 SG603444 8 x 18 x 4 48 13 386.00
SG603435 7 x 18 x 4 30 7 242.00 SG603445 7 x 18 x 4 60 13 424.00
SG603436 4 x 18 x 4 24 7 219.00 SG603446 4 x 18 x 4 48 13 409.00
8 x 18 x 4 12 8 x 18 x 4 24
SG603437 4 x 18 x 4 32 7 242.00 SG603447 4 x 18 x 4 56 13 435.00
7 x 18 x 4 10 7 x 18 x 4 25
SG603438 4 x 18 x 4 48 7 230.00 SG603448 4 x 18 x 4 96 13 434.00 SG603446YL
STACKABLE WIRE
BIN STORAGE
Interlocking modular bins
organize, store and transport
material in warehouse,
production and assembly areas.
Position bins side by side or
back to back. Stacked up to 7
high. Open mesh permits quick
inventory control. Industrial
grade rust and corrosion-
resistant welded .283 diameter
wire frame, with .105 diameter ONE WIRE BIN WITH TWO
cross wire construction for OPTIONAL DIVIDERS
ultimate strength and rigidity.
Maintenance free triple plated Easy Access
chrome finish. Optional dividers
create a variety of compartment Modular Storage
sizes. Assembles easily.
5 LEVEL PRECONFIGURED STORAGE UNIT
Bin 36” WIDE 48” WIDE
Qty. D” x H” Ht.” Model Price Model Price
1 20 x 12
1 20 x 9 48 SG339011 $274.00 SG339023 $336.00
3 14 x 9
2 20 x 12 51 SG339012 288.00 SG339024 342.00
3 14 x 9
2 20 x 12 51 SG339015 307.00 SG339027 382.00
3 20 x 9
5 20 x 9 45 SG339016 279.00 SG339028 375.00
INDIVIDUAL BINS AND DIVIDERS
DOLLY BASE BIN DIVIDER
Turn your storage system Price Price
into a mobile unit. Smooth W’’ x D’’ x H’’ Model Each Model Each
rolling 5” x 1 1 /4” polyurethane
wheel swivel casters. For 20” 36 x 14 x 9 SG832102 $50.00 SG832138 $8.00
8.00
SG832118 63.00 SG832138
deep bins. 48 x 14 x 9 SG832108 57.00 SG832144 10.00 SG339024 100 lb. bin
36 x 20 x 9
Model W’’ x D’’ Price 48 x 20 x 9 SG832124 76.00 SG832144 10.00 WITH BIN DIVIDERS
SG832132 36 x 20 $115.00 36 x 20 x 12 SG832114 72.00 SG832150 13.00 AND DOLLY BASE capacity
SG832134 48 x 20 127.00 48 x 20 x 12 SG832130 83.00 SG832150 13.00
83