Page 84 - tmp
P. 84
SECURITY BIN CABINET
Available in a variety of bin and shelf combinations to meet
your tool and small parts storage needs. Gray powder coat
finish. Floor Cabinets are made using 16 gauge steel. Reinforced
4”D doors open 270° for full access to contents. Doors include
pull handles and a cut-resistant padlockable hasp (lock sold
separately) for security. Includes adjustable leveling feet. Wall
Mount Cabinets are made using all welded 18 gauge steel.
Flush, channel reinforced doors feature a 2-point locking handle.
Shelves have an 800 lb. shelf capacity for superior strength. Bins
are made with break and corrosion resistant polypropylene.
Hopper front for easy access to contents. Rear hanging lip for
easy attachment and removal from louvered panels. Withstands
temperatures of up to 250°F. Specify Bin Color Suffix: Blue (BL),
Red (RD), or Yellow (YL).
CHOOSE FROM 4 CABINET STYLES:
Style A – All bins in interior and doors
Style B – Combination of bins and shelving in interior and doors
B SG662138BL Style C – Shelving only in interior & bins on doors
A SG603401YL Style D – Shelving only in interior and doors (No Bins)
800 Lb. Shelf Capacity BINS SHELVES Bin Size EASY ASSEMBLY ASSEMBLED
Interior Door Interior Door W” x D” x H” Style Model Price Model Price
38” W x 24”D x 72”H CABINET WITH BINS 3
3
--- 96 --- --- 4 /8 x 5 /8 x 3
1
60 --- 5 1 /2 x 10 /8 x 5 A SG662143 $983.00 SG662132 $1057.00
7
3
--- 96 --- --- 4 /8 x 5 /8 x 3
1
36 --- 5 /2 x 10 /8 x 5 A SG662144 983.00 SG662133 1057.00
7
1
3
12 --- 8 /4 x 14 /4 x 7
1
1
3
--- 96 4 /8 x 5 /8 x 3
24 --- 5 /2 x 10 /8 x 5 A SG662145 1000.00 SG662134 1076.00
7
1
3
1
16 --- 8 /4 x 14 /4 x 7
--- 48 --- --- 4 /8 x 5 /8 x 3
3
1
3
1
--- 48 4 /8 x 7 /8 x 3 A SG603400 1011.00 SG603401 1086.00
1
24 --- 5 /2 x 10 /8 x 5
7
3
1
16 --- 8 /4 x 14 /4 x 7
--- 48 --- --- 4 /8 x 5 /8 x 3
1
3
3
1
--- 48 4 /8 x 7 /8 x 3
18 --- 5 /2 x 10 /8 x 5 A SG662136 1007.00 SG662147 1080.00
7
1
3
8 /4 x 14 /4 x 7
1
C SG662141RD D SG662142 12 --- 16 /2 x 14 /4 x 7
---
3
6
1
1
3
--- 48 2 6 4 /8 x 5 /8 x 3 B SG662148 885.00 SG662137 961.00
7
24 --- 5 1 /2 x 10 /8 x 5
1
3
--- 48 2 6 4 /8 x 5 /8 x 3
1
12 --- 5 /2 x 10 /8 x 5 B SG662149 914.00 SG662138 995.00
7
1
3
8 --- 8 /4 x 14 /4 x 7
3
--- 48 2 6 4 /8 x 7 /8 x 3 B SG662150 942.00 SG662139 995.00
1
3
16 --- 8 1 /4 x 14 /4 x 7
--- 96 5 --- 4 1 /8 x 5 /8 x 3 C SG662152 901.00 SG662141 976.00
3
HEAVY-DUTY CUT-RESISTANT --- --- 5 14 --- D SG662153 873.00 SG662142 873.00
HINGES PADLOCK HASP FOR KEYED PADLOCK SG443231 6.00
ADDED SECURITY MASTERLOCK COMBO PADLOCK SG652867Q 7.00
LOCKING BIN CABINET Complete with Plastic Bins
UNASSEMBLED ASSEMBLED
W” x D” x H” Qty. Shelves Model Price Model Price
30’’W x 15’’D x 66’’H CABINET. Tan Finish.
8 x 12 x 4 20 7 SG500115 $314.00 SG500415 $351.00
5 1 /2 x 11 x 5 20 7 SG500119 357.00 SG500419 395.00
8 1 /4 x 11 x 7 9
4 x 12 x 4 63 9 SG500117 365.00 SG500417 403.00
36’’W x 18’’D x 42’’H CABINET. Gray Finish.
3
8 1 /4 x 14 /4 x 7 12 3 SG500134 212.00 SG500434 235.00
3
8 1 /4 x 14 /4 x 7 12 3 SG500135 250.00 SG500435 276.00
3
16 1 /2 x 14 /4 x 7 6
36’’W x 18’’D x 72’’H CABINET. Gray Finish.
3
SG239388 8 1 /4 x 14 /4 x 7 12 6 SG500138 352.00 SG500438 352.00
3
Store and organize while protecting against theft, 16 1 /2 x 14 /4 x 7 6
3
loss, dust, and dirt. Molded, high impact, break 8 1 /4 x 14 /4 x 7 24 6 SG500139 355.00 SG500439 355.00
resistant yellow polypropylene plastic bins have 48’’W x 24’’D x 78’’H CABINET. Gray Finish.
3
large hopper front for easy access and quick 8 1 /4 x 14 /4 x 7 20 7 SG500141 609.00 SG500441 673.00
3
identification of contents. Bins store conveniently 8 1 /4 x 14 /4 x 7 23 7 SG500142 650.00 SG500442 719.00
3
on 230 lb. adjustable steel shelves. Reinforced 16 1 /2 x 14 /4 x 7 6
doors open a full 180° for complete access and 48’’W x 24’’D x 78’’H CABINET WITH CLEAR DOOR. Gray finish.
3
feature a three-point locking system for reliable 8 1 /4 x 14 /4 x 7 20 7 SG239385 662.00 SG239387 731.00
3
protection. Durable powder coat finish resists 8 1 /4 x 14 /4 x 7 23
SG500441 chipping and scratching. 16 1 /2 x 14 /4 x 7 6 7 SG239386 697.00 SG239388 770.00
3
8 84