Page 85 - tmp
P. 85
ALL WELDED HEAVY DUTY BIN CABINETS Choose 36”, 48” or 60” Wide
All welded cabinets are made with 14 gauge steel and angle reinforced perimeter
around the door frame. Back wall and doors have louvered panels on all styles to
hang bins. 14 gauge steel shelves offer 1,000 lb. capacity each. Includes yellow
break resistant polyethylene bins. All doors open full 180° and have secure
3-point locking system with 2 keys. Deep doors are 4”D available with or without
shelving. Flush doors are louvered without shelving. Gray powder coat finish. All
welded cabinets are non returnable.
CHOOSE FROM 6 CABINET STYLES:
Style A - All bins in interior and doors
Style B - Combination of bins and shelving in interior and bins only on doors
Style C - Combination of bins, shelves or doors and bins in interior only
Style D - Combination of bins and shelving in interior and doors
Style E - Shelving only in interior with bins on doors
Style F - Shelving and louvers in interior and doors (no bins)
A. SGB2280257
B. SGB2280204
C. SGB2280205 D. SGB517772 E. SGB517773 F. SGB2280209
Cabinet Sizes 36"W x 24"D x 72"H 48"W x 24"D x 72"H 60"W x 24"D x 84"H
(including 6"H legs)
Cabinet Style A B C D A B C D E F A B F
Bin Sizes
W" x D" x H" 132 Bins 102 Bins 78 Bins 64 Bins 176 Bins 138 Bins 114 Bins 84 Bins 128 Bins No Bins 227 Bins 185 Bins No Bins
4 1 /8 x 5 /8 x 3 48 48 -- -- 64 48 -- -- 128 -- 80 80 --
3
3
4 1 /8 x 7 /8 x 3 48 48 48 48 64 72 72 64 -- -- 90 90 --
1
5 /2 x 10 /8 x 5 18 -- 18 -- 24 -- 24 -- -- -- 30 -- --
7
8 /4 x 14 /4 x 7 12 -- 12 16 18 12 12 20 -- -- 18 6 --
1
3
16 1 /2 x 14 /4 x 7 6 6 6 -- 6 6 6 -- -- -- 9 9 --
3
Adjustable Shelf -- 3 -- 2 -- 3 -- 6 4 4 -- 3 --
Door Shelf -- -- 6 6 -- 6 6 -- 14 -- -- --
Flush Door SGB517771 SGB517770 -- -- -- SGB2280204 -- -- -- -- SGB2280257SGB2280192 SGB238226
Price $1069.00 $1008.00 -- -- -- $1577.00 -- -- -- -- $1813.00 $1678.00 $33.00
Deep Door SGB517776 -- SGB2280205 SGB517772 SGB517774 -- SGB2280253 SGB517775 SGB517773 SGB2280209 -- -- --
Price $1092.00 -- $1356.00 $957.00 $1517.00 -- $1621.00 $1224.00 $1031.00 $1261.00 -- -- --
ALL WELDED HEAVY DUTY
EXPENDED METAL DOOR BIN CABINETS
Bin cabinets are made using all welded 14 gauge steel with 13 gauge expanded
mesh door panels for easy viewing while maintaining maximum security. Doors
include a 3-point system with keyed locking handle (2 keys included). All welded
piano hinge secures door to avoid sagging. Louvered back panel easily stores
included plastic hanging bins. 36”W cabinets include Yellow bins. 48”W cabinets
1
include Blue bins. Shelves are height adjustable at 2 /2” increments. 900 lb. shelf
capacity. Gray powder coat finish.
Cabinet Sizes 36"W x 18"D x 72"H 36"W x 24"D x 72"H 48”W x 18”D x 72”H 48"W x 24"D x 72"H
Bin Sizes
W" x D" x H" 15 Binw 45 Bins 18 Bins 15 Bins 30 Bins 24 Bins 6 Bins 42 Bins
5 1 /2 x 10 /8 x 5 15 45 -- 15 12 -- -- 24
7
8 1 /4 x 14 /4 x 7 -- -- 12 -- 12 24 -- 12
3
16 /2 x 14 /4 x 7 -- -- 6 -- 6 -- 6 6
1
3
Adjustable Shelf 2 0 2 2 0 3 3 0
Model SGB170030 SGB170031 SGB2280191 SGB170082 SGB2280261 SGB2280250 SGB2280262 SGB2280194
Price $805.00 $923.00 $1015.00 $926.00 $1106.00 $1201.00 $1269.00 $1298.00
85