Page 87 - tmp
P. 87
CHROME EASY ACCESS
WIRE CONTAINER TRUCK
CARTS Perfect for parts picking and assembly operations.
Slant shelves allow easy access and provide
content visibility. Durable steel construction
with chrome plated finish. Shelves easily adjust
at 1” increments on numbered posts for tool
free adjustments. Includes four 5” polyurethane
swivel casters with brakes for easy mobility. Easy
Assembly. Add suffix Blue (BL), Red (RD), or
Gray (GY) for container color.
Divider Price/
Model Description Pkg. 6 SG269027
SG334114 Length Divider for 3”H Bin $17.00
SG334123 Width Divider for 3”H Bin 14.00
SG334115 Length Divider for 6”H Bin 16.00
SG334124 Width Divider for 6”H Bin 13.00
Easily slide bins in and out for access and storage. Slides are height adjustable at 1”
increments. Dividable bins allow multiple configurations within each bin, and are made TRUCK Model
of high-density FDA approved polyethylene that resists most solvents and chemicals. SG493422GY
1,200 lb. capacity. Top and bottom chrome wire shelves feature truss perimeter for SG493427BL
extra strength while allowing light, air, and sprinkler penetration. Moves easily on four
5” polyurethane swivel casters (2 with brakes). Easy assembly. Add suffix: Blue (BL),
Gray (GY), or Red (RD) for bin color. Overall Dimensions w/Casters Fit Container Sizes
Container
Overall Cart Bin Size Model L” x W” x H” Qty W” x D” x H” Price
Model Description W”x D”x H” Levels L”x W”x H” Price SG269010 48 x 18 x 48 0 -- x -- x -- $204.00
SG269562 Cart Only 24 x 21 x 45 4 --- $247.00 SG239429 36 x 18 x 70 0 -- x -- x -- 304.00
SG269027 Cart w/ 4 Containers 24 x 21 x 45 4 22 1 /2 x 17 1 /2 x 6 291.00 SG493427 48 x 18 x 48 8 16 1/2 x 10 7/8 x 6 261.00
SG269030 Cart Only 24 x 21 x 69 7 --- 303.00 SG493422 36 x 18 x 70 8 16 1/2 x 10 7/8 x 6 345.00
SG269028 Cart w/ 7 Containers 24 x 21 x 69 7 22 1 /2 x 17 1 /2 x 6 418.00 SG268999 36 x 18 x 70 12 16 1/2 x 10 7/8 x 3 1/2 401.00
SG269029 Cart w/ 11 Containers 24 x 21 x 69 7 22 1 /2 x 17 1 /2 x 3 521.00 SG269000 36 x 18 x 70 12 16 1/2 x 10 7/8 x 6 481.00
ALUMINUM NESTING
TOTE BOX CART TOTE
Ideal for transporting
All aluminum cart rolls smoothly on four items and materials. Can
5”swivel polyolefin casters. Slide runners be used on conveyor
support tote boxes and allow quick, easy systems for transport.
access. Order tote boxes separately. Durable gray polyethylene
NSF listed. tote is corrosion resistant.
Provides excellent service
for storing a wide range
of items. Tote is nestable
when not in use for
convenient space saving
storage. Measures 20 1 /4”W O.D. Ctn.
x 15 1 /4”D x 5”H. Model L” x W” x H” Qty. Price Each
SG443326 20 1 /4 x 15 1 /4 x 5 9 $5.00
CROSS-STACK & NEST LUG/TOTE BOX
SHOWN WITH Easy 90° positive cross-
OPTIONAL stacking, allows access
NYLON COVER to contents. Nests
to save space when
BLUE NYLON COVER empty. Rugged one
SG652865 For 3 Tote Cart $23.00 SG493390 piece polyethylene
SG652866 For 6 Tote Cart 30.00 SHOWN WITH SIX tote box won’t crack
SG334180GY or rust. Cleans easily.
EASY TO FDA approved material.
Overall Tote Cap ASSEMBLE ALL-WELDED Sold in carton quantities
L”x W”x H” Qty. lbs. Model Price Model Price of 6. Add suffix when
23 x 16 x 19 1 100 SG493387 $89.00 SGB1960441 $98.00 ordering: Gray (GY), SG334180GY
28 x 16 x 33 2 200 SG493388 114.00 SGB1960439 142.00 Blue (BL) or White (WH).
26 x 19 x 41 3 300 SG493389 172.00 SGB1960442 183.00
26 x 19 x 51 4 400 --- --- SG239910 204.00 O.D. Capacity Carton TOTE LID Price
26 x 19 x 61 5 500 --- --- SG239911 236.00 L” x W” x H” Cubic” Gal. Qty. Model Price Each Model Each
26 x 19 x 70 6 600 SG493390 236.00 SG239912 234.00 25 /8 x 16 x 8 /2 2160 9.35 6 SG334180 15.00 SG603001 9.00
1
1
87