Page 86 - tmp
P. 86

CORRUGATED
                                                                                        BIN BOXES
                                                       ADD OPTIONAL
                                                        DIVIDER FOR                   Handy, reusable bins keep parts
                                                       BETTER PARTS                   easily accessible. Heavy-test, white
                                                        SEPARATION                    faced corrugated fiberboard. Self-
                                                                                      locking design is easy to set-up. No
                                                                                      staples  or  tape  needed.  For  easier
                                                                                      organization, add Bin Dividers.


                                                                                 B
           A                                                                        B.  EXTRA LARGE BINS
                                                                                          (Sold in pkgs. of 25)
                                                                                     W” x  D”  x H’  Model  Price Ea.
                                                                                      7 3 /4  x 17 1 /2  x 10 SG336406 $4.00
                                                                                      9 3 /4  x 17 1 /2  x 10 SG336408  4.00
                                                                                    11 3 /4  x 17 1 /2  x 10 SG336410  4.00
                                                                                    15 3 /4  x 23 1 /2  x 12 SG336414  5.00
       A.  WHITE BINS NO PRINT
              BINS FOR 12” SHELVING  BINS FOR 18” SHELVING  DIVIDERS  BINS FOR 12” SHELVING  BINS FOR 18” SHELVING  BINS FOR 24” SHELVING
                Sold in pkgs. of 50   Sold in pkgs. of 50   Sold in pkgs. of 100  Sold in pkgs. Of 25  Sold in pkgs. Of 25  Sold in pkgs. Of 25
             (SGB684572 in pkgs. of 25) (SGB684578 in pkgs. of 25)  W” x H”  Model  Price  H”  Model  Price  H”  Model  Price
       W” x H”  Model  Price Each  Model  Price Each  Model  Price Each  6  x 8  ---  ---  10  SGB684547  2.00  12  ---  ---
       2 x 4 1 /2 SGB684588  $1.00   SGB684530  $1.00   ---  ---  8  x 8 SGB684542  2.00  10  SGB684548  2.00 12  SGB684552   3.00
       4 x 4 1 /2 SGB684527  1.00   SGB684557  1.00   SGB684562  $1.00   10 x 8 SGB684545  2.00  10  SGB684549  2.00 12  ---  ---
       6 x 4 1 /2 SGB684533  1.00   SGB684559  1.00   SGB684566  1.00   12 x 8 SGB684546  2.00  10  SGB684550  2.00 12  SGB684582  3.00
       8 x 4 1 /2 SGB684554  1.00   SGB684574  1.00   SGB684570  1.00   16 x 8  ---  ---  10  ---  ---  12  SGB684583  3.00
       10 x 4 1 /2 SGB684572*  1.00   SGB684578*  1.00   ---  ---  20 x 8  ---  ---  10  ---  ---  12  SGB684584  3.00
       12 x 4 1 /2 SGB684577  1.00   SGB684536  1.00   ---  ---
      STEEL SHELVING & PICK RACK                            Model  Qty. Width” Shelves Price Ea.  LIFT-OFF LID

                                                                   Bin
          WITH CORRUGATED BINS                            A. STEEL SHELVING WITH BINS  CORRUGATED
      Organize parts in these instant storage units. Our heavy-duty industrial steel   SG235016  36”W x 12” D x 39”H  $141.00  STORAGE BOXES
                                                                 48
                                                                          7
                                                                     4
      shelving and pick rack, combined with low-cost efficient white corrugated   SG235034   Shelving   7  104.00
      bins gives you the maximum in storage versatility. Bins are 12”D or 18”D x   Only
      4 1 /2”H. Used by many leading companies. Shelving finished in baked gray   36”W x 12” D x 73”H
      enamel. Easily assembled.
                                                         SG235009  48  8  13  237.00
                                                                 48  4    13  276.00
                            A                             SG235006  24  8
                                                         SG235002  96  4  13  248.00
                         SG235002                                96  2    13  265.00
                          STEEL                           SG235005  48  4
                         SHELVING
                                                          SG235030 Shelving Only  13  192.00
                                                                36”W x 18” D x 39”H
                                                         SG235017  48  4  7   184.00
                                                          SG235036 Shelving Only  7  134.00
                                                                36”W x 18” D x 73”H
                                                         SG235011  48  8  13  253.00                SG336246B
                                                          SG235008  48  4  13  357.00
                                                                 24  8
                                               C          SG235004  96  4  13  274.00
                                                                 48  2
                                             SG235202     SG235012  40  4  13  281.00
                                            SINGLE SIDED         16  8
                                            FLOOR RACK
                                                          SG235032  Shelving Only  13  224.00
                                                      PICK RACK WITH BINS
                                                                 Bin
                                                      Style  Model   Qty.  W”x D”x H”  Price        SGB146675
                                                                 48  4 x 12 x 4 1 /2
                                                       C  SG235202  8  8 x 12 x 4 1 /2  181.00  Transfer File/Record Storage with lid for
                                                                          1
                                               D       D  SG235206  96  4 x 12 x 4 /2 /2  389.00  letter and legal size records. Rugged 200
                                                                                    lbs. test corrugated.  Ships flat. Easy to set
                                                                     8 x 12 x 4 1
                                                                 16
                                            SG235206                                up. Sold in package quantities.
                                          DOUBLE SIDED     PICK RACK WITHOUT BINS         Record     Pkg.
              SG235210                    MOBILE RACK  Style   Model  W”x D”x H”      Price  Model   Type L” x W” x H” Qty. Price
         B   BENCH RACK                                B  SG235210  33 x 12 x 21  $79.00  SG336246 Letter/  15 x 12 x 10 20  $3.00
              WITH BINS                                C  SG235212  33 x 12 x 61  156.00   Legal
                                                       D  SG235216  36 x 26 x 65  387.00  SGB146675 Letter 25 x 12 x 10 12  7.00
      86
   81   82   83   84   85   86   87   88   89   90   91