Dumpers
Dumpers are designed to enhance the efficiency of forklift operations, making waste disposal and material transfer a breeze. They are ideal for industries that require consistent material handling and disposal, such as manufacturing, construction, and waste management. Dumpers help save time and reduce work-related injuries caused by lifting and dumping heavy waste containers. The adjustable attachment design of the dumpers provides compatibility with various forklift models and fork sizes.
Most Relevant
Forklift Mount Tilting Drum Dumpers

Forklift Mount Tilting Drum Dumpers make handling drums and barrels safe and convenient. These dumpers are designed to provide a reliable grip for efficiently lifting and tilting drums, making them suitable for a wide range of steel drum lifting applications. They allow you to control the pouring process and can carry various drum weight capacities.
| Compare | Image | Weight Capacity | Fork Opening | Length | Width | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 800 lbs | 7 x 2-1/2 in | - | - | - | Global Industrial | Ships Same Day WB191700 | $755.00 | ||
![]() | 1500 lbs | 7 x 2-1/2 in | - | - | - | Global Industrial | Ships Same Day WB190702 | $909.00 | ||
![]() | 800 lbs | 7-1/2 x 2-1/2 in | 74-3/4 in | 32-1/2 in | 32-3/8 in | Vestil | WBB3218664 | $1,699.00 | ||
![]() | 1200 lbs | 5-3/4 x 2-7/8 in | 25-13/16 in | 37-15/16 in | - | Vestil | WBB183896 | $149.95 | ||
![]() | 800 lbs | 8 x 2 in | 33-7/8 in | 25-1/4 in | 33-3/8 in | Vestil | WB190256 | $1,155.00 | ||
![]() | 1500 lbs | 25 in | 53-11/16 in | 40-5/8 in | 22-1/2 in | Morse | WBB3145921 | $10,999.00 | ||
![]() | - | - | 21-5/8 in | 26-11/16 in | - | Vestil | WB190705 | $285.95 | ||
![]() | 1200 lbs | 5-1/4 x 2-7/8 in | 29-7/8 in | 37-15/16 in | 5 in | Vestil | WBB3253657 | $139.95 | ||
![]() | 2000 lbs | 5-1/2 x 1-15/16 in | 30 in | 39-11/16 in | 36-3/8 in | Vestil | WBB3218666 | $3,075.00 | ||
![]() | 800 lbs | 5-1/2 x 2 in | 74-13/16 in | 22 in | 23-1/4 in | Vestil | WBB3218665 | $969.00 |
Showing 1-10 of 13 results
Forklift Mount Trash Can Dumpers

Forklift Mount Trash Can Dumpers are the ultimate solution for effortless garbage disposal. These dumpers allow you to lift and dispose of waste without leaving the comfort of your forklift seat. They are designed to eliminate the need for complicated moving parts, help save time, and maximize safety. Say goodbye to the challenges of manual lifting with our Forklift Mount Trash Can Dumpers.
Truck Powered Crate Turner & Dumper

Our Truck Powered Crate Turner & Dumper makes crate handling convenient, no matter the size or weight of your load. The turner is equipped with two easily accessible fork pockets and includes a smooth paint finish. Heavy duty steel construction and integrated safety measures make it reliable and safe to use. It is the ideal addition to any industrial material handling environment.