Browse Electric Motors-HVAC

(1,903 items)

Narrow Your Results

Horsepower

  • Less...
  • More...

Voltage

  • Less...
  • More...

Enclosure

Mounting

Brand

Our Price

Go

Recently Viewed

Categories

  • WEG W22 Cooling Tower Motors

    WEG W22 Cooling Tower Motors
    See all 220 items in product family
    WEG W-22 Cooling Tower Motors Provide Water Tight And Dust Tight Enclosure.

    WEG W-22 Cooling Tower Motors are constructed with a carbon steel or steel shaft and other high quality materials for long lasting durability. Totally enclosed, fan cooled motors built according to NEMA specifications and designed for operation in 100% humidity and corrosive environments. Certified Inverter Rated for use with VFD. Designed to operate in either horizontal or shaft up position. Tested in accordance with IEEE 112, Method B, and efficiency values certified by UL Labs (CSA C390). Cooling tower motors meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 100/25. Voltages are 200, 208-230/460, 460 and 575. RPM's are 1,200, 1,800 and 1,800/900. Color is Blue. Quantity is 1.

    Click for more
  • WEG Cooling Tower Motors

    WEG Cooling Tower Motors
    See all 84 items in product family
    WEG Cooling Tower Motors Provide Water Tight And Dust Tight Enclosure.

    WEG Cooling Tower Motors are constructed with a carbon steel or steel shaft and other high quality materials for long lasting durability. Totally enclosed, fan cooled motors built according to NEMA specifications and designed for operation in 100% humidity and corrosive environments. Certified Inverter Rated for use with VFD. Designed to operate in either horizontal or shaft up position. Tested in accordance with IEEE 112, Method B, and efficiency values certified by UL Labs (CSA C390). Cooling tower motors meet Design B torques, maintaining exceedingly high breakdown and locked rotor torque while providing the highest rated efficiency levels. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 100/25. Voltages are 200, 208-230/460, 460 and 575. RPM's are 1,200, 1,800, 1,200/600 and 1,800/900. Color is Blue. Quantity is 1.

    Click for more
  • WEG Pad Mount Motors

    WEG Pad Mount Motors
    See all 51 items in product family
    WEG Pad Mount Motors Are Used For Use Where The Motor Is In The Airstreams.

    WEG Pad Mount Motors are made with a cast iron construction for long lasting durability. Efficiency values certified according to DOE's regulations (Certificate of Compliance number CC029A). Enclosures rated IP55. Provided with detached terminal box and extended leads for remote installation. Painted with WEG's own special system using synthetic enamel alkyd resin paints, exceeding ASTM B117 standard for salt spray test. Pad mount line rated for 1.25 Service Factor up to 100HP. Certified Inverter Rated for use with VFD. Rating meets or exceeds MG1 Part 31 NEMA Specifications. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 60. Voltages are 230/460 and 208-230/460. RPM's are 900, 1,200, 1,800 and 3,600. Color is Blue. Quantity is 1.

    Click for more
  • Baldor-Reliance Cooling Tower Motors

    Baldor-Reliance Cooling Tower Motors
    See all 33 items in product family
    Baldor-Reliance Cooling Tower Motors are used for High Moisture Environments.

    These cooling tower motors are used for mounting in the air stream to provide increased efficiency and power factor performance. They operate at optimal system efficiency point with variable speed control and increased system reliability with fewer mechanical parts. They also provide quieter operation than conventional motor/gearbox system for HVAC, chemical, and oil/gas industries. Horsepowers range from 10/2.5 to 60. RPMs range from 1770/885 to 1780. Voltages range from 230/460 to 460/460. Frames range from 184T - L215T.

    Other features include
    • Easy to use drive control parameters
    • Interfaces easily to building automation control systems
    • Replaces high maintenance conventional gear and belt drive arrangements
    • Premium efficient severe duty multi-speed axial fan motors
    • Class F insulation, 1.15 service factor
    • Lip seal, shaft slinger, and T-drain in both ends
    • Electrical design is single winding variable torque
    • Double shielded ball bearings
    • Burndy type YA compression lead lugs
    • 3 year warranty


    Click for more
  • Marathon Motors Cooling Tower Motors

    Marathon Motors Cooling Tower Motors
    See all 1 items in product family
    Cooling Tower Duty Motors Are Used For Use With Cooling Towers And other Severe Duty Applications Or Environments.

    Cooling Tower Duty Motors are solidly manufactured for long lasting durability and dependability. U.S. Motors and Marathon® brand, 3 Phase, continuous duty motors have sturdy Totally Enclosed Air Over (TEAO) and Totally Enclosed Fan Cooled (TEFC) enclosures and ball bearing construction to accommodate varying belt loads and tension. Wide selection of 1, 3, 5, 7-/12, 10, 15, 20, 25, 30, 40, 50, 60, 75 and 100 horsepower units are available in various Rigid mountings.

    Click for more