Browse Commercial Appliances

(1,868 items)

Recently Viewed

Categories

  • Food Grade Oil

    Food Grade Oil
    See all 51 items in product family
    Synthetic Food Grade Oil is a Premium Synthetic Oil that is NSF Registered and H1 or H3 Rated for use in Food Processing Plants.

    Synthetic Food Grade Oil does not emulsify with water so it can be used for pumps, gear boxes, and hydraulic systems. Clear, non-staining oil is approved for processing kosher foods. It's also approved for direct food contact, food grade machinery, food grade penetrating oil, and general food grade. Available in .25 oz. - 55 gallon containers.
    • Biodegradable oil
    • NSF Ratings H1 and H3
    • Oils made specifically for food grade applications
    • Variety of container types and sizes
    Click for more
  • Synthetic H-1 Food Grade Grease

    Synthetic H-1 Food Grade Grease
    See all 27 items in product family
    Synthetic Food Grade Grease Is An Used Lubricant For Use In Close Proximity To Food Processing Supplies And Industrial Applications.

    Synthetic Food Grade Grease is formulated for long lasting durability and effectiveness. Food grade formula provides friction, wear, water, and stain resistance for gaskets, “O” rings, pump bearings, brushings, conveyors and pool equipment where petroleum products and other organics would contaminate. Effective on extreme temperatures ranging from -78°F to 400°F. Compatible with most rubbers and plastics. Approved for use with Kosher foods. Available types, sizes, and package quantities vary per model.

    Click for more