Milk Coolers
Availability
Brand
Wheel Diameter
Refrigerant
Number of Wheels
Voltage
Width
Material
Depth
Type
Height
Capacity
Color
Price
Related Products
Keep your snacks and favorite beverages close by in the compact, 1.7 cubic foot superconductor refrigerator from Avanti®. The perfect commercial-grade mini fridge for the hotel room, office, dorm, man cave, she shed, bar, bedroom, or anywhere you need a little extra refrigerator space. The built-in door shelves, including a tall bottle compartment, offer space for drinks and condiments. Use the adjustable, removable shelf to arrange salads, fruits, snacks, and other foods for easy access throughout the day. This compact fridge features automatic defrost and full-range temperature control, ...
The Refrigerated Self-Service Under Counter Case provides an opportunity to take advantage of unused counter space by placing refrigerated food and drink options at the checkout to increase impulse purchases. Features: Casters (non-locking) w/ levelers Condensate pan E-Coated evaporator coil Hydrocarbon refrigerant (R290) Magnetic air filter One piece formed ABS plastic tub One year parts & labor; 5 year compressor warranty Rear wall spacer (removable to fit through door opening) Top light (LED 4000K) Warmest average product temperature of 40°F or less Certifications: AHRI Std 1200, ...
Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. 19-1/2"D cutting board provides ample work space and is made of polyurethane for ease cleaning. Side rail cutting board bracket for easy cutting board attachment and removal. Includes an insulated pan cover, stainless wire shelves and high-density polyurethane insulation. Doors feature easy grip handles and magnetic door gaskets. Powerful forced air refrigeration system maintains constant cabinet temperature. Evaporator fan and stainless ...
Summit Upright Beverage Merchandiser W/Digital Thermostat The SCR1006 has a slim 22" footprint yet offers full storage and display all the way down to the floor. The user-reversible double pane tempered glass door includes a factory installed lock and attractive stainless steel trim. This unit has a finished white cabinet for freestanding use. Inside, the SCR1006 utilizes automatic defrost for easy maintenance, with fan-forced cooling that ensures the temperature is evenly distributed from top to bottom. A digital thermostat allows for precise temperature control and offers a readout in ...
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits. Features: For package products Capacity: 18.88 (Front); 5.33 (Rear) Service type Multiplexible Overall Dimensions: 60"W x 43-3/8"D ...