CNC Machines
CNC Machines feature a computer with factory-installed software to control machinery that is capable of cutting, shaping, and finishing a variety of materials, such as metal, wood, and plastic, with minimal human input. The automated machine completes complex, multi-step processes with precision and repeatability to boost productivity, and they are available in various styles to suit a range of tasks, including milling, roll bending, and press braking.
Most Relevant

Vertical Milling CNC Machines
| Compare | Image | Brand | Table Size (L x W) | Table Longitudinal Travel | DRO | Motor Horsepower | Motor Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | JET | 12 x 54 in | 33-7/8 in | 3-AXIS ACU-RITE MILLPWR® G2 | 5 HP | 230/460 V | WBB2321831 | $60,775.00 | ||
![]() | JET | 12 x 54 in | 33-7/8 in | 3-AXIS ACU-RITE MILLPWR® G2 | 5 HP | 230/460 V | WBB2321830 | $62,509.00 | ||
![]() | JET | 9 x 49 in | 34 in | 2-AXIS ACU-RITE MILLPWR® G2 | 3 HP | 230/460 V | WBB2321842 | $46,649.00 | ||
![]() | JET | 9 x 49 in | 36 in | 2-AXIS ACU-RITE MILLPWR® G2 | 3 HP | 230 V | WBB2321835 | $49,429.00 | ||
![]() | JET | 9 x 49 in | 35 in | 2-AXIS ACU-RITE MILLPWR | 3 HP | 230 V | WBB2365590 | $64,709.00 | ||
![]() | JET | 9 x 49 in | 34 in | 3-AXIS ACU-RITE MILLPWR® G2 | 2 HP | 115/230 V | WBB2321838 | $53,945.00 | ||
![]() | JET | 10 x 50 in | 35 in | 2-AXIS ACU-RITE MILLPWR® G2 | 3 HP | 230/460 V | WBB2321843 | $59,039.00 | ||
![]() | JET | 12 x 54 in | 33-7/8 in | 2-AXIS ACU-RITE MILLPWR® G2 | 5 HP | 230/460 V | WBB2321832 | $53,945.00 | ||
![]() | JET | 10 x 50 in | 35 in | 3-AXIS ACU-RITE MILLPWR® G2 | 3 HP | 230/460 V | WBB2321841 | $65,639.00 | ||
![]() | JET | 10 x 50 in | 35-1/3 in | 3-AXIS ACU-RITE MILLPWR® G2 | 3 HP | 230 V | WBB2321844 | $62,975.00 |
Showing 1-10 of 19 results

Roll Bender CNC Machines

Press Brake CNC Machines
Showing 1-10 of 11 results