Lumbar Support & Cushions
Most Relevant
Wheelchair Cushions

Wheelchair cushions provide optimized stabilization, positioning, pressure reduction, posture, and comfort. Many different cushion types are available including foam, gel, and bariatric. Some cushions feature removable covers that are washable. Size, color, and other specific features vary per model.
| Compare | Image | Width | Length | Color | Height | Material | Cushion Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 18 in | Black | 2 in | HR Foam | Foam Cushion | Ships Same Day WBB985333 | $52.95 | ||
![]() | - | - | - | - | - | - | Ships Same Day WBB3132133 | $105.95 | ||
![]() | 16 in | 16 in | Black | 4 in | Foam, Leatherette | Foam Cushion | Ships Same Day WBB2337488 | $47.95 | ||
![]() | 16 in | 18 in | Navy | 3 in | Foam | Foam | WBB2691162 | $20.00 | ||
![]() | - | - | - | - | - | - | Ships Same Day WBB3132090 | $95.95 | ||
![]() | 18 in | 18 in | Multi-Colored | 3 in | - | Gel/Foam Cushion | Ships Same Day WBB1799728 | $38.95 | ||
![]() | 20 in | 18 in | Black | 2-1/2 in | Gel Foam, Nylon | Gel/Foam Cushion | Ships Same Day WBB2337495 | $45.95 | ||
![]() | 16 in | 16 in | Multi-Colored | 4 in | - | Gel/Foam Cushion | WBB1799730 | $29.95 | ||
![]() | 20 in | 16 in | Black | 2 in | Gel Foam, Nylon | Gel/Foam Cushion | WBB2337494 | $46.95 | ||
![]() | 16 in | 16 in | Black | 2 in | HR Foam | Foam Cushion | Ships Same Day WBB985304 | $58.95 |
Showing 1-10 of 40 results
Seat Cushions

Seat cushions provide comfort while sitting for long durations in cars, office chairs, and more. Most lumbar support cushions are designed to reduce strain on the back and tailbone. The compact, lightweight design of these seat cushions allow for easy storage and portability. Various models are available for a wide range of applications.
Lumbar Cushions

Lumbar cushions can accommodate many different chairs that require lower back support. These cushions are orthopedically designed to help maintain sitting alignment, and the plush design allows for increased comfort. Most back support cushions include an elastic strap to keep it in place, and the cover is removable and washable. Many different models are available.
Pillows & Supports

Enhance therapeutic comfort during medical exams with pillows and supports. Foam roll pillows are available to relieve tension from the neck and back by targeting pressure points in specific areas. Many support pillows are made using down-like material for long-lasting freshness and superior pillow life.
Auto Mobility Aids

Auto mobility aids provide ergonomic support and assistance when getting in and out of vehicles. These swivel seat cushions are designed to reduce strain and allow the individual to turn up to 360 degrees. Most models are made of a high-grade foam that is soft and holds its shape. Size, color, and other features vary per unit.